"c-3 industries, llc"
872 Found
NSI Tork
Polaris Vision Tap (Clear) 1/0-14 AWG
Item #: 1435683
CAT #: IPL1/0-3C
UPC: 662381996473
Company wide:
NSI Tork
NSI VM-C-3 Voltage Marker Card 120
Item #: 0251097
CAT #: VM-C-3
UPC: 662381152039
Company wide:
NSI Tork
POLARIS Mount Ins Multi-Tap 600 6 Port
Item #: 0250244
CAT #: IPLMD600-6
UPC: 662381789181
Company wide:
NSI Tork
POLARIS Mount Ins Multi-Tap 500 10 Port
Item #: 0250238
CAT #: IPLMD500-10
UPC: 662381945082
Company wide:
NSI Tork
250-6 Awg Polaris Insulated Multi-Tap
Item #: 1435696
CAT #: IPLD250-3C
UPC: 662381996497
Company wide:
NSI Tork
CU CMP Lug Long 3/0 AWG 3/8 Bolt Size
Item #: 0252143
CAT #: L3038
UPC: 662381034106
Company wide:
NSI Tork
Sensor, Photocell, Button, 120 Volt
Item #: 0098566
CAT #: 3010
UPC: 786261600219
Company wide:
NSI Tork
NSI NC-375 Cable Clamp Natl .375x.3
Item #: 0252326
CAT #: NC-375
UPC: 662381130044
Company wide:
NSI Tork
Photocontrol, Swivel Mount, 120 Volt
Item #: 0098564
CAT #: 2001
UPC: 786261600158
Company wide:
NSI Tork
Toggle Switch, SPST, Momentary
Item #: 0644376
CAT #: 78190TS
UPC: 662381781901
Company wide:
NSI Tork
Push Button, Weatherproof, 1-Gang, 48V, Surface Mount
Item #: 0129525
CAT #: TA1786CB
UPC: 786261960917
Company wide:
NSI Tork
NSI ITG-3/0B 3/0-4 AWG ( B,C,D) 2/0
Item #: 0250298
CAT #: ITG-3/0B
UPC: 662381959539
Company wide:
NSI Tork
NSI CT-110 Copper C Tap 3/0-1/0 Mai
Item #: 0251730
CAT #: CT-110
UPC: 662381098092
Company wide:
NSI Tork
350 MCM to 14 AWG, 1-Pole, Connector Block
Item #: 0409804
CAT #: AM-P1-H12
UPC: 662381165404
Company wide:
NSI Tork
NSI CTH-4040 Copper C Tap 3/0-4/0 M
Item #: 0249837
CAT #: CTH-4040
UPC: 662381022202
Company wide:
NSI Tork
Polaris Vision Tap (Clear) 1/0-14 AWG
IPL1/0-3C NSI Polaris Vision Tap (Clear) 1/0-14 AWG Polaris Insulated Multi-Tap Connector 3 Port (Single Sided Entry)
Item #: 1435683
CAT #: IPL1/0-3C
UPC: 662381996473
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
NSI VM-C-3 Voltage Marker Card 120
NSI VM-C-3 VOLTAGE MARKER CAR
Item #: 0251097
CAT #: VM-C-3
UPC: 662381152039
Category:
Voltage Markers
Company wide:
NSI Tork
POLARIS Mount Ins Multi-Tap 600 6 Port
6 Wire Polaris 600 MCM-6 AWG Insulated Multi-Cable Connector with Mounting Holes, Either Side Wire Entry Polaris Insulated Multi-Cable Connectors have wire entry ports on both sides of the connector to allow for access from either side. Mounting holes at each end of the connector allow for direct isolated mounting to the trough, panel or wireway. IPLMD Series connectors are insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable access plugs over the hex screws. Eliminates the need for cover and taping. Abrasion and chemical resistant. UV resistant. Will not support combustion. Mounting holes will accept a 1/4" bolt for 3/0 AWG and a 5/16" bolt for 250 MCM and 350 MCM. UL Listed 486B Wire Connector. AL7U and Cold temperature rated to -45 degrees C, rated 600V, 75 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0250244
CAT #: IPLMD600-6
UPC: 662381789181
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
POLARIS Mount Ins Multi-Tap 500 10 Port
10 Wire Polaris 500 MCM-4 AWG Insulated Multi-Cable Connector with Mounting Holes, Either Side Wire Entry Polaris Insulated Multi-Cable Connectors have wire entry ports on both sides of the connector to allow for access from either side. Mounting holes at each end of the connector allow for direct isolated mounting to the trough, panel or wireway. IPLMD Series connectors are insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable access plugs over the hex screws. Eliminates the need for cover and taping. Abrasion and chemical resistant. UV resistant. Will not support combustion. Mounting holes will accept a 1/4" bolt for 3/0 AWG and a 5/16" bolt for 250 MCM and 350 MCM. UL Listed 486B Wire Connector. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0250238
CAT #: IPLMD500-10
UPC: 662381945082
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
Easy-Splice H Tap Gel BG
Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
250-6 Awg Polaris Insulated Multi-Tap
IPLD250-3C NSI Polaris Vision Tap (Clear) 250-6 Awg Polaris Insulated Multi-Tap Conn 3 Port (Double Sided Entry)
Item #: 1435696
CAT #: IPLD250-3C
UPC: 662381996497
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
CU CMP Lug Long 3/0 AWG 3/8 Bolt Size
1 Hole Long Barrel Copper Compression Lug 3&frasl-0 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Item #: 0252143
CAT #: L3038
UPC: 662381034106
Company wide:
NSI Tork
Sensor, Photocell, Button, 120 Volt
Button Flush Mount w/Plate, On 1-5fc/Off 3-15fc, 9" Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA LED
Item #: 0098566
CAT #: 3010
UPC: 786261600219
Category:
Fixed Position Photo Controls
Company wide:
NSI Tork
4/0-2/0 Wedge Clamp
4/0-2/0 Aluminum Flex Wedge Clamp
Item #: 0252749
CAT #: W40-1FC
UPC: 662381082923
Category:
Service Wedge Clamps
Company wide:
NSI Tork
NSI NC-375 Cable Clamp Natl .375x.3
NSI NC-375 .375" X 3/8" NYLON
Item #: 0252326
CAT #: NC-375
UPC: 662381130044
Category:
Cable Straps
Company wide:
NSI Tork
insulated multi-tap
250 MCM - 6 AWG Polaris Vision Tap™ Insulated Multi-Tap Conn 3 Port (Single Sided Entry)
Item #: 1435685
CAT #: IPL250-3C
UPC: 662381996664
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
Photocontrol, Swivel Mount, 120 Volt
1/2" Stem & Swivel, On 1-5fc/Off 3-15fc, 6" Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA LED
Item #: 0098564
CAT #: 2001
UPC: 786261600158
Category:
Stem & Swivel Mounted Photo Controls
Company wide:
NSI Tork
Dble Screw Lug (3) 350-6
3 Port Heavy Duty Dual Rated Transformer Lug 350 MCM - 6 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 0249699
CAT #: 3-350LL4
UPC: 662381027078
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Nema Panel Lug (3) 350-6
3 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG with 4 Mounting Holes Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249698
CAT #: 3-350L4
UPC: 662381026965
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Toggle Switch, SPST, Momentary
Toggle Switch, Bat Handle Type, SPST, Momentary Contact, Circuit Functions: (On) Off (On), 15 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".
Item #: 0644376
CAT #: 78190TS
UPC: 662381781901
Category:
1-Pole Toggle Switches
Company wide:
NSI Tork
Push Button, Weatherproof, 1-Gang, 48V, Surface Mount
Pushbutton, Weatherproof, Non-Illuminated, Momentary Contacts: Normally Open, Voltage: 12-48V AC/DC, Mount: Surface, Diameter: 2-13/32", Depth: 1-3/8", Color: Brass. with conduit backplate
Item #: 0129525
CAT #: TA1786CB
UPC: 786261960917
Category:
Weatherproof Signaling Pushbuttons
Company wide:
NSI Tork
Nema Panel Lug (3)250-6
3 Port Panelboard Lug 250 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0887086
CAT #: 3-250L2/L4
UPC: 662381001504
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NSI ITG-3/0B 3/0-4 AWG ( B,C,D) 2/0
NSI ITG-3/0B 3/0-4 AWG ( BCD)
Item #: 0250298
CAT #: ITG-3/0B
UPC: 662381959539
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
Transformer Lugs
3 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 0884891
CAT #: 3-600LL4
UPC: 662381001733
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NSI CT-110 Copper C Tap 3/0-1/0 Mai
NSI CT-110 COPPER C TAP 3/0-1
Item #: 0251730
CAT #: CT-110
UPC: 662381098092
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
350 MCM to 14 AWG, 1-Pole, Connector Block
Connector Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 6 AWG - 350 MCM, Load Side: (12) 14 AWG - 4 AWG, 600V, 310 Amps per Pole, Surface Mount.
Item #: 0409804
CAT #: AM-P1-H12
UPC: 662381165404
Company wide:
NSI Tork
NSI CTH-4040 Copper C Tap 3/0-4/0 M
NSI CTH-4040 COPPER C TAP 3/0
Item #: 0249837
CAT #: CTH-4040
UPC: 662381022202
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
Dual Rated Transformer Lu
3 Port Panelboard Lug 800 MCM - 350 MCM Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 0884893
CAT #: 3-800LL4
UPC: 662381001740
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
872 Items found