4/0-2/0 Wedge Clamp

Item #: 0252749

Cat #: W40-1FC

UPC: 662381082923

$ 51.34 EA
Company wide:
160 in stock
Documents & Guides
4/0-2/0 Aluminum Flex Wedge Clamp

Overview

4/0-2/0 Aluminum Flex Wedge Clamp

Aluminum Service Flex Wedge Clamp for 4/0 - 2/0 ACSR - 1 Count Aluminum Service Wedge Clamps are used for dead-ending self supporting drop wire. Saves conductor- drop wire may be cut to exact length. Can be attached to bare neutral in any point in the span. Adjustment in drop wire sag are easily made. Grips ACSR, AAAC or aluminum conductor. Temperature rating 90 degrees C. Rated for 600V (2000V max. per UL486B). UL486A/B Listed Wire Connector.

Also known as: 662381082923, W40-1FC, NSIW401FC, Chicken Catcher

Specifications

Material: Aluminum
Allowable Gauge Range: 3/0 - 4/0
Material: Aluminum
Allowable Gauge Range: 3/0 - 4/0