Sensor, Photocell, Button, 120 Volt

Item #: 0098566

Cat #: 3010

UPC: 786261600219

$ 34.81 EA
Company wide:
93 in stock
Documents & Guides
Button Flush Mount w/Plate, On 1-5fc/Off 3-15fc, 9" Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA LED

Overview

Button Flush Mount w/Plate, On 1-5fc/Off 3-15fc, 9" Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA LED

Sensor: Conformal coated cadmium sulphide photocell resists effects of moisture and airborne contaminants. Photocell responds to the light spectrum near to that of a human eye. Operation: Delay of up to two minutes to prevent false switching due to light from passing vehicles, lightning, etc. Standards: Meets ANSI/UL773A. Housing: Control housing is weather-resistant molded Lexan® with ultrasonically welded seams. Model 3000: Flush mounting through .6875” hole in post lantern or lighting fixture, 3⁄8” NPT, stem 3⁄4” long. Gasket and nut supplied. Model 3010: Flush mounting into standard, raintight junction box. Includes aluminum plate and gasket to fit FS type outdoor junction box. Energy Savings: Works with screw base CFLs

Also known as: 786261600219, 3010, TRK3010, plate mount photocell, plate mount photoeye, Dawn to dusk sensor

Specifications

Volts AC: 120
Wattage: 2000
Standards: California Proposition 65
Volts AC: 120
Standards: California Proposition 65
Wattage: 2000