• Search
  • "m12-250-3v-s industries, llc"

"m12-250-3v-s industries, llc"

450 Found
NSI Tork

750-250 MCM NONUL INSLTD MULTITP CONN 8PRT DULSDENT

Item #: 1793896
CAT #: IPLD750-8C
UPC: 662381996930
Company wide:
NSI Tork

CU CMP Lug Short 250 MCM 1/2 Bolt-Bell

Item #: 0923538
CAT #: GL25048B
UPC: 662381036803
Company wide:
NSI Tork

DOUBLE MALE TAB .250 X .032 60/PRO PACK

Item #: 0249851
CAT #: DMT250-3-P
UPC: 662381200587
Company wide:
NSI Tork

CLR 250-6AWG INSLTD MULTTP CONN 4PRT SGLSDENT

Item #: 1793902
CAT #: IPL250-4CB
UPC: 662381368805
Company wide:
NSI Tork

NSI S16-10-P 16-14 Bare Spade #10 S

Item #: 0250668
CAT #: S16-10-P
UPC: 662381200327
Company wide:
NSI Tork

TRK 1109AM-IAP 24 HOUR TIME S

Item #: 1994635
CAT #: 1109AM-IAP
UPC: 786261101075
Company wide:
NSI Tork

Ground Clamp HD 4 1/2-6"

Item #: 0661765
CAT #: G-6-S
UPC: 662381010452
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

Easy-Twist Winged N Type Red 500 Pk Bag

Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Copper C-Tap 350-4/0 Main

Item #: 0251732
CAT #: CTH-114
UPC: 662381098139
Company wide:
NSI Tork

POLARIS Mount Ins Multi-Tap 600 10 Port

Item #: 0250240
CAT #: IPLMD600-10
UPC: 662381789228
Company wide:
NSI Tork

16-14 Nylon Male Disc.

Item #: 0252279
CAT #: M16-250-3N
UPC: 662381069443
Company wide:
NSI Tork

Toggle Switch Bat SPDT On-Off-On

Item #: 0695976
CAT #: 78070TQ
UPC: 662381780706
Company wide:
NSI Tork

Nsi Pt400 "bi Metallic Pin Terminal

Item #: 0673452
CAT #: PT400
UPC: 662381033116
Company wide:
Company wide:
NSI Tork

Nylon Insulated Male Disconnect, 22-18 AWG

Item #: 0252282
CAT #: M22-250-3N
UPC: 662381071118
Company wide:
NSI Tork

POLARIS Stack Ins Multi-Tap 750 12 Port

Item #: 0250201
CAT #: IPLDS750-12
UPC: 662381951762
Company wide:
NSI Tork

NSI HWHS1500-2500-12 1500-2500 Heav

Item #: 0252780
CAT #: HWHS1500-2500-12
UPC: 662381418302
Company wide:
NSI Tork

NSI IPLDS750-6 750-250 MCM STACKED

Item #: 0203178
CAT #: IPLDS750-6
UPC: 662381951731
Company wide:
NSI Tork

POLARIS Mount Ins Multi-Tap 500 12 Port

Item #: 0250239
CAT #: IPLMD500-12
UPC: 662381945105
Company wide:
NSI Tork

NSI IT-250CB POLARIS VISION

Item #: 1793913
CAT #: IT-250CB
UPC: 66238136910
Company wide:
NSI Tork

POLARIS Ins Multi-Tap 750 8 Port DSE

Item #: 0832308
CAT #: IPLD750-8
UPC: 662381926067
Company wide:
NSI Tork

Copper C-Tap 300-2/0 Main

Item #: 0251731
CAT #: CTH-113
UPC: 662381098122
Company wide:
NSI Tork

750-250 MCM NONUL INSLTD MULTITP CONN 8PRT DULSDENT

750-250 MCM NONUL INSLTD MULTITP CONN 8PRT DULSDENT
Item #: 1793896
CAT #: IPLD750-8C
UPC: 662381996930
Company wide:
NSI Tork

CU CMP Lug Short 250 MCM 1/2 Bolt-Bell

1 Hole Short Barrel Copper Compression Lug for Flexible Copper Cable 250 MCM - 1/2" Bolt Compression lugs for flexible copper cables are connects that have a gentle, continuous flared end to ensure ease of cable insertion of flexible and extra flexible cables such as locomotive, welding, mining cable and more. The flared end also reduces pressure on the cable strands after installation and protects them from chafing and breakage as a result of cable movement. Tin-plated for corrosion resistance. Rated 600 volts for copper cables only. Single mounting hole.
Item #: 0923538
CAT #: GL25048B
UPC: 662381036803
Company wide:
NSI Tork

DOUBLE MALE TAB .250 X .032 60/PRO PACK

DOUBLE MALE TAB .250 X .032 60/PRO PACK
Item #: 0249851
CAT #: DMT250-3-P
UPC: 662381200587
Company wide:
NSI Tork

CLR 250-6AWG INSLTD MULTTP CONN 4PRT SGLSDENT

CLR 250-6AWG INSLTD MULTTP CONN 4PRT SGLSDENT
Item #: 1793902
CAT #: IPL250-4CB
UPC: 662381368805
Company wide:
NSI Tork

NSI S16-10-P 16-14 Bare Spade #10 S

NSI S16-10-P 16-14 AWG BARE S
Item #: 0250668
CAT #: S16-10-P
UPC: 662381200327
Company wide:
NSI Tork

TRK 1109AM-IAP 24 HOUR TIME S

TRK 1109AM-IAP 24 HOUR TIME S
Item #: 1994635
CAT #: 1109AM-IAP
UPC: 786261101075
Company wide:
NSI Tork

Ground Clamp HD 4 1/2-6"

Bronze Ground Clamp for 4.5-6in. Pipe Bronze ground clamps are for bonding bare copper wire to water pipe or for use as a water meter shunt. They will fit ground wires 10 sol to 2/0 str and water pipes 1/2 to 6 inches. Zinc plated steel screws.
Item #: 0661765
CAT #: G-6-S
UPC: 662381010452
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Ratchet Drive Crimping Tool APPLICATIONS: Ratchet Drive Crimping Tool is for terminals from 6 to 1/0 AWG and insulated terminals from 22 to 8 AWG. Rugged, compact, and lightweight. Requires minimum effort due to ratchet action, ensuring an excellent crimp every time. FEATURES: TYPE: Insulated and ated ACTION: Ratchet INSULATED USE: Terminals 22 to 8 AWG USE: Terminals 6 to 1/0 AWG MANUFACTURER: NSi Industries PART NUMBER: RDC 1/0 UPC: 662381055309
Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

Easy-Twist Winged N Type Red 500 Pk Bag

Easy-Twist N-Type Twist-On Wire Connectors - Red Bag 22-6 AWG- 100 Count APPLICATIONS: Easy-Twist N-Type Twist-On Wire Connectors are made from Nylon 6/6 (Polyimide 66). They have a temperature rating of 221 degrees F. Their swept-back design provides firm and comfortable twisting. Inserted with fixed, square-wire springs which grabs wire quickly and firmly. Compact design is perfect for tight spaces. Color coded to industry standards. Pre-twisting of wire is not necessary. 1,000 volt maximum in fixtures and signs. For Copper Wire Only.
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Copper C-Tap 350-4/0 Main

Heavy Duty Copper C Tap Grounding Connector for 350 MCM to 4/0 AWG APPLICATIONS: Copper "C" Taps ensure positive, all-around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Item #: 0251732
CAT #: CTH-114
UPC: 662381098139
Company wide:
NSI Tork

POLARIS Mount Ins Multi-Tap 600 10 Port

10 Wire Polaris 600 MCM-6 AWG Insulated Multi-Cable Connector with Mounting Holes, Either Side Wire Entry Polaris Insulated Multi-Cable Connectors have wire entry ports on both sides of the connector to allow for access from either side. Mounting holes at each end of the connector allow for direct isolated mounting to the trough, panel or wireway. IPLMD Series connectors are insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable access plugs over the hex screws. Eliminates the need for cover and taping. Abrasion and chemical resistant. UV resistant. Will not support combustion. Mounting holes will accept a 1/4" bolt for 3/0 AWG and a 5/16" bolt for 250 MCM and 350 MCM. UL Listed 486B Wire Connector. AL7CU. Cold temperature rated to -45 degrees C, rated 600V, 75 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0250240
CAT #: IPLMD600-10
UPC: 662381789228
Company wide:
NSI Tork

16-14 Nylon Male Disc.

16-14 AWG Nylon Insulated Male Disc., 100/Pack
Item #: 0252279
CAT #: M16-250-3N
UPC: 662381069443
Company wide:
NSI Tork

Toggle Switch Bat SPDT On-Off-On

ON OFF ON - SPDT - Large Nickel .250 QuikConnect Bat Toggle Switch
Item #: 0695976
CAT #: 78070TQ
UPC: 662381780706
Company wide:
NSI Tork

Nsi Pt400 "bi Metallic Pin Terminal

Nsi Pt400 Pin Terminal 400 Str Cu Pin 250 Pink
Item #: 0673452
CAT #: PT400
UPC: 662381033116
Company wide:
Company wide:
NSI Tork

Nylon Insulated Male Disconnect, 22-18 AWG

Nylon Insulated Male Disconnect, 22-18 AWG, 600 Volt, Red, 100/Pack
Item #: 0252282
CAT #: M22-250-3N
UPC: 662381071118
Company wide:
NSI Tork

POLARIS Stack Ins Multi-Tap 750 12 Port

12 Wire Stacked Polaris 750 - 250 MCM Insulated Multi-Cable Connector Block, Either Side Wire Entry Stacked Polaris Insul-Tap Connectors are exceptional for use with large wire sizes, especially in tight-fitting spaces, small wire ways and panels. The wire holes on the bottom row allow for entry from either side of the connector for even greater versatility. Wire entry holes are stacked on top of each other for the ultimate in compact design. Supplied with removable plugs to close the entry port not being utilized. Abrasion and chemical resistant. UV resistant. Will not support combustion. UL Listed 486B Wire Connector. Cold temperature rated to -45 degrees C, Rated 600V, 90 degree C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0250201
CAT #: IPLDS750-12
UPC: 662381951762
Company wide:
NSI Tork

NSI HWHS1500-2500-12 1500-2500 Heav

NSI HWHS1500-2500-12 1500-250
Item #: 0252780
CAT #: HWHS1500-2500-12
UPC: 662381418302
Company wide:
NSI Tork

NSI IPLDS750-6 750-250 MCM STACKED

NSIIPLDS-750-6
Item #: 0203178
CAT #: IPLDS750-6
UPC: 662381951731
Company wide:
NSI Tork

POLARIS Mount Ins Multi-Tap 500 12 Port

12 Wire Polaris 500 MCM-4 AWG Insulated Multi-Cable Connector with Mounting Holes, Either Side Wire Entry Polaris Insulated Multi-Cable Connectors have wire entry ports on both sides of the connector to allow for access from either side. Mounting holes at each end of the connector allow for direct isolated mounting to the trough, panel or wireway. IPLMD Series connectors are insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable access plugs over the hex screws. Eliminates the need for cover and taping. Abrasion and chemical resistant. UV resistant. Will not support combustion. Mounting holes will accept a 1/4" bolt for 3/0 AWG and a 5/16" bolt for 250 MCM and 350 MCM. UL Listed 486B Wire Connector. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0250239
CAT #: IPLMD500-12
UPC: 662381945105
Company wide:
NSI Tork

NSI IT-250CB POLARIS VISION

2-Port Clear Multi-Tap Pre-Insulated Connector, 250 MCM – 6 AWG
Item #: 1793913
CAT #: IT-250CB
UPC: 66238136910
Company wide:
NSI Tork

POLARIS Ins Multi-Tap 750 8 Port DSE

8 Wire Non-UL Polaris 750 - 250 MCM Insulated Multi-Cable Connector Block, Either Side Wire Entry Polaris Insul-Tap Connectors have wire entry ports on both sides of the connector to allow for access from either side. Eliminates the need for cover and taping. Insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable plugs to close the entry port not being utilized. Abrasion and chemical resistant. UV resistant. Will not support combustion. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0832308
CAT #: IPLD750-8
UPC: 662381926067
Company wide:
NSI Tork

Copper C-Tap 300-2/0 Main

Heavy Duty Copper C Tap Grounding Connector for 300 MCM to 2/0 AWG APPLICATIONS: Copper "C" Taps ensure positive, all-around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Item #: 0251731
CAT #: CTH-113
UPC: 662381098122
Company wide:
450 Items found