POLARIS Stack Ins Multi-Tap 750 12 Port

Item #: 0250201

Cat #: IPLDS750-12

UPC: 662381951762

$ 1342.71 EA
Company wide:
0 in stock
Documents & Guides
12 Wire Stacked Polaris 750 - 250 MCM Insulated Multi-Cable Connector Block, Either Side Wire Entry Stacked Polaris Insul-Tap Connectors are exceptional for use with large wire sizes, especially in tight-fitting spaces, small wire ways and panels. The wire holes on the bottom row allow for entry from either side of the connector for even greater versatility. Wire entry holes are stacked on top of each other for the ultimate in compact design. Supplied with removable plugs to close the entry port not being utilized. Abrasion and chemical resistant. UV resistant. Will not support combustion. UL Listed 486B Wire Connector. Cold temperature rated to -45 degrees C, Rated 600V, 90 degree C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.

Overview

12 Wire Stacked Polaris 750 - 250 MCM Insulated Multi-Cable Connector Block, Either Side Wire Entry Stacked Polaris Insul-Tap Connectors are exceptional for use with large wire sizes, especially in tight-fitting spaces, small wire ways and panels. The wire holes on the bottom row allow for entry from either side of the connector for even greater versatility. Wire entry holes are stacked on top of each other for the ultimate in compact design. Supplied with removable plugs to close the entry port not being utilized. Abrasion and chemical resistant. UV resistant. Will not support combustion. UL Listed 486B Wire Connector. Cold temperature rated to -45 degrees C, Rated 600V, 90 degree C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Also known as: 662381951762, IPLDS750-12, NSIIPLDS75012

Specifications

Material: Plastisol
Color: Black
Material: Plastisol
Color: Black