• Search
  • "grc-63 industries, llc"

"grc-63 industries, llc"

20 Found
NSI Tork

Ground Rod Connector, 3/8"

Item #: 0675762
CAT #: GRC-38
UPC: 662381010506
Price good while supplies last
Company wide:
NSI Tork

NSI GRC-50 Ground Rod Connector 1/2

Item #: 0251980
CAT #: GRC-50
UPC: 662381010513
Company wide:
NSI Tork

NSI GRC-58H Ground Rod Connector 5/

Item #: 0251984
CAT #: GRC-58H
UPC: 662381010551
Company wide:
NSI Tork

Ground Rod Connector HD 3/4"

Item #: 0628563
CAT #: GRC-34H
UPC: 662381010568
Company wide:
NSI Tork

NSI 4-14-63 ALUMINUM MULTIPLE CONN

Item #: 0251469
CAT #: 4-14-63
UPC: 662381007087
Company wide:
NSI Tork

GROUND ROD CONNECTOR 5/8IN SILICON BRONZE

Item #: 0251985
CAT #: GRC-58-SB
UPC: 662381010988
Company wide:
NSI Tork

Ground Rod Connector HD 1"

Item #: 0251976
CAT #: GRC-100H
UPC: 662381010575
Company wide:
NSI Tork

Ground Rod Connector 3/4"

Item #: 0251977
CAT #: GRC-34
UPC: 662381010537
Company wide:
NSI Tork

Ground Rod Connector HD 5/8"

Item #: 0251983
CAT #: GRC-58
UPC: 662381010520
Company wide:
NSI Tork

GROUND ROD CONNECTOR 1/2IN SILICON BRONZE

Item #: 0251982
CAT #: GRC-50-SB
UPC: 662381010971
Company wide:
NSI Tork

Ground rod Connector 3/8-3/4"

Item #: 0251979
CAT #: GRC-3834
UPC: 662381005571
Company wide:
NSI Tork

NSI N-P-63 CABLE PREP KIT - 1

Item #: 1435840
CAT #: N-P-63
UPC: 662381996299
Company wide:
NSI Tork

NSI GRC-50H Ground Rod Connector HD

Item #: 0251981
CAT #: GRC-50H
UPC: 662381010544
Company wide:
NSI Tork

Heat Shrink End Cap, 6 AWG - 3/0 AWG

Item #: 0250074
CAT #: HSC-70
UPC: 662381014658
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Easy-Twist Winged N Type Red 500 Pk Bag

Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

Magnetic Switch Contacts Closed NO/NC

Item #: 0910043
CAT #: TA61
UPC: 786261969767
Company wide:
NSI Tork

NSI 79200MS Magnetic Reed Switch

Item #: 0897969
CAT #: 79200MS
UPC: 662381792006
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork

Ground Rod Connector, 3/8"

Ground Rod Connector, 3/8" Pipe Size, 10-4 Wire Size, Silicon Bronze, 0.375" Length
Item #: 0675762
CAT #: GRC-38
UPC: 662381010506
Price good while supplies last
Company wide:
NSI Tork

NSI GRC-50 Ground Rod Connector 1/2

NSI GRC-50 1/2" GROUND ROD CL
Item #: 0251980
CAT #: GRC-50
UPC: 662381010513
Company wide:
NSI Tork

NSI GRC-58H Ground Rod Connector 5/

NSI GRC-58H 5/8" HEAVY DUTY G
Item #: 0251984
CAT #: GRC-58H
UPC: 662381010551
Company wide:
NSI Tork

Ground Rod Connector HD 3/4"

Heavy Duty Silicon Bronze Ground Rod Clamp for 3/4in. Rod Heavy Duty Ground Rod Clamps are made from silicon bronze for maximum strength. A silicon bronze screw furnishes maximum clamping force. All standard duty and heavy duty ground clamps are UL Listed for direct burial in earth or concrete.
Item #: 0628563
CAT #: GRC-34H
UPC: 662381010568
Company wide:
NSI Tork

NSI 4-14-63 ALUMINUM MULTIPLE CONN

NSI 4-14-63 ALUMINUM MULTIPLE
Item #: 0251469
CAT #: 4-14-63
UPC: 662381007087
Company wide:
NSI Tork

GROUND ROD CONNECTOR 5/8IN SILICON BRONZE

GROUND ROD CONNECTOR 5/8IN SILICON BRONZE
Item #: 0251985
CAT #: GRC-58-SB
UPC: 662381010988
Company wide:
NSI Tork

Ground Rod Connector HD 1"

Heavy Duty Silicon Bronze Ground Rod Clamp for 1in. Rod Heavy Duty Ground Rod Clamps are made from silicon bronze for maximum strength. A silicon bronze screw furnishes maximum clamping force. All standard duty and heavy duty ground clamps are UL Listed for direct burial in earth or concrete.
Item #: 0251976
CAT #: GRC-100H
UPC: 662381010575
Company wide:
NSI Tork

Ground Rod Connector 3/4"

Standard Duty Silicon Bronze Ground Rod Clamp for 3/4 Inch Rod Standard Duty Ground Rod Clamps are made from silicon bronze with 304 stainless steel screws for maximum strength. cULus Listed 467 Grounding and Bonding.
Item #: 0251977
CAT #: GRC-34
UPC: 662381010537
Company wide:
NSI Tork

Ground Rod Connector HD 5/8"

Standard Duty Silicon Bronze Ground Rod Clamp for 5/8in. Rod - 25 Count Ground Rod Clamps are made from silicon bronze with 304 stainless steel screws for maximum strength. All standard duty and heavy duty ground clamps are UL Listed for direct burial in earth or concrete. cULus Listed 467 Grounding and Bonding.
Item #: 0251983
CAT #: GRC-58
UPC: 662381010520
Company wide:
NSI Tork

GROUND ROD CONNECTOR 1/2IN SILICON BRONZE

GROUND ROD CONNECTOR 1/2IN SILICON BRONZE
Item #: 0251982
CAT #: GRC-50-SB
UPC: 662381010971
Company wide:
NSI Tork

Ground rod Connector 3/8-3/4"

Range Taking Ground Rod Clamp for 3/8-3/4in. Rod This heavy duty ground rod clamp replaces all existing ground rod clamps, eliminating the need to stock several different sizes and types. UL Listed for direct burial in earth and concrete, heavy duty construction enables it to handle large ground wires up to 1/0 AWG- much larger than a standard ground rod clamp. Suitable for 3/8", 1/2", 5/8", 3/4" ground rods.
Item #: 0251979
CAT #: GRC-3834
UPC: 662381005571
Company wide:
NSI Tork

NSI N-P-63 CABLE PREP KIT - 1

NSI N-P-63 CABLE PREP KIT - 1
Item #: 1435840
CAT #: N-P-63
UPC: 662381996299
Company wide:
NSI Tork

NSI GRC-50H Ground Rod Connector HD

NSI GRC-50H 1/2" HEAVY GROUND
Item #: 0251981
CAT #: GRC-50H
UPC: 662381010544
Company wide:
NSI Tork

Heat Shrink End Cap, 6 AWG - 3/0 AWG

Heat Shrink End Cap, 6 AWG - 3/0 AWG, Round, Polyolefin
Item #: 0250074
CAT #: HSC-70
UPC: 662381014658
Company wide:
NSI Tork

Easy-Splice H Tap Gel BG

Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Company wide:
NSI Tork

Easy-Twist Winged N Type Red 500 Pk Bag

Easy-Twist N-Type Twist-On Wire Connectors - Red Bag 22-6 AWG- 100 Count APPLICATIONS: Easy-Twist N-Type Twist-On Wire Connectors are made from Nylon 6/6 (Polyimide 66). They have a temperature rating of 221 degrees F. Their swept-back design provides firm and comfortable twisting. Inserted with fixed, square-wire springs which grabs wire quickly and firmly. Compact design is perfect for tight spaces. Color coded to industry standards. Pre-twisting of wire is not necessary. 1,000 volt maximum in fixtures and signs. For Copper Wire Only.
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork

RATCHET DRIVE CRIMPING TOOL

Ratchet Drive Crimping Tool APPLICATIONS: Ratchet Drive Crimping Tool is for terminals from 6 to 1/0 AWG and insulated terminals from 22 to 8 AWG. Rugged, compact, and lightweight. Requires minimum effort due to ratchet action, ensuring an excellent crimp every time. FEATURES: TYPE: Insulated and ated ACTION: Ratchet INSULATED USE: Terminals 22 to 8 AWG USE: Terminals 6 to 1/0 AWG MANUFACTURER: NSi Industries PART NUMBER: RDC 1/0 UPC: 662381055309
Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Company wide:
NSI Tork

Magnetic Switch Contacts Closed NO/NC

Magnetic Switch Contacts, Make & Break, NO and NC, .5 Amp, 24 Volt AC, 12 Volt DC
Item #: 0910043
CAT #: TA61
UPC: 786261969767
Company wide:
NSI Tork

NSI 79200MS Magnetic Reed Switch

NSI 79200MS MAGNETIC REED SWI
Item #: 0897969
CAT #: 79200MS
UPC: 662381792006
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
20 Items found