Ground Rod Connector, 3/8"

Item #: 0675762

Cat #: GRC-38

UPC: 662381010506

$ 9.83 EA
Company wide:
0 in stock
Documents & Guides
Ground Rod Connector, 3/8" Pipe Size, 10-4 Wire Size, Silicon Bronze, 0.375" Length

Overview

Ground Rod Connector, 3/8" Pipe Size, 10-4 Wire Size, Silicon Bronze, 0.375" Length
Also known as: 662381010506, GRC-38, NSIGRC38

Specifications

Material: Silicon Bronze
Diameter: 3/8 in
Allowable Gauge Range: 10 - 4
Material: Silicon Bronze
Allowable Gauge Range: 10 - 4
Diameter: 3/8 in