Heat Shrink End Cap, 6 AWG - 3/0 AWG

Item #: 0250074

Cat #: HSC-70

UPC: 662381014658

$ 36.17 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink End Cap, 6 AWG - 3/0 AWG, Round, Polyolefin

Overview

Heat Shrink End Cap, 6 AWG - 3/0 AWG, Round, Polyolefin
Also known as: 662381014658, HSC-70, NSIHSC70

Specifications

Material: Polyolefin
Allowable Gauge Range: 6 - 3/0
Material: Polyolefin
Allowable Gauge Range: 6 - 3/0