• Search
  • "606bl-l"

"606bl-l"

23,265 Found
NSI Tork

Red Indicator Light(qty-2)

Item #: 0872477
CAT #: 79900LW
UPC: 662381786708
Company wide:
Littelfuse

One-Time Fuse, Ul Class K5

Item #: 0033574
CAT #: NLS045
UPC: 079458370768
Company wide:
Panduit

Junction Box,Power,WH,2-gang,EA

Item #: 0219517
CAT #: JBP2WH
UPC: 074983702749
Company wide:
Crouse-Hinds

1/2 X 36 DIV 1 FLEX CPLG MALE-MALE

Item #: 0724076
CAT #: ECGJH136
UPC: 782274253602
Company wide:
Ilsco

Al Mec (l)350-6 (t)(24)14-6 W/r16 T Ur

Item #: 0029248
CAT #: NB-350-24-W/R16
UPC: 783669698695
Company wide:
OZ Gedney

1/2 IN STR CONN LFMC W/LUG

Item #: 0045960
CAT #: 4Q50L
UPC: 783126617238
Company wide:
Klein Tools

Blk Cordura Combo Set - Lrg

Item #: 0396134
CAT #: 5709L
UPC: 092644551703
Company wide:
Pass & Seymour

Turnlok Receptacle 3w 30 A125/250v

Item #: 0094526
CAT #: L1030-R
UPC: 785007103052
Company wide:
OZ Gedney

1/2 IN 45 DEG CONN LFMC W/LUG

Item #: 0094370
CAT #: 4Q450L
UPC: 783126618334
Company wide:
Panduit

Single Gang Power Rated 2-piece Outlet B

Item #: 0926764
CAT #: JBP1EI
UPC: 074983640690
Company wide:
Eaton

Pushbutton Enclosure; Oil Tight

Item #: 0012423
CAT #: 10250TN15
UPC: 782113204635
Company wide:
Littelfuse

Fast-acting 3ag Type Glass Fuse

Item #: 0033832
CAT #: 312.200P
UPC: 079458921700
Company wide:
OZ Gedney

4 IN GNDG INSUL BSHG W/LUG

Item #: 0937418
CAT #: IBC400L20BC
UPC: 783126306279
Company wide:
Crouse-Hinds

L/NUT NPB 1 NPT

Item #: 2212062
CAT #: CAP280144
UPC: 893528014440
Company wide:
Eaton

Trip Unit, Breaker, Molded Case, 600A, 3P, 690V, Type LES Trip Unit

Item #: 0229281
CAT #: LES3600LS
UPC: 786679268308
Company wide:
Thomas & Betts

Dragon Tooth Insulation Piercing Magnet Wire Splice, 10 To 6 AWG Wi

Item #: 0119408
CAT #: 220015
UPC: 786210855516
Company wide:
Wiremold

Extra-Capacity FPC Wall Plate, Gloss White

Item #: 0244320
CAT #: AD3WP-WH
UPC: 786776187601
Company wide:
Littelfuse

Fast-acting 3ag Type Glass Fuse

Item #: 0033828
CAT #: 312.062P
UPC: 079458921526
Company wide:
Littelfuse

Slo-blo 3ag Type Glass Fuse

Item #: 0033862
CAT #: 313.400P
UPC: 079458922783
Company wide:
Eaton

Shunt Trip

Item #: 0290423
CAT #: SNT4RP14K
UPC: 786679554982
Company wide:
Wiremold

Extra-Capacity FPC Wall Plate, Brushed Stainless

Item #: 0244315
CAT #: AD3WP-MS
UPC: 786776187656
Company wide:
Eaton

C-h Hlddc3600f 600 Amp Hld Dc Fra

Item #: 0281467
CAT #: HLDDC3600F
UPC: 786679851401
Company wide:
Dottie

3/16 x 1-3/4" Phillips Head Concrete Anchor System

Item #: 0109302
CAT #: 36P134
UPC: 781002112815
Company wide:
ABB

AF12 3P CONTR, 1NC, 48-130VAC/DC

Item #: 0881712
CAT #: AF12-30-01-12
UPC: 471523110420
Company wide:
NSI Tork

Red Indicator Light(qty-2)

Nsi 79900lw Red Indicator L
Item #: 0872477
CAT #: 79900LW
UPC: 662381786708
Company wide:
Littelfuse

One-Time Fuse, Ul Class K5

Fuses, General Purpose, Brand Or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 600 Vac/400 Vdc, Current Rating: 45 Amp, Interrupting Rating: 50000 Amp Vac Rms Symmetrical, Dimensions: 1 1/16 Diameter X 5 1/2 Length Inch, Features: L
Item #: 0033574
CAT #: NLS045
UPC: 079458370768
Category: Class K Fuses
Company wide:
Panduit

Junction Box,Power,WH,2-gang,EA

Double gang two-piece screw together outlet box. Box accepts Pan-Way« Screw-On Faceplates or any NEMA standard double gang faceplates. For use with Pan-Way« LD profile raceway. 5.05"L x 5.05"W x 1.62"H (128.2mm x 128.2mm x 41.1mm). Breakouts for 1/2" or 3/4" diameter conduit.
Item #: 0219517
CAT #: JBP2WH
UPC: 074983702749
Company wide:
Crouse-Hinds

1/2 X 36 DIV 1 FLEX CPLG MALE-MALE

1/2 IN L-T FLEX CONDUIT COUPLING
Item #: 0724076
CAT #: ECGJH136
UPC: 782274253602
Company wide:
Ilsco

Al Mec (l)350-6 (t)(24)14-6 W/r16 T Ur

Aluminum Neutral Bar, Dual Rated, Main Conductor Range 350-6, Tap Range 4-14, 24 Tap Ports, 2 Holes, #10-32 Bolt, Tin Plated, UL, CSA, Includes R-16 Mounting Block
Item #: 0029248
CAT #: NB-350-24-W/R16
UPC: 783669698695
Company wide:
OZ Gedney

1/2 IN STR CONN LFMC W/LUG

OZ-Gedney Ground-Tite Type 4Q-L Grounding Liquid Tight Straight Connector With Lug, Size: 1/2 IN, Connection: Compression X Tapered MNPT Hub, Conductor Range: 14 - 4 AWG, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA
Item #: 0045960
CAT #: 4Q50L
UPC: 783126617238
Company wide:
Klein Tools

Blk Cordura Combo Set - Lrg

Kle 5709-l Large Tool Pouch blk Cordura Combo-belt/pouch
Item #: 0396134
CAT #: 5709L
UPC: 092644551703
Category: Tool Holders
Company wide:
Pass & Seymour

Turnlok Receptacle 3w 30 A125/250v

P&s L1030-r Lkg Sgl Rcpt-nm L 10-30r
Item #: 0094526
CAT #: L1030-R
UPC: 785007103052
Company wide:
OZ Gedney

1/2 IN 45 DEG CONN LFMC W/LUG

OZ-Gedney Ground-Tite Type 4Q-L Grounding Liquid Tight 45 DEG Connector With Lug, Size: 1/2 IN, Connection: Compression X Tapered MNPT Hub, Conductor Range: 14 - 4 AWG, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA R
Item #: 0094370
CAT #: 4Q450L
UPC: 783126618334
Company wide:
Panduit

Single Gang Power Rated 2-piece Outlet B

Single gang two-piece screw together outlet box. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. For use withPan-Way® LD profile raceway. 5.19"L x 3.45"W x 1.75"H (131.9mm x 87.7mm x 44.4mm). Breakouts for 1/2", 3/4",
Item #: 0926764
CAT #: JBP1EI
UPC: 074983640690
Company wide:
Eaton

Pushbutton Enclosure; Oil Tight

Heavy-Duty Watertight Pushbutton Enclosure; Oil Tight, Type: 30.5 mm, H-5.6", L-12.2", W-7.7", Surface Mounting, NEMA 4, 4X, 12, 13, Die Cast
Item #: 0012423
CAT #: 10250TN15
UPC: 782113204635
Company wide:
Littelfuse

Fast-acting 3ag Type Glass Fuse

L-fse 312.200 (2/10a) 250v fast Acting Miniature
Item #: 0033832
CAT #: 312.200P
UPC: 079458921700
Company wide:
OZ Gedney

4 IN GNDG INSUL BSHG W/LUG

OZ-Gedney Type IBC-L-BC Insulated Grounding Bushing With Lug, Size: 4 IN, Malleable Iron Body, Bronze Lug, Steel Clamping Screw And Set Screws, Finish: Zinc Plated Body, Bright Dip Lug, Zinc Plated Clamping Screw And Set Screws, Connection:
Item #: 0937418
CAT #: IBC400L20BC
UPC: 783126306279
Company wide:
Crouse-Hinds

L/NUT NPB 1 NPT

Eaton Capri ADE Gland Accessory, Locknut NPB 1 NPT
Item #: 2212062
CAT #: CAP280144
UPC: 893528014440
Company wide:
Eaton

Trip Unit, Breaker, Molded Case, 600A, 3P, 690V, Type LES Trip Unit

600 Amp, 3-Pole, Series C, NEMA, L-Frame, Trip Unit Only, Type LES, Cable In/Cable Out, 690 Volt AC (IEC), 600 Volt AC (NEMA), Adjustable, Digitrip 310 Electronic Trip
Item #: 0229281
CAT #: LES3600LS
UPC: 786679268308
Company wide:
Thomas & Betts

Dragon Tooth Insulation Piercing Magnet Wire Splice, 10 To 6 AWG Wi

Dragon Tooth Insulation Piercing Magnet Wire Splice, 10 To 6 AWG Wire, 1-1/2 IN L, Copper, Tin Plated
Item #: 0119408
CAT #: 220015
UPC: 786210855516
Company wide:
Wiremold

Extra-Capacity FPC Wall Plate, Gloss White

Extra-Capacity FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 7.06", Gloss White
Item #: 0244320
CAT #: AD3WP-WH
UPC: 786776187601
Company wide:
Littelfuse

Fast-acting 3ag Type Glass Fuse

L-fse 312.062 (1/16a) 250v fast Acting Miniature Fuse
Item #: 0033828
CAT #: 312.062P
UPC: 079458921526
Company wide:
Littelfuse

Slo-blo 3ag Type Glass Fuse

L-fse 313-.400 250v Small Dim fuse
Item #: 0033862
CAT #: 313.400P
UPC: 079458922783
Company wide:
Eaton

Shunt Trip

Shunt Trip With Pigtail Leads, 380-440 Vac Or 220-250 Vdc, Right-pole Mounting,for L- And M-frame Breaker
Item #: 0290423
CAT #: SNT4RP14K
UPC: 786679554982
Company wide:
Wiremold

Extra-Capacity FPC Wall Plate, Brushed Stainless

Extra-Capacity FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 7.06", Brushed Stainless
Item #: 0244315
CAT #: AD3WP-MS
UPC: 786776187656
Company wide:
Eaton

C-h Hlddc3600f 600 Amp Hld Dc Fra

Direct Current, Series C, L-frame Molded Case Circuit Breaker, Type Hlddc, 3-pole, 600 Amp, 600 Vdc, Thermal-magnetic Trip
Item #: 0281467
CAT #: HLDDC3600F
UPC: 786679851401
Company wide:
Dottie

3/16 x 1-3/4" Phillips Head Concrete Anchor System

Dottie L H Company 36P134 PC 4560 Hi-Low Thread Anchor, 3/16 IN Diameter, 1-3/4 IN Length, 3/16 IN Thread, Drill Size: 5/32 X 3-1/2 IN, Head Type: Flat #2 Phillips, Steel, Blue, Included: Drill Bit, For Poured And Prestressed Concrete, Cinder Block, Brick
Item #: 0109302
CAT #: 36P134
UPC: 781002112815
Company wide:
ABB

AF12 3P CONTR, 1NC, 48-130VAC/DC

AF12 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, 1 built-in auxiliary contact, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC or DC operated - Accessories: a wide range of accessories is available.
Item #: 0881712
CAT #: AF12-30-01-12
UPC: 471523110420
Company wide:
Over 23,265 Items found