2
more

Trip Unit, Breaker, Molded Case, 600A, 3P, 690V, Type LES Trip Unit
Item #: 0229281
Cat #: LES3600LS
UPC: 786679268308
Company wide:
0
in stock
Documents & Guides
600 Amp, 3-Pole, Series C, NEMA, L-Frame, Trip Unit Only, Type LES, Cable In/Cable Out, 690 Volt AC (IEC), 600 Volt AC (NEMA), Adjustable, Digitrip 310 Electronic Trip
Overview
600 Amp, 3-Pole, Series C, NEMA, L-Frame, Trip Unit Only, Type LES, Cable In/Cable Out, 690 Volt AC (IEC), 600 Volt AC (NEMA), Adjustable, Digitrip 310 Electronic Trip
Also known as: 786679268308, LES3600LS, CUTLES3600LS
Specifications
| Poles: | 3 |
| Amps: | 600 |
| Volts AC: | 600 |
| Mounting: | Breaker |
| Poles: | 3 |
| Volts AC: | 600 |
| Amps: | 600 |
| Mounting: | Breaker |