Extra-Capacity FPC Wall Plate, Gloss White

Item #: 0244320

Cat #: AD3WP-WH

UPC: 786776187601

$ 30.21 EA
Company wide:
0 in stock
Documents & Guides
Extra-Capacity FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 7.06", Gloss White

Overview

Extra-Capacity FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 7.06", Gloss White
Also known as: 786776187601, AD3WP-WH, WMDAD3WPWH

Specifications

Color: Gloss White
Type: Wallplate
Color: Gloss White
Type: Wallplate