Extra-Capacity FPC Wall Plate, Brushed Stainless

Item #: 0244315

Cat #: AD3WP-MS

UPC: 786776187656

$ 143.11 EA
Company wide:
0 in stock
Documents & Guides
Extra-Capacity FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 7.06", Brushed Stainless

Overview

Extra-Capacity FPC Wall Plate, 1-Gang, D x L x W: 0.35" x 5.13" x 7.06", Brushed Stainless
Also known as: 786776187656, AD3WP-MS, WMDAD3WPMS

Specifications

Type: Wallplate
Color: Brushed Stainless
Type: Wallplate
Color: Brushed Stainless