• Search
  • "f12-250-3n"

"f12-250-3n"

18,338 Found
ABB

ABB XT4NU3090AFF000XXX XT4N 250 TMF

Item #: 0474953
CAT #: XT4NU3090AFF000XXX
UPC: 015644866660
Company wide:
Reliance Controls

6-CIRCUIT TRANSFER SWITCH 30A 125/250V

Item #: 1979397
CAT #: 306D
UPC: 815181012298
Company wide:
Appleton

RECP & MTG BOX 200A 2W3P

Item #: 0493443
CAT #: AJA20023150
UPC: 781381130974
Company wide:
OZ Gedney

GND CONN COPPER ALLOY

Item #: 0094215
CAT #: ABG-0725
UPC: 783126008241
Company wide:
Woodhead

Connection Cable, Double Ended, 4-Pin, 4A, 250V AC/DC, Male/Female

Item #: 1768181
CAT #: 884030A09M060
UPC: 786788267612
Company wide:
Hubbell-Killark

3/8" Nylon Cord Connector, Cord Range .187-.250, Red

Item #: 1160557
CAT #: ZS003CR-EX
UPC: 783936972688
Company wide:
3M

7100020131 HEAT SHRINK THIN WALL TUBING 250FT SPOOL

Item #: 0319316
CAT #: FP0.188YL250'L
UPC: 054007084846
Company wide:
3M

Heat Shrink Wrap Sleeve

Item #: 0321036
CAT #: HDCW-80/25-250
UPC: 001895590638
Company wide:
Eaton

ETN DT321FWK316 Heavy Duty Double-T

Item #: 0238105
CAT #: DT321FWK316
UPC: 786685542348
Company wide:
Eaton

C-H DH361FDKW-ORNG

Item #: 0019456
CAT #: DH361FDKW-ORNG
UPC: 786679160695
Company wide:
ABB

ABB AF146-30-11-14 CTR,3P,130A,250-

Item #: 0177207
CAT #: AF146-30-11-14
UPC: 320500481964
Company wide:
ABB

CR-U110AC2L PLUGGABLE RELAY

Item #: 0789277
CAT #: 1SVR 405 621 R7100
UPC: 013614498507
Company wide:
Thomas & Betts

STRIPED .250 THIN-WALL,100FT ROLL

Item #: 0774256
CAT #: CPO250-S-C
UPC: 786209916150
Company wide:
Thomas & Betts

54172NT WITH 5/16 INCH BOLT

Item #: 0811326
CAT #: 54173NT
UPC: 786209885029
Company wide:
Crouse-Hinds

200A 3W4P ARK RCP ASSY BX 2 STY2/.56

Item #: 0016721
CAT #: AREA20426
UPC: 782274041506
Company wide:
ABB

CR-M110AC4L PLUGGABLE RELAY

Item #: 0913380
CAT #: 1SVR 405 613 R7100
UPC: 013614497869
Company wide:
Leviton

LEV W332-R9 INTL 32A PN&SL RE

Item #: 0284442
CAT #: W332-R9
UPC: 078477678862
Company wide:
Leviton

Outlet with Cover

Item #: 0288193
CAT #: 97W07-S
UPC: 078477519578
Company wide:
Leviton

LEV W432-B9 INTL 32A PN&SL IN

Item #: 0284406
CAT #: W432-B9
UPC: 078477678480
Company wide:
Leviton

LEV W463-S9 INTL 63A PN&SL SU

Item #: 0284533
CAT #: W463-S9
UPC: 078477679654
Company wide:
Leviton

Inlet with Cover

Item #: 0008922
CAT #: 59W49
UPC: 078477519059
Company wide:
Leviton

LEV W316-S9 INTL 16A PN&SL SU

Item #: 0284501
CAT #: W316-S9
UPC: 078477679388
Company wide:
ABB

ABB PSTX105-690-70 Softstarter, 30A, 208 - 690VAC, 100 - 250VAC Control, 3PH

Item #: 0366941
CAT #: PSTX105-690-70
UPC:
Company wide:
Eaton

Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0262930
CAT #: GHC3070
UPC: 786679174272
Company wide:
ABB

ABB XT4NU3090AFF000XXX XT4N 250 TMF

ABB XT4NU3090AFF000XXX XT4N 2
Item #: 0474953
CAT #: XT4NU3090AFF000XXX
UPC: 015644866660
Company wide:
Reliance Controls

6-CIRCUIT TRANSFER SWITCH 30A 125/250V

6-CIRCUIT TRANSFER SWITCH 30A 125/250V
Item #: 1979397
CAT #: 306D
UPC: 815181012298
Company wide:
Appleton

RECP & MTG BOX 200A 2W3P

Pin and Sleeve Receptacle Box Assembly, Type Angled, Constructional Feature Weatherproof, Raintight, Voltage Rating 600 VAC at 50 to 400 Hz, 250 VDC, Current Rating 200 Ampere, Number of Poles 3, Number of Wires 2, Grounding Style 2, Shell, Extra Pole, Door Type Clamp Cover, Hub Type 1-1/2 Inch, Material Epoxy Powder Coated Copper-Free Aluminum, Insulating Block Material, Glass Filled Polyester, Application Compressor, Motor Generator Unit, Pump, Shipping Docks, Shipping Ports, Welding, Temperature Rating -40 to 107 Deg C
Item #: 0493443
CAT #: AJA20023150
UPC: 781381130974
Company wide:
OZ Gedney

GND CONN COPPER ALLOY

Grounding Connector, Conductor Size 2/0 AWG to 250 KCMIL, IPS Size 1/2 to 3/4 Inch, Rod Size 1 Inch, Size 2-1/4 Inch W x 1-7/8 Inch D x 3 Inch H, Installation U Bolt to Pipe, Cable Clamp, Material High-Strength Copper Alloy (Body), High-Strength Silicon Bronze (U Bolt/Nut/Lockwasher), Approval UL 467, CSA C22.2, Used On (1) Cable Parallel or 90 Deg to Pipe/Rod, Applicable Standard NEMA FB-1
Item #: 0094215
CAT #: ABG-0725
UPC: 783126008241
Company wide:
Woodhead

Connection Cable, Double Ended, 4-Pin, 4A, 250V AC/DC, Male/Female

Connection Cable, Double Ended, Straight Male/Straight Female, 4 Amp, 250 Volt AC/DC Yellow, 22-4, PVC, 4 Pin, M12 Connector, 6 meter
Item #: 1768181
CAT #: 884030A09M060
UPC: 786788267612
Company wide:
Hubbell-Killark

3/8" Nylon Cord Connector, Cord Range .187-.250, Red

KIL ZS003CR-EX CONN STR 3/8 .
Item #: 1160557
CAT #: ZS003CR-EX
UPC: 783936972688
Company wide:
3M

7100020131 HEAT SHRINK THIN WALL TUBING 250FT SPOOL

7100020131 HEAT SHRINK THIN WALL TUBING 250FT SPOOL
Item #: 0319316
CAT #: FP0.188YL250'L
UPC: 054007084846
Company wide:
3M

Heat Shrink Wrap Sleeve

Heat Shrink Wrap Sleeve
Item #: 0321036
CAT #: HDCW-80/25-250
UPC: 001895590638
Company wide:
Eaton

ETN DT321FWK316 Heavy Duty Double-T

ETN DT321FWK316 Heavy Duty Do
Item #: 0238105
CAT #: DT321FWK316
UPC: 786685542348
Company wide:
Eaton

C-H DH361FDKW-ORNG

C-H DH361FDKW-ORNG
Item #: 0019456
CAT #: DH361FDKW-ORNG
UPC: 786679160695
Company wide:
ABB

ABB AF146-30-11-14 CTR,3P,130A,250-

ABB AF146-30-11-14 CTR 3P 130
Item #: 0177207
CAT #: AF146-30-11-14
UPC: 320500481964
Company wide:
ABB

CR-U110AC2L PLUGGABLE RELAY

The CR-U110AC2L pluggable interface relay is from the CR-U (universal) relay range. This relay operates with a 110 V AC rated control supply voltage and has 2 c/o (SPDT) output contacts rated at 250 V / 10 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Item #: 0789277
CAT #: 1SVR 405 621 R7100
UPC: 013614498507
Company wide:
Thomas & Betts

STRIPED .250 THIN-WALL,100FT ROLL

Thin-Wall Heat Shrinkable Tubing, Green/Yellow Striped Cross-Linked Polyolefin, 1/4 Inch, Shrink Ratio 2:1, Length 100 Feet, Operating Temperature -55 to 135 Degrees Celsius, Non-Lined
Item #: 0774256
CAT #: CPO250-S-C
UPC: 786209916150
Company wide:
Thomas & Betts

54172NT WITH 5/16 INCH BOLT

Copper One-Hole Lug, Standard Barrel - Narrow Tongue, Peep Hole, Max 35kV, Wire Size 250 kcmil, 5/16 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow
Item #: 0811326
CAT #: 54173NT
UPC: 786209885029
Company wide:
Crouse-Hinds

200A 3W4P ARK RCP ASSY BX 2 STY2/.56

Eaton Crouse-Hinds series Arktite AREA receptacle assembly, 200A, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Spring door, Crimp/solder, 2", 600 Vac/250 Vdc, 0.56"
Item #: 0016721
CAT #: AREA20426
UPC: 782274041506
Company wide:
ABB

CR-M110AC4L PLUGGABLE RELAY

Plugin control relay with 110 VAC rated control supply voltage, SPDT (4 c/o) contacts, with LED indicator and 250 V, 6 A contact rating
Item #: 0913380
CAT #: 1SVR 405 613 R7100
UPC: 013614497869
Company wide:
Leviton

LEV W332-R9 INTL 32A PN&SL RE

32 Amp, 200-250 Volt, 3P+E (3P, 4W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - BLUE
Item #: 0284442
CAT #: W332-R9
UPC: 078477678862
Company wide:
Leviton

Outlet with Cover

20 Amp, 250 Volt, NEMA L2-20, 2P, 2W, Industrial Grade, Non-Grounding, Wetguard, Locking Single Outlet, Yellow
Item #: 0288193
CAT #: 97W07-S
UPC: 078477519578
Company wide:
Leviton

LEV W432-B9 INTL 32A PN&SL IN

32 Amp, 208-250 Volt, 3P+N+E (4P, 5W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Inlet, Industrial Grade, IP66/67, Watertight - BLUE
Item #: 0284406
CAT #: W432-B9
UPC: 078477678480
Company wide:
Leviton

LEV W463-S9 INTL 63A PN&SL SU

63 Amp, 208-250 Volt, 3P+N+E (4P, 5W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - BLUE
Item #: 0284533
CAT #: W463-S9
UPC: 078477679654
Company wide:
Leviton

Inlet with Cover

15 Amp, 250 Volt, NEMA 6-15, 2P, 3W, Straight Blade Single Inlet, Industrial Grade, Grounding, Wetguard, Yellow
Item #: 0008922
CAT #: 59W49
UPC: 078477519059
Company wide:
Leviton

LEV W316-S9 INTL 16A PN&SL SU

16 Amp, 200-250 Volt, 3P+E (3P, 4W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - BLUE
Item #: 0284501
CAT #: W316-S9
UPC: 078477679388
Company wide:
ABB

ABB PSTX105-690-70 Softstarter, 30A, 208 - 690VAC, 100 - 250VAC Control, 3PH

Softstarter PSTX105-690-70 has a rated maximum operational current of 105 A with an operating voltage span from 208...690 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard
Item #: 0366941
CAT #: PSTX105-690-70
UPC:
Company wide:
Eaton

Series C NEMA G-frame Molded Case Circuit Breaker

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,3-pole, 70 Amp, 480y/277 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip
Item #: 0262930
CAT #: GHC3070
UPC: 786679174272
Company wide:
Over 18,338 Items found