ETN DT321FWK316 Heavy Duty Double-T

Item #: 0238105

Cat #: DT321FWK316

UPC: 786685542348

$ 9994.95 EA
Company wide:
0 in stock
Documents & Guides
ETN DT321FWK316 Heavy Duty Do

Overview

ETN DT321FWK316 Heavy Duty Do
Also known as: 786685542348, DT321FWK316, CUTDT321FWK316

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 4X