CR-U110AC2L PLUGGABLE RELAY

Item #: 0789277

Cat #: 1SVR 405 621 R7100

UPC: 013614498507

$ 27.78 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
The CR-U110AC2L pluggable interface relay is from the CR-U (universal) relay range. This relay operates with a 110 V AC rated control supply voltage and has 2 c/o (SPDT) output contacts rated at 250 V / 10 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.

Overview

The CR-U110AC2L pluggable interface relay is from the CR-U (universal) relay range. This relay operates with a 110 V AC rated control supply voltage and has 2 c/o (SPDT) output contacts rated at 250 V / 10 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 013614498507, 1SVR 405 621 R7100, ABB1SVR405621R7100

Specifications

No Specifications Available