GND CONN COPPER ALLOY

Item #: 0094215

Cat #: ABG-0725

UPC: 783126008241

$ 138.34 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Grounding Connector, Conductor Size 2/0 AWG to 250 KCMIL, IPS Size 1/2 to 3/4 Inch, Rod Size 1 Inch, Size 2-1/4 Inch W x 1-7/8 Inch D x 3 Inch H, Installation U Bolt to Pipe, Cable Clamp, Material High-Strength Copper Alloy (Body), High-Strength Silicon Bronze (U Bolt/Nut/Lockwasher), Approval UL 467, CSA C22.2, Used On (1) Cable Parallel or 90 Deg to Pipe/Rod, Applicable Standard NEMA FB-1

Overview

Grounding Connector, Conductor Size 2/0 AWG to 250 KCMIL, IPS Size 1/2 to 3/4 Inch, Rod Size 1 Inch, Size 2-1/4 Inch W x 1-7/8 Inch D x 3 Inch H, Installation U Bolt to Pipe, Cable Clamp, Material High-Strength Copper Alloy (Body), High-Strength Silicon Bronze (U Bolt/Nut/Lockwasher), Approval UL 467, CSA C22.2, Used On (1) Cable Parallel or 90 Deg to Pipe/Rod, Applicable Standard NEMA FB-1
Also known as: 783126008241, ABG-0725, OZGABG0725

Specifications

Material: Bronze
Material: Bronze