"8/32 ground screw"
83,068 Found
Crouse-Hinds
Condulet SA Shallow Conduit Device Box W/ Mounting Lug & Ground Scr
Item #: 0723450
CAT #: FSC2 SA
UPC: 782274410906
Company wide:
Wiremold
RC7 COVER BK FLANGE AND BK CENTER
Item #: 0534135
CAT #: RC7CTCBK
UPC: 786564067481
Company wide:
Multiple
NM-B - 4/3 Stranded Copper 1000'
Item #: 0041394
CAT #: 43NMBGX1000
UPC: 048243263776
Company wide:
Thomas & Betts
2 INCH X 1/4 THREADED BRIDLE RING
Item #: 0870200
CAT #: SSF-VR2B
UPC: 785991022117
Company wide:
3M
1/8, 2:1 Thin Wall, 500' Clear, Spool
Item #: 0319405
CAT #: FP301-1/8-500'-Cle
UPC: 054007085263
Company wide:
OZ Gedney
4 In Gndg Insul Bushing W/lug
Item #: 0887678
CAT #: IBC400LS4AC
UPC: 783126303964
Company wide:
OZ Gedney
Grounding Bushing, Threaded, Insulated, 1-1/4", Malleable Iron/Zinc
Item #: 0045029
CAT #: BLG1204
UPC: 783126042184
Company wide:
OZ Gedney
Grounding Bushing, 3", Threaded, Insulated, Malleable Iron
Item #: 0045039
CAT #: BLG3124
UPC: 783126042511
Company wide:
Greenlee
Step Bit, 1/8 - 1/2"
Item #: 0024604
CAT #: 34401
UPC: 783310344018
Company wide:
Discontinued
Burndy
Ground Clamp, 2 - 8 AWG, Flange 1/8-5/8"
Item #: 2095102
CAT #: GCS2YA2C
UPC: 621945639959
Company wide:
Thomas & Betts
Male Terminal Pin Insert, 32 Position
Item #: 0858416
CAT #: MS232A
UPC: 786210791234
Company wide:
Dottie
6-32 X 1/2 ROUND HEAD MACHINE SCREWS SOLID BRASS
Item #: 1449786
CAT #: RMB63212
UPC: 781002555001
Company wide:
Ridgid Tool
RDG 43932 SCREW, 10-32 X 3/4 PAN SL
Item #: 1222383
CAT #: 43932
UPC: 095691439321
Company wide:
nVent Erico
BRZ MEC 4 AWG-8 SOL UL CSA, 1-1/2IPS, 1-
Item #: 0226843
CAT #: GPL-26
UPC: 783669262469
Company wide:
Hubbell-Raco
Gang Box, 1-Gang, 3-3/16" Deep, Non-Metallic, Cubic Inches: 20.3
Item #: 0052401
CAT #: 7820RAC
UPC: 050169978207
Company wide:
Ilsco
CU CMP NO SYT 350kcmil 13/32 T UL CSA LO
Item #: 0826987
CAT #: CLNS-350-38
UPC: 783669642940
Company wide:
Crouse-Hinds
Condulet SA Shallow Conduit Device Box W/ Mounting Lug & Ground Scr
Condulet SA Shallow Conduit Device Box W/ Mounting Lug & Ground Screw, 3/4 IN, 1 Gang, Copper Free Alum
Item #: 0723450
CAT #: FSC2 SA
UPC: 782274410906
Category:
1-Gang Aluminum FS & FD Device Boxes
Company wide:
Wiremold
RC7 COVER BK FLANGE AND BK CENTER
Prewired 20A duplex receptacle can be wired as standard duplex or isolated ground. Flanges available painted in gray (GY), black (BK), ivory (VY). Flanges also available in plated brushed brass (BS) and brushed aluminum (AL). Slide covers match the painted flange colors, gray, black, ivory. Aluminum and brass flanges shipped with black slide cover. Brass flange also available with nonmetallic brass colored slide holder (AB). Aluminum flange also available with nonmetallic aluminum color slide holder (AA). Includes Wiremold Open System unloaded inserts. NOTE: Includes two Cat 6 TechChoice discrete keystone connectors, two Ortronics TracJack adapters, and two Wiremold Open System adapters. RC7 Series Poke-Thru Devices require a 3 1/16 (78mm) diameter hole. Not designed to work with bare concrete or terrazzo. Floor covering thickness 1/8 minimum. RC7 Black Finish Flange and Black Slide Holder Assembly, 20A Duplex Standard or IG and Cat 6 Connectors
Item #: 0534135
CAT #: RC7CTCBK
UPC: 786564067481
Category:
Assembled Poke-Through Units
Company wide:
Multiple
NM-B - 4/3 Stranded Copper 1000'
(3) 4 AWG Conductors and (1) 8 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, 1000 ft Reel. Black. , Non-Metallic Sheathed Cable
Item #: 0041394
CAT #: 43NMBGX1000
UPC: 048243263776
Category:
4 AWG NM-B
Company wide:
Thomas & Betts
2 INCH X 1/4 THREADED BRIDLE RING
THB SSF-VR2B 2 INCH X 1/4 THR
Item #: 0870200
CAT #: SSF-VR2B
UPC: 785991022117
Company wide:
3M
1/8, 2:1 Thin Wall, 500' Clear, Spool
3M FP301-1/8-500'-CLEAR-SPOO
Item #: 0319405
CAT #: FP301-1/8-500'-Cle
UPC: 054007085263
Category:
Thin Wall Heat Shrink
Company wide:
OZ Gedney
1-1/4 IN IRON COND BDY TYPE C
OZ-Gedney Spec 5 Type C Conduit Body, 1-1/4 IN Hub, Length: 9-1/8 IN, 2-5/8 IN Width, 2-5/8 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (2 AWG) Conductors, 32 CU-IN Volume, Third Party Cert
Item #: 0045114
CAT #: C125
UPC: 783126073409
Category:
Type C Iron Conduit Bodies
Company wide:
OZ Gedney
5 IN SSCR INSUL GNDG BSHG
Conduit Hardware, Bushings, Insulating, Trade Size: 5 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 6 1/4 Inch, Width: 1 1/4 Inch,
Item #: 0377650
CAT #: SBLG5122
UPC: 783126481563
Category:
Threadless Ground Bushings
Company wide:
OZ Gedney
4 In Gndg Insul Bushing W/lug
Conduit Hardware, Bushings, Insulating, Trade Size: 4 Inch, Material: Malleableiron, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid And Imc, With Aluminum Lug, Outside Diameter: 5 3/16 Inch, Width: 1 1/16 Inch, Grounding Wire Size Minimum: 14 Awg
Item #: 0887678
CAT #: IBC400LS4AC
UPC: 783126303964
Category:
Threadless Ground Bushings
Company wide:
OZ Gedney
Grounding Bushing, Threaded, Insulated, 1-1/4", Malleable Iron/Zinc
Grounding Bushing, Insulated, Threaded, 1-1/4 Inch, Set-Screw Connection Type, Rated 150° Celsius, Malleable Iron/Zinc Bushing, Copper Lay-In Lug 14 - 4 AWG, Phenolic Insulator, For Use With Rigid/IMC Conduit
Item #: 0045029
CAT #: BLG1204
UPC: 783126042184
Category:
Threaded Ground Bushings
Company wide:
OZ Gedney
Grounding Bushing, 3", Threaded, Insulated, Malleable Iron
Grounding Bushing, Insulated, Size: 3 Inch, Material: Malleable Iron Or Steel/zinc Plated, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid, IMac, Met, Outside Diameter: 4 Inch, Width:1 Inch, Grounding Wire Size Minimum: 6 Wag
Item #: 0045039
CAT #: BLG3124
UPC: 783126042511
Category:
Threaded Ground Bushings
Company wide:
Greenlee
Step Bit, 1/8 - 1/2"
Step Bit, Kwik Stepper, Length: 3-3/8", Diameters: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32" & 1/2", Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge.
Item #: 0024604
CAT #: 34401
UPC: 783310344018
Category:
Step Bits
Company wide:
Discontinued
Hastings
C-Head Ground Clamp
C-Head Ground Clamp, Serrated Jaw, Max Line Range: 1.50" Cable Or Bus #6 Solid, Max Cable Size: 4/0, Max Fault Current Rating: 43Ka@15 Cycles/30Ka@30 Cycles, Threaded.
Item #: 0138264
CAT #: 21575
UPC:
Category:
Armored Cable Ground Clamps
Company wide:
Burndy
Ground Clamp, 2 - 8 AWG, Flange 1/8-5/8"
Ground Clamp, 2 - 8 AWG, Flange 1/8-5/8 Inch, Includes 2-Hole Compression Lug
Item #: 2095102
CAT #: GCS2YA2C
UPC: 621945639959
Category:
Cable Tray Clamps
Company wide:
Thomas & Betts
Male Terminal Pin Insert, 32 Position
Male Terminal Pin Insert, 32 Positions, 20 - 14 AWG Wire, Screw, Glass-Filled Thermoplastic
Item #: 0858416
CAT #: MS232A
UPC: 786210791234
Company wide:
Dottie
6-32 X 1/2 ROUND HEAD MACHINE SCREWS SOLID BRASS
6-32 X 1/2 ROUND HEAD MACHINE SCREWS SOLID BRASS
Item #: 1449786
CAT #: RMB63212
UPC: 781002555001
Company wide:
Ridgid Tool
RDG 43932 SCREW, 10-32 X 3/4 PAN SL
RID 43932 SCREW 10-32 X 3/4 P
Item #: 1222383
CAT #: 43932
UPC: 095691439321
Company wide:
Speed Systems
SPD 2880 SCREW 10-32 X 3/4 SH
SPD 2880 SCREW 10-32 X 3/4 SH
Item #: 2207392
CAT #: 2880
UPC:
Company wide:
Speed Systems
SPD 1927 SCREW 6-32 X 1/4 SS
SPD 1927 SCREW 6-32 X 1/4 SS
Item #: 2207367
CAT #: 1927
UPC:
Company wide:
nVent Erico
BRZ MEC 4 AWG-8 SOL UL CSA, 1-1/2IPS, 1-
Permaground Copper U-Bolt Ground Clamp, Conductor Range 4-8 Sol, Pipe Size 1-1/2in, Ground Rod Sizes 1-5/8 to 1-7/8in, UL, CSA
Item #: 0226843
CAT #: GPL-26
UPC: 783669262469
Company wide:
Wiremold
NM END CAP 5400 WHITE
Closes off end runs of 5400 Series Raceway. Has four 1/2" trade size KOs for end feed. White
Item #: 0376113
CAT #: 5410-WH
UPC: 786776519167
Company wide:
SnapNrack
Single Adjustable Socket Tee
Single Adjustable Socket Tee, Hollaender (17-8), 1 1/2 in, Auminum-Magnesium
Item #: 0910995
CAT #: 172-05803
UPC:
Category:
Solar Ground Mount Hardware
Company wide:
Hubbell-Raco
Gang Box, 1-Gang, 3-3/16" Deep, Non-Metallic, Cubic Inches: 20.3
Gang Box, 1-Gang, Depth: 3-3/16 Inch, Width: 3-19/32 Inch, Height: 2-1/4 Inch, Cubic Inches: 20.3, Non-Metallic, with Captive Nails.
Item #: 0052401
CAT #: 7820RAC
UPC: 050169978207
Company wide:
OZ Gedney
4 IN SEALING LKNT
OZ-Gedney Type SLG Sealing Locknut, Material of Construction: Steel, Finish: Zinc Plated, 13/32 IN Height, 5-1/4 IN Width, Size: 4 IN, 8 Threads Per Inch, Third Party Certification: UL File Number E-11853, CSA AP57250, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-408E, NEMA : FB-1, For Rigid Conduit And IMC
Item #: 0045537
CAT #: SLG400S
UPC: 783126506228
Category:
Gasketed Conduit Locknuts
Company wide:
Ilsco
CU CMP NO SYT 350kcmil 13/32 T UL CSA LO
Surecrimp Copper Compression Lug, Conductor Size 350, 1 Hole, 3/8in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Item #: 0826987
CAT #: CLNS-350-38
UPC: 783669642940
Company wide:
Over 83,068 Items found