4 In Gndg Insul Bushing W/lug

Item #: 0887678

Cat #: IBC400LS4AC

UPC: 783126303964

$ 108.84 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hardware, Bushings, Insulating, Trade Size: 4 Inch, Material: Malleableiron, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid And Imc, With Aluminum Lug, Outside Diameter: 5 3/16 Inch, Width: 1 1/16 Inch, Grounding Wire Size Minimum: 14 Awg

Overview

Conduit Hardware, Bushings, Insulating, Trade Size: 4 Inch, Material: Malleableiron, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid And Imc, With Aluminum Lug, Outside Diameter: 5 3/16 Inch, Width: 1 1/16 Inch, Grounding Wire Size Minimum: 14 Awg
Also known as: 783126303964, IBC400LS4AC, OZGIBC400LS4AC

Specifications

Material: Malleable Iron
Diameter: 4 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 4 in