1-1/4 IN IRON COND BDY TYPE C

Item #: 0045114

Cat #: C125

UPC: 783126073409

$ 82.71 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Spec 5 Type C Conduit Body, 1-1/4 IN Hub, Length: 9-1/8 IN, 2-5/8 IN Width, 2-5/8 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (2 AWG) Conductors, 32 CU-IN Volume, Third Party Cert

Overview

OZ-Gedney Spec 5 Type C Conduit Body, 1-1/4 IN Hub, Length: 9-1/8 IN, 2-5/8 IN Width, 2-5/8 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (2 AWG) Conductors, 32 CU-IN Volume, Third Party Cert

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126073409, C125, OZGC125

Specifications

Material: Malleable Iron
Type: Type C
Hub Diameter: 1 1/4 in
Material: Malleable Iron
Hub Diameter: 1 1/4 in
Type: Type C