• Search
  • "95 oz-gedney"

"95 oz-gedney"

9,276 Found
ABB

Dcs800, 200hp, 0350 Kva, S02 -module, 480 Vac

Item #: 0705576
CAT #: DCS800-S02-0350-05
UPC:
Company wide:
ABB

Dcs800, 250hp, 0450 Kva, S02 -module, 480 Vac

Item #: 0781471
CAT #: DCS800-S02-0450-05
UPC:
Company wide:
ABB

Dcs800, 150hp, 0315 Kva, S01 -module, 480 Vac

Item #: 0790271
CAT #: DCS800-S01-0315-05
UPC:
Company wide:
Appleton

EMT Set Screw Connector, 3/4", Insulated, Steel

Item #: 0153804
CAT #: 4075ST
UPC: 687855846085
Company wide:
Multiple

18 AWG, RG6, CMR/CL2R, Riser

Item #: 0611793
CAT #: 53021108
UPC: 619172062664
Company wide:
Acme

INDUSTRIAL CONTROL

Item #: 0065213
CAT #: TA281205
UPC: 047503090718
Company wide:
Acme

TFMR 1PH .75KVA 240/416/480/600-99/120

Item #: 0828957
CAT #: TB54523
UPC: 047503001301
Company wide:
Panduit

OM3 12-fiber, interconnect, plenum, MPO

Item #: 0556747
CAT #: FXTRP6N6NANF095
UPC: 074983899289
Company wide:
Acme

20, 85/100/110 Secondary Volts

Item #: 0752645
CAT #: TB32406
UPC: 047503087268
Company wide:
Thomas & Betts

3-1/2" Diameter, Ceiling/Fixture Box with Bar Hanger

Item #: 0059883
CAT #: 3090-95
UPC: 786358503652
Company wide:
ABB

Abb Acs310-03u-06a2-4 Acs310, 3 Hp

Item #: 0897500
CAT #: ACS310-03U-06A2-4
UPC:
Company wide:
ABB

Dcs800, 150hp, 0260 Kva, S02 -module, 480 Vac

Item #: 0775346
CAT #: DCS800-S02-0260-05+S204
UPC: 662348074688
Company wide:
ABB

Dcs800, 10hp, 0025 Kva, S02 -module, 480 Vac

Item #: 0707268
CAT #: DCS800-S02-0025-05
UPC:
Company wide:
ABB

Abb Dcs800-s01-0740-05+s171 Dcs800

Item #: 0785429
CAT #: DCS800-S01-0740-05+S171
UPC:
Company wide:
ABB

Acs150, 0.5hp, 03u - Wall Mnt,n1/ip21, 480 Vac

Item #: 0672249
CAT #: ACS150-03U-01A2-4
UPC:
Company wide:
ABB

Dcs800, 200hp, 0350 Kva, S02 -module, 480 Vac

Abb; 3-phase Converter Module; Regenerative (4-q); Voltage Rating: 230 - 525 Vac/500 Vdc; Environmental Conditions: Permissible Cooling Air Temperature At Converter Module Air Inlet: 0 To +55 Deg C; Permissible Cooling Air Temperature Withrated Dc Current: 0 To +40 Deg C; Permissible Cooling Air Temperature With Different Dc Current: +40 To +55 Deg C Derating (1 Pct/1 Deg C); Permissible Coolingair Temperature Options: 0 To +40 Deg C; Relative Humidity (at 5 To +40 Deg C):5 To 95 Pct, No Condensation; Relative Humidity (at 0 To +5 Deg C): 5 To 50 Pct,no Condensation; Change Of The Ambient Temperature: Less Than 0.5 Deg C/mint; Storage Temperature: -40 To +55 Deg C; Transport Temperature: -40 To +70 Deg C; Pollution Degree (iec 60664-1, Iec 60439-1): 2; Site Elevation Less Than 1000 Mr Above M.s.l: 100 Pct, Without Derating; Site Elevation 1000 To 4000 M.s.l: With Derating (1 Pct/100 Mr); Standard Duty Us 150%, 30 Sec, I2sd: 287 Amp Dc; Standard Duty Us 150%, 30 Sec, Psd: 150 Hp; Frame Size: D3; Ac Input Contactors 3-pole(no): A260-30-11-84; Short Circuit Current Rating: 65 Kamp
Item #: 0705576
CAT #: DCS800-S02-0350-05
UPC:
Company wide:
ABB

Dcs800, 250hp, 0450 Kva, S02 -module, 480 Vac

Abb; 3-phase Converter Module; Regenerative (4-q); Voltage Rating: 230 - 525 Vac/500 Vdc; Environmental Conditions: Permissible Cooling Air Temperature At Converter Module Air Inlet: 0 To +55 Deg C; Permissible Cooling Air Temperature Withrated Dc Current: 0 To +40 Deg C; Permissible Cooling Air Temperature With Different Dc Current: +40 To +55 Deg C Derating (1 Pct/1 Deg C); Permissible Coolingair Temperature Options: 0 To +40 Deg C; Relative Humidity (at 5 To +40 Deg C):5 To 95 Pct, No Condensation; Relative Humidity (at 0 To +5 Deg C): 5 To 50 Pct,no Condensation; Change Of The Ambient Temperature: Less Than 0.5 Deg C/mint; Storage Temperature: -40 To +55 Deg C; Transport Temperature: -40 To +70 Deg C; Pollution Degree (iec 60664-1, Iec 60439-1): 2; Site Elevation Less Than 1000 Mr Above M.s.l: 100 Pct, Without Derating; Site Elevation 1000 To 4000 M.s.l: With Derating (1 Pct/100 Mr); Standard Duty Us 150%, 30 Sec, I2sd: 360 Amp Dc; Standard Duty Us 150%, 30 Sec, Psd: 200 Hp; Frame Size: D3; Ac Input Contactors 3-pole(no): Af400-30-11-70; Short Circuit Current Rating: 65 Kamp
Item #: 0781471
CAT #: DCS800-S02-0450-05
UPC:
Company wide:
ABB

Dcs800, 150hp, 0315 Kva, S01 -module, 480 Vac

Abb; 3-phase Converter Module; Non-regenerative (2-q); Voltage Rating: 230 - 525vac/500 Vdc; Environmental Conditions: Permissible Cooling Air Temperature At Converter Module Air Inlet: 0 To +55 Deg C; Permissible Cooling Air Temperature With Rated Dc Current: 0 To +40 Deg C; Permissible Cooling Air Temperature With Different Dc Current: +40 To +55 Deg C Derating (1 Pct/1 Deg C); Permissible Cooling Air Temperature Options: 0 To +40 Deg C; Relative Humidity (at 5 To +40 Deg C): 5 To 95 Pct, No Condensation; Relative Humidity (at 0 To +5 Deg C): 5 To 50 Pct, No Condensation; Change Of The Ambient Temperature: Less Than 0.5 Deg C/mint; Storage Temperature: -40 To +55 Deg C; Transport Temperature: -40 To +70 Deg C; Pollution Degree (iec 60664-1, Iec 60439-1): 2; Site Elevation Less Than 1000mr Above M.s.l: 100 Pct, Without Derating; Site Elevation 1000 To 4000 M.s.l: With Derating (1 Pct/100 Mr); Standard Duty Us 150%, 30 Sec, I2sd: 264 Amp Dc; Standard Duty Us 150%, 30 Sec, Psd: 150 Hp; Frame Size: D3; Ac Input Contactors 3-pole (no): A260-30-11-84; Short Circuit Current Rating: 65 Kamp
Item #: 0790271
CAT #: DCS800-S01-0315-05
UPC:
Company wide:
Appleton

EMT Set Screw Connector, 3/4", Insulated, Steel

EMT Set Screw Connector, 3/4 Inch, Insulated, Steel, For Use With EMT Conduit, UL 514 B, CSA C22.2, APPLICABLE STANDARD FEDERAL SPECIFICATION WF 408E, NEMA
Item #: 0153804
CAT #: 4075ST
UPC: 687855846085
Company wide:
Multiple

18 AWG, RG6, CMR/CL2R, Riser

Coaxial Cable, 18 AWG, RG6, CMR/CL2R, Riser, Non-Plenum, 300V, Solid Bare Copper Center Conductor, 95% Shielded Copper Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.275", Color: Black, Pull-Pack Length: 1000 ft.
Item #: 0611793
CAT #: 53021108
UPC: 619172062664
Company wide:
Acme

INDUSTRIAL CONTROL

ACM TA281205 INDUSTRIAL CONTROL
Item #: 0065213
CAT #: TA281205
UPC: 047503090718
Company wide:
Acme

TFMR 1PH .75KVA 240/416/480/600-99/120

.75 kVA TB Series Open Core & Coil Industrial Control TFR
Item #: 0828957
CAT #: TB54523
UPC: 047503001301
Company wide:
Panduit

OM3 12-fiber, interconnect, plenum, MPO

OM3 12 fiber, interconnect cable assembly, plenum (OFNP) rated, MPO male to MPO male, Method A Std IL with no pulling eye, Aqua, 95 ft
Item #: 0556747
CAT #: FXTRP6N6NANF095
UPC: 074983899289
Company wide:
Acme

20, 85/100/110 Secondary Volts

Acme Tb-32406 500va Transform
Item #: 0752645
CAT #: TB32406
UPC: 047503087268
Company wide:
Thomas & Betts

3-1/2" Diameter, Ceiling/Fixture Box with Bar Hanger

3-1/2" Diameter, Ceiling/Fixture Box with Bar Hanger, Phenolic, Depth: 2-1/8". Cubic Inches: 13.5", Fixture Weight: 50 lbs. Adjustable Bracket Length: 16-1/2" - 27", Includes: High Clamps, New Fire Rating, Carlon Phenolic Boxes Can Be Installed in the Same Stud Cavity of a Shared Two-Hour Wall, They May Also Face Opposite Directions with Only a 3" Horizontal Separation
Item #: 0059883
CAT #: 3090-95
UPC: 786358503652
Company wide:
ABB

Abb Acs310-03u-06a2-4 Acs310, 3 Hp

Abb; Ac Drive; General Purpose; Wattage: 2.2 Kw; Voltage Rating: 380 - 480 Vac;phase: 3; Frequency Rating: 48 - 63 Hz; Mounting: Cabinet; Environmental Conditions: Ambient Temperature: -10 To 50 Deg C (14 To 122 Deg F), No Frost Allowed; Altitude: Output Current: Rated Current Available At 0 To 1000 M (0 To 3281 Ft) Reduced By 1 Pct Per 100 M (328 Ft) Over 1000 To 2000 M (3281 To 6562 Ft); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 / Optional NEMA 1 Enclosure; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec721-3-3 No Conductive Dust Allowed; Transportation: Class 1c2 (chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases),class 3s2 (solid Particles); Size: 169 Mm Height Without Fastenings And Clampingplate X 202 Mm Height With Fastenings But Without Clamping Plate X 239 Mm Heightwith Fastenings And Clamping Plate X 70 Mm Width X 161 Mm Depth; Base Drive Frame: R1; Motor Control: Scalar U/f; Weight: 1.300 Kg; Chokes: Ac Input Chokes: External Option For Reducing Thd In Partial Loads And To Comply With En/iec 61000-3-12, Ac Output Chokes: External Option To Achieve Longer Motor Cables
Item #: 0897500
CAT #: ACS310-03U-06A2-4
UPC:
Company wide:
ABB

Dcs800, 150hp, 0260 Kva, S02 -module, 480 Vac

Abb; 3-phase Converter Module; Regenerative (4-q); Voltage Rating: 230 - 525 Vac/500 Vdc; Environmental Conditions: Permissible Cooling Air Temperature At Converter Module Air Inlet: 0 To +55 Deg C; Permissible Cooling Air Temperature Withrated Dc Current: 0 To +40 Deg C; Permissible Cooling Air Temperature With Different Dc Current: +40 To +55 Deg C Derating (1 Pct/1 Deg C); Permissible Coolingair Temperature Options: 0 To +40 Deg C; Relative Humidity (at 5 To +40 Deg C):5 To 95 Pct, No Condensation; Relative Humidity (at 0 To +5 Deg C): 5 To 50 Pct,no Condensation; Change Of The Ambient Temperature: Less Than 0.5 Deg C/mint; Storage Temperature: -40 To +55 Deg C; Transport Temperature: -40 To +70 Deg C; Pollution Degree (iec 60664-1, Iec 60439-1): 2; Site Elevation Less Than 1000 Mr Above M.s.l: 100 Pct, Without Derating; Site Elevation 1000 To 4000 M.s.l: With Derating (1 Pct/100 Mr); Standard Duty Us 150%, 30 Sec, I2sd: 208 Amp Dc; Standard Duty Us 150%, 30 Sec, Psd: 125 Hp; Frame Size: D2; Ac Input Contactors 3-pole(no): A210-30-11-84; Short Circuit Current Rating: 65 Kamp
Item #: 0775346
CAT #: DCS800-S02-0260-05+S204
UPC: 662348074688
Company wide:
ABB

Dcs800, 10hp, 0025 Kva, S02 -module, 480 Vac

Abb; 3-phase Converter Module; Regenerative (4-q); Voltage Rating: 230 - 525 Vac/500 Vdc; Environmental Conditions: Permissible Cooling Air Temperature At Converter Module Air Inlet: 0 To +55 Deg C; Permissible Cooling Air Temperature Withrated Dc Current: 0 To +40 Deg C; Permissible Cooling Air Temperature With Different Dc Current: +40 To +55 Deg C Derating (1 Pct/1 Deg C); Permissible Coolingair Temperature Options: 0 To +40 Deg C; Relative Humidity (at 5 To +40 Deg C):5 To 95 Pct, No Condensation; Relative Humidity (at 0 To +5 Deg C): 5 To 50 Pct,no Condensation; Change Of The Ambient Temperature: Less Than 0.5 Deg C/mint; Storage Temperature: -40 To +55 Deg C; Transport Temperature: -40 To +70 Deg C; Pollution Degree (iec 60664-1, Iec 60439-1): 2; Site Elevation Less Than 1000 Mr Above M.s.l: 100 Pct, Without Derating; Site Elevation 1000 To 4000 M.s.l: With Derating (1 Pct/100 Mr); Standard Duty Us 150%, 30 Sec, I2sd: 20 Amp Dc; Standardduty Us 150%, 30 Sec, Psd: 10 Hp; Frame Size: D1; Ac Input Contactors 3-pole (no): A12-30-11-84; Short Circuit Current Rating: 65 Kamp
Item #: 0707268
CAT #: DCS800-S02-0025-05
UPC:
Company wide:
ABB

Abb Dcs800-s01-0740-05+s171 Dcs800

Abb; 3-phase Converter Module; Non-regenerative (2-q); Voltage Rating: 230 - 525vac/500 Vdc; Environmental Conditions: Permissible Cooling Air Temperature At Converter Module Air Inlet: 0 To +55 Deg C; Permissible Cooling Air Temperature With Rated Dc Current: 0 To +40 Deg C; Permissible Cooling Air Temperature With Different Dc Current: +40 To +55 Deg C Derating (1 Pct/1 Deg C); Permissible Cooling Air Temperature Options: 0 To +40 Deg C; Relative Humidity (at 5 To +40 Deg C): 5 To 95 Pct, No Condensation; Relative Humidity (at 0 To +5 Deg C): 5 To 50 Pct, No Condensation; Change Of The Ambient Temperature: Less Than 0.5 Deg C/mint; Storage Temperature: -40 To +55 Deg C; Transport Temperature: -40 To +70 Deg C; Pollution Degree (iec 60664-1, Iec 60439-1): 2; Site Elevation Less Than 1000mr Above M.s.l: 100 Pct, Without Derating; Site Elevation 1000 To 4000 M.s.l: With Derating (1 Pct/100 Mr); Standard Duty Us 150%, 30 Sec, I2sd: 670 Amp Dc; Standard Duty Us 150%, 30 Sec, Psd: 400 Hp; Frame Size: D4; Fan Voltage: 120 Vac; Ac Input Contactors 3-pole (no): Af750-30-11-70; Short Circuit Current Rating: 65kamp
Item #: 0785429
CAT #: DCS800-S01-0740-05+S171
UPC:
Company wide:
ABB

Acs150, 0.5hp, 03u - Wall Mnt,n1/ip21, 480 Vac

Abb; Component Drive; Wattage: 0.37 Kw; Voltage Rating: 380 - 480 Vac; Phase: 3;frequency Rating: 48 - 63 Hz; Enclosure: Ul Open Type (ip20); Environmental Conditions: Ambient Temperature: 14 To 104 Deg F (-10 To 40 Deg C), No Frost Allowed, 122 Deg F (50 Deg C) With 10 Pct Derating; Altitude: Output Current: Rated Current Available At 0 To 3281 Ft (0 To 1000 M) Reduced By 1 Pct Per 328 Ft (100 M)over 3281 To 6562 Ft (1000 To 2000 M); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 / Optional NEMA 1 Enclosure; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec 721-3-3no Conductive Dust Allowed; Transportation: Class 1c2 (chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases), Class 3s2 (solid Particles); Size:6.650 In Height Without Fastenings And Clamping Plate X 7.950 In Height With Fastenings But Without Clamping Plate X 9.410 In Height With Fastenings And Clamping Plate X 2.760 In Width X 5.590 In Depth; Base Drive Frame: R0; Motor Control:scalar U/f; Weight: 2.500 Lb
Item #: 0672249
CAT #: ACS150-03U-01A2-4
UPC:
Company wide:
9,276 Items found