INDUSTRIAL CONTROL

Item #: 0065213

Cat #: TA281205

UPC: 047503090718

Company wide:
0 in stock
ACM TA281205 INDUSTRIAL CONTROL

Overview

ACM TA281205 INDUSTRIAL CONTROL
Also known as: 047503090718, TA281205, ACMTA281205

Features & Benefits

  • Series parallel connecting links save time and costs
  • Mounting plate adapts to various mounting dimensions
  • Optional secondary fuse kits available - PL112707

Specifications

Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Volt Amps: 5kVA
Type: Industrial Control, Transformer
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600
Volt Amps: 5kVA
Phase: 1
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130