20, 85/100/110 Secondary Volts

Item #: 0752645

Cat #: TB32406

UPC: 047503087268

Company wide:
0 in stock
Documents & Guides
Acme Tb-32406 500va Transform

Overview

Acme Tb-32406 500va Transform
Also known as: 047503087268, TB32406, ACMTB32406

Features & Benefits

  • Substitute new ICT TB500B007C
  • Series parallel connecting links save time and costs
  • Mounting plate adapts to various mounting dimensions
  • Molded terminal blocks allow easy ring terminal installation
  • Optional secondary fuse kit available - PL112705

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Type: Industrial Control, Transformer
Volt Amps: 500
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Phase: 1
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600