TFMR 1PH .75KVA 240/416/480/600-99/120

Item #: 0828957

Cat #: TB54523

UPC: 047503001301

Company wide:
0 in stock
Documents & Guides
.75 kVA TB Series Open Core & Coil Industrial Control TFR

Overview

.75 kVA TB Series Open Core & Coil Industrial Control TFR
Also known as: 047503001301, TB54523, ACMTB54523

Features & Benefits

  • Substitute new ICT TB750B007C
  • Series parallel connecting links save time and costs
  • Mounting plate adapts to various mounting dimensions
  • Molded terminal blocks allow easy ring terminal installation
  • Optional secondary fuse kit available - PL112705

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Phase: 1
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Volt Amps: 750
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600