"twhs-312-6 industries, llc"
597 Found
NSI Tork
250 MCM - 6 AWG Polaris™ Insulated Multi-Tap Conn 5 Port (Dual Sided Entry & Mountable)
Item #: 0250224
CAT #: IPLMD250-5
UPC: 662381943033
Company wide:
NSI Tork
POLARIS GREY MULTI-TAP 1 6 PORT
Item #: 0828475
CAT #: IPLG1-6
UPC: 662381951526
Company wide:
Discontinued
NSI Tork
6 AWG to 4 AWG Insulated Cable Connector
Item #: 0656282
CAT #: ISW-4
UPC: 662381789259
Company wide:
Discontinued
NSI Tork
12 Ton Compression Tool for U Type Dies
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork
Rotating Beacon 25W 117VAC Amber
Item #: 0167624
CAT #: TA52AN5
UPC: 786261961631
Company wide:
NSI Tork
Easy Splice Direct Burial Splice Kit 350
Item #: 0505774
CAT #: RSK-350
UPC: 662381169464
Company wide:
NSI Tork
2-Port Black Multi-Tap Pre-Insulated Connector
Item #: 2133403
CAT #: ITD-3/0
UPC: 662381997067
Company wide:
NSI Tork
POLARIS Ins Multi-Tap 600 10 Port DSE
Item #: 0250194
CAT #: IPLD600-10
UPC: 662381789570
Company wide:
NSI Tork
NSI IT-600CB POLARIS VISION
Item #: 1793918
CAT #: IT-600CB
UPC: 662381369154
Company wide:
NSI Tork
CU CONN. 4-14 AWG 8 HOLES 6 CIRCUITS
Item #: 0642684
CAT #: 4C-14-818
UPC: 662381007155
Company wide:
NSI Tork
CU CMP Lug Short 6 AWG 3/8 Bolt Size
Item #: 0251951
CAT #: GL638
UPC: 662381036247
Company wide:
NSI Tork
Nylon Insulated Spade, 16-14 AWG
Item #: 0252562
CAT #: S16-6N
UPC: 662381063267
Company wide:
NSI Tork
NSI EC4 4 AWG SERVICE ENTRANCE CONN
Item #: 0251752
CAT #: EC4
UPC: 662381005625
Company wide:
NSI Tork
Service Post One Wire 6-3 AWG
Item #: 0252693
CAT #: SPM-4L
UPC: 662381021038
Company wide:
NSI Tork
Vinyl Insulated Locking Spade, 12-10 AWG
Item #: 0252519
CAT #: S12-6V-L
UPC: 662381063090
Company wide:
NSI Tork
NSI 75102CW Pull Chain With Cord Ni
Item #: 0249714
CAT #: 75102CW
UPC: 662381751027
Company wide:
NSI Tork
NSI VM-B-15 Voltage Markers 600 Vol
Item #: 0251054
CAT #: VM-B-15
UPC: 662381151155
Company wide:
NSI Tork
250 MCM - 6 AWG Polaris™ Insulated Multi-Tap Conn 5 Port (Dual Sided Entry & Mountable)
NSI IPLMD2505 NSIIPLMD2505
Item #: 0250224
CAT #: IPLMD250-5
UPC: 662381943033
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
ezEX44 Connector. 100/Jar
Dual Rated Turn Prevent Lug (2) 600 MCM - 2 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0251440
CAT #: 2-600TP
UPC: 662381002471
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Dual Rated Lug Two 2/0-14
2 Port Aluminum Lug 2/0 - 14 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0251407
CAT #: 2-2/0T
UPC: 662381001214
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Step Panel Lug (3)800-300
3 Port Stacked Lug 800 - 300 MCM Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Item #: 0249731
CAT #: 800T-3
UPC: 662381001863
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
POLARIS GREY MULTI-TAP 1 6 PORT
POLARIS GREY MULTI-TAP 1 6 PORT
Item #: 0828475
CAT #: IPLG1-6
UPC: 662381951526
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
Discontinued
NSI Tork
6 AWG to 4 AWG Insulated Cable Connector
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 6 AWG - 4 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors in Direct Burial and Submersible Applications.
Item #: 0656282
CAT #: ISW-4
UPC: 662381789259
Category:
In-Line Splicers/Reducers - Submersible
Company wide:
Discontinued
NSI Tork
12 Ton Compression Tool for U Type Dies
12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Category:
Datacom Compression Tools
Company wide:
NSI Tork
Rotating Beacon 25W 117VAC Amber
Tork Compact Rotating Beacon Industrial Warning Light- Amber APPLICATIONS: 1/2" conduit mounting. For outdoor use. All units must be mounted vertically with base at bottom. FEATURES: Light intensifying reflector rotates around a low current 25 watt bulb. Bayonet socket for easy lamp replacement. Ideal for restricted or dangerous areas. VOLTS: 117VAC AMPS: .21 COLOR: Amber DESCRIPTION: 80-90 FPM. 360 degree rotation. Dependable belt & turntable design. Acrylic dome. Nominal current draw. SIZE: 6 1/2"H x 5 5/8" diameter
Item #: 0167624
CAT #: TA52AN5
UPC: 786261961631
Category:
Non-LED Beacon - Rotating
Company wide:
NSI Tork
Easy Splice Direct Burial Splice Kit 350
Easy-Splice Direct Burial Splice Kit with Rubber Cover 6 AWG - 350 MCM Direct Burial Splice Kits are dual-rated for use with copper and aluminum cable. These kits consist of an in-line mechanical set screw connector pre-filled with oxide inhibitor and an EPDM rubber insulating cover to ensure a watertight seal. Rated 600 Volts APPLICATIONS: Street lights, motor connection, irrigation systems, HVAC, outdoor lighting, and over wire connectors for a secure seal.
Item #: 0505774
CAT #: RSK-350
UPC: 662381169464
Category:
Direct Burial Datacom Splice Kits
Company wide:
NSI Tork
Transformer Lug (4) 500-2
4 Port Aluminum Dual Rated Transformer Connector 500 MCM - 4 AWG Transformer Connectors are made from 6061T-6 aluminum alloy. They are electro-tin plated for low contact resistance. Two NEMA 1/2" holes for easy attachment. Rated 600 volts.
Item #: 0250724
CAT #: STL500-4
UPC: 662381097064
Category:
Transformer Lug Kits
Company wide:
NSI Tork
2-Port Black Multi-Tap Pre-Insulated Connector
2-Port Black Multi-Tap Pre-Insulated Connector, 3/0 – 6 AWG, 600 Volt, Aluminum, Black
Item #: 2133403
CAT #: ITD-3/0
UPC: 662381997067
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
POLARIS Ins Multi-Tap 600 10 Port DSE
10 Wire Polaris 600 MCM - 6 AWG Insulated Multi-Cable Connector Block, Either Side Wire Entry Polaris Insul-Tap Connectors have wire entry ports on both sides of the connector to allow for access from either side. Eliminates the need for cover and taping. Insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable plugs to close the entry port not being utilized. Abrasion and chemical resistant. UV resistant. Will not support combustion. AL7CU. Cold temperature rated to -45 degrees C, rated 600V, 75 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0250194
CAT #: IPLD600-10
UPC: 662381789570
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
Dual Rated Transformer Lu
3 Port Panelboard Lug 800 MCM - 350 MCM Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 0884893
CAT #: 3-800LL4
UPC: 662381001740
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Dual Rated Lug 2/0-14
1 Port Aluminum Lug 2/0-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0595039
CAT #: 2/0T
UPC: 662381001047
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
NSI IT-600CB POLARIS VISION
2-Port Clear Pre-Insulated Connector, 600 MCM – 6 AWG
Item #: 1793918
CAT #: IT-600CB
UPC: 662381369154
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
CU CONN. 4-14 AWG 8 HOLES 6 CIRCUITS
Copper Multiple Connector 4-14 AWG 8 Hole Copper multiple connectors are made copper and can be used ina variety of neutral and grounding applications.Tin plated forlow contact resistance and are suitable foruse with copper wire only.
Item #: 0642684
CAT #: 4C-14-818
UPC: 662381007155
Category:
Non-Insulated Multi-Tap Connectors
Company wide:
NSI Tork
12-10 Nylon Female Disc.
12-10 AWG Nylon Insulated Female Disc .250X.032 Tab, 50/Pack
Item #: 0829098
CAT #: F12-250-3N
UPC: 662381069955
Category:
Female Nylon Insulated Wire Disconnects
Company wide:
NSI Tork
CU CMP Lug Short 6 AWG 3/8 Bolt Size
1 HoleShort Barrel Copper Compression Lug w/ PeepHole6 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251951
CAT #: GL638
UPC: 662381036247
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
Nylon Insulated Spade, 16-14 AWG
Nylon Insulated Spade, 16-14 AWG, #6 Stud, 100 Per Pack
Item #: 0252562
CAT #: S16-6N
UPC: 662381063267
Category:
Nylon Insulated Standard Fork Terminals
Company wide:
NSI Tork
NSI EC4 4 AWG SERVICE ENTRANCE CONN
NSI EC-4 SERVICE CONNECTOR
Item #: 0251752
CAT #: EC4
UPC: 662381005625
Category:
Copper Service Entrance Lugs
Company wide:
NSI Tork
Service Post One Wire 6-3 AWG
Service Post Connector - One Wire Type 2 SOL Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Item #: 0252693
CAT #: SPM-4L
UPC: 662381021038
Category:
2-Wire Service Post Connectors
Company wide:
NSI Tork
Vinyl Insulated Locking Spade, 12-10 AWG
Vinyl Insulated Locking Spade, 12-10 AWG, #6 Terminal Size, 300 Volt, Yellow, 50 per Pack
Item #: 0252519
CAT #: S12-6V-L
UPC: 662381063090
Category:
Vinyl Insulated Standard Fork Terminals
Company wide:
NSI Tork
NSI 75102CW Pull Chain With Cord Ni
NSI 75102CW PULL CHAIN WITH C
Item #: 0249714
CAT #: 75102CW
UPC: 662381751027
Category:
Pull Chain Switches
Company wide:
NSI Tork
NSI VM-B-15 Voltage Markers 600 Vol
NSI VM-B-15 VOLTAGE MARKERS 6
Item #: 0251054
CAT #: VM-B-15
UPC: 662381151155
Category:
Voltage Markers
Company wide:
597 Items found