CU CMP Lug Short 6 AWG 3/8 Bolt Size

Item #: 0251951

Cat #: GL638

UPC: 662381036247

$ 4.93 EA
Company wide:
0 in stock
Documents & Guides
1 HoleShort Barrel Copper Compression Lug w/ PeepHole6 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.

Overview

1 HoleShort Barrel Copper Compression Lug w/ PeepHole6 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Also known as: 662381036247, GL638, NSIGL638

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper