"philips halotone aluminum reflector"

601 Found
Ilsco

T-Tap Connector, Aluminum

Item #: 0584810
CAT #: GTT-500-500-W/C
UPC: 783669387261
Company wide:
NSI Tork

AL Lay In Connector 4-14

Item #: 0528694
CAT #: GLA-4
UPC: 662381001900
Company wide:
Panduit

Aluminum Mechanical Lug, 2 Hole, 3 Barre

Item #: 0681260
CAT #: LAM3B1/0-38-6Y
UPC: 074983592890
Company wide:
Penn-Union

Solderless Lug, Aluminum, 300-800 MCM

Item #: 0048336
CAT #: L3A8002
UPC: 785037444767
Company wide:
Penn-Union

4/0 AWG-350 MCM Aluminum Mechanical Tap

Item #: 0048288
CAT #: GPT350
UPC: 785037364546
Company wide:
NSI Tork

NSI 3-1000LL4 ALUMINUM DOUBLE LUG (

Item #: 0251449
CAT #: 3-1000LL4
UPC: 662381001757
Company wide:
NSI Tork

Nema Panel Lug (3)250-6

Item #: 0887086
CAT #: 3-250L2/L4
UPC: 662381001504
Company wide:
NSI Tork

AL/CU CONN. 4-14 AWG 5 HOLES 4 CIRCUITS

Item #: 0185546
CAT #: 4-600LL6
UPC: 662381027146
Company wide:
Panduit

Aluminum Mechanical Lug, 2 Hole, 3 Barre

Item #: 0681318
CAT #: LAM3LB600-12-1
UPC: 074983325849
Company wide:
Ilsco

Mechanical Lug, Box-Type, Aluminum

Item #: 0029147
CAT #: CA5SP
UPC: 783669022056
Company wide:
Ilsco

Parallel Tap Connector, Aluminum

Item #: 0584807
CAT #: GTA-500-500-W/C
UPC: 783669352184
Company wide:
NSI Tork

ezEX44 Connector. 100/Jar

Item #: 0251440
CAT #: 2-600TP
UPC: 662381002471
Company wide:
NSI Tork

NSI 250SR ALUMINUM SPLICER RE

Item #: 0866632
CAT #: 250SR
UPC: 662381002334
Company wide:
Ilsco

AL MEC (2)250 KCMIL T UL CSA

Item #: 0584803
CAT #: SGB-250
UPC: 783669960358
Company wide:
Burndy

Mechanical Lug, 1 Conductor, 14 - 1/0 AWG, 1/4" Stud, Aluminum

Item #: 0777275
CAT #: KA25U
UPC: 781810370193
Company wide:
NSI Tork

NSI 2-350L4 Nema Panel Lug (2) 350-

Item #: 0249691
CAT #: 2-350L4
UPC: 662381026958
Company wide:
Thomas & Betts

Mechanical Lug, 1-Conductor, 1-Hole Mount, Aluminum, 6 AWG - 250 MCM

Item #: 0946890
CAT #: ADR25
UPC: 783786610105
Company wide:
Thomas & Betts

Splice Reducer With Solid Barrier Wire Stop, 6 AWG - 250 MCM, Aluminum

Item #: 0947194
CAT #: ASR2506
UPC: 783786133239
Company wide:
Ilsco

Al Mec 250-6 1/4-20 T Ur Csa

Item #: 0341289
CAT #: CA6RP
UPC: 783669022643
Company wide:
Penn-Union

Alum Solderless Lug

Item #: 0164388
CAT #: LA4M4250
UPC: 785037444811
Company wide:
Penn-Union

Aluminum Parallel Clamp, 1-Bolt 6 Sol. to 2/0 Str. (Main & Tap)

Item #: 0611272
CAT #: PCAA15
UPC: 785037487405
Company wide:
Ilsco

ILSCO PBMW-4-750-12 4-PORT MULTI-WI

Item #: 0203355
CAT #: PBMW-4-750-12
UPC: 783669184372
Company wide:
nVent Hoffman

Lay-In Lug, 1.75x1.50, Electroplated, Aluminum

Item #: 0278817
CAT #: DGLG
UPC: 783510172510
Company wide:
Ilsco

ILS CA7 BOX LUG

Item #: 0801760
CAT #: CA7
UPC: 783669022759
Company wide:
Ilsco

T-Tap Connector, Aluminum

Aluminum T Tap Connector, Dual Rated, Main Conductor Range 500-350, Tap Range 500-2, Tin Plated, UL, CSA, Includes Cover
Item #: 0584810
CAT #: GTT-500-500-W/C
UPC: 783669387261
Company wide:
NSI Tork

AL Lay In Connector 4-14

Lay In Connector 4 - 14 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0528694
CAT #: GLA-4
UPC: 662381001900
Company wide:
Panduit

Aluminum Mechanical Lug, 2 Hole, 3 Barre

Two-hole, aluminum, three barrel lug, type LAM3B, NEMA hole sizes and spacing, #12 - 1/0 AWG, 3/8 (9.5mm) stud hole.
Item #: 0681260
CAT #: LAM3B1/0-38-6Y
UPC: 074983592890
Company wide:
Penn-Union

Solderless Lug, Aluminum, 300-800 MCM

Aluminum Solderless Lug, Conductor Range: 300 MCM - 800 MCM, Type: L3A, 3-Conductor, 2-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.
Item #: 0048336
CAT #: L3A8002
UPC: 785037444767
Company wide:
Penn-Union

4/0 AWG-350 MCM Aluminum Mechanical Tap

Aluminum Mechanical Tap, Main Conductor Range: 4/0 Stranded - 350 MCM, Tap Conductor Range: 6 Stranded - 350 MCM, Type: GRT. For use with either Copper or Aluminum Conductor.
Item #: 0048288
CAT #: GPT350
UPC: 785037364546
Company wide:
NSI Tork

NSI 3-1000LL4 ALUMINUM DOUBLE LUG (

NSI 3-1000LL4 ALUMINUM DOUBLE
Item #: 0251449
CAT #: 3-1000LL4
UPC: 662381001757
Company wide:
NSI Tork

Nema Panel Lug (3)250-6

3 Port Panelboard Lug 250 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0887086
CAT #: 3-250L2/L4
UPC: 662381001504
Company wide:
NSI Tork

AL/CU CONN. 4-14 AWG 5 HOLES 4 CIRCUITS

4 Port Heavy Duty Dual Rated Transformer Lug 600 MCM - 2 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Item #: 0185546
CAT #: 4-600LL6
UPC: 662381027146
Company wide:
Panduit

Aluminum Mechanical Lug, 2 Hole, 3 Barre

Two-hole, aluminum, three barrel lug, type LAM3B, NEMA hole sizes and spacing, #2 AWG - 600 kcmil, 1/2 (12.7mm) stud hole.
Item #: 0681318
CAT #: LAM3LB600-12-1
UPC: 074983325849
Company wide:
Ilsco

Mechanical Lug, Box-Type, Aluminum

Aluminum Box-Type Mechanical Lug, Conductor Range 1/0-14 CU, 1/0-12 AL, 1 Hole, Square Boss, Tin Plated
Item #: 0029147
CAT #: CA5SP
UPC: 783669022056
Company wide:
Ilsco

Parallel Tap Connector, Aluminum

Aluminum Parallel Tap Connector, Dual Rated, Main Conductor Range 500-350, Tap Range 500-2, Tin Plated, UL, CSA, Includes Cover
Item #: 0584807
CAT #: GTA-500-500-W/C
UPC: 783669352184
Company wide:
NSI Tork

ezEX44 Connector. 100/Jar

Dual Rated Turn Prevent Lug (2) 600 MCM - 2 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0251440
CAT #: 2-600TP
UPC: 662381002471
Company wide:
NSI Tork

NSI 250SR ALUMINUM SPLICER RE

NSI 250SR ALUMINUM SPLICER RE
Item #: 0866632
CAT #: 250SR
UPC: 662381002334
Company wide:
Ilsco

AL MEC (2)250 KCMIL T UL CSA

Aluminum Lay-in Ground Lug, Dual Rated, Conductor Range 250-6, Tin Plated, UL, CSA
Item #: 0584803
CAT #: SGB-250
UPC: 783669960358
Company wide:
Burndy

Mechanical Lug, 1 Conductor, 14 - 1/0 AWG, 1/4" Stud, Aluminum

Mechanical Lug, 1 Conductor, Copper Stranded 14 - 1/0 AWG, Copper Solid 12 - 1/0 AWG, Aluminum 8 - 1/0 AWG, 1/4 Inch Stud, Aluminum, AL/CU Rated
Item #: 0777275
CAT #: KA25U
UPC: 781810370193
Company wide:
NSI Tork

NSI 2-350L4 Nema Panel Lug (2) 350-

NSI 2-350L4 LUG 350 MCM-6 AWG
Item #: 0249691
CAT #: 2-350L4
UPC: 662381026958
Company wide:
Thomas & Betts

Mechanical Lug, 1-Conductor, 1-Hole Mount, Aluminum, 6 AWG - 250 MCM

Mechanical Lug, 1-Conductor, 1-Hole Mount, Aluminum, 6 AWG - 250 MCM, 5/16" Bolt Hole Size, Dual-Rated for Copper & Aluminum Conductors
Item #: 0946890
CAT #: ADR25
UPC: 783786610105
Company wide:
Thomas & Betts

Splice Reducer With Solid Barrier Wire Stop, 6 AWG - 250 MCM, Aluminum

Splice Reducer With Solid Barrier Wire Stop, Wire Size: 6 AWG - 250 MCM, Material: Aluminum
Item #: 0947194
CAT #: ASR2506
UPC: 783786133239
Company wide:
Ilsco

Al Mec 250-6 1/4-20 T Ur Csa

Aluminum Box-Type Mechanical Lug, Conductor Range 250-6, 1 Hole, Round Boss, Tin Plated
Item #: 0341289
CAT #: CA6RP
UPC: 783669022643
Company wide:
Penn-Union

Alum Solderless Lug

Penn-un La4m4250 250mcm 4 Con
Item #: 0164388
CAT #: LA4M4250
UPC: 785037444811
Company wide:
Penn-Union

Aluminum Parallel Clamp, 1-Bolt 6 Sol. to 2/0 Str. (Main & Tap)

Aluminum Parallel Clamp - One Bolt 6 Sol. to 2/0 Str. (Main & Tap)
Item #: 0611272
CAT #: PCAA15
UPC: 785037487405
Company wide:
Ilsco

ILSCO PBMW-4-750-12 4-PORT MULTI-WI

Aluminum Panelboard Lug, Multi Wire, Dual Rated, Conductor Range 750-2, 4 Ports, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Item #: 0203355
CAT #: PBMW-4-750-12
UPC: 783669184372
Company wide:
nVent Hoffman

Lay-In Lug, 1.75x1.50, Electroplated, Aluminum

Bonding and Grounding Lay-In Lug bond end of cable securely to rack. This Lay-In Lug, DGLG item measures 1.75x1.50 inches with a material of Aluminum finish Electroplated.
Item #: 0278817
CAT #: DGLG
UPC: 783510172510
Company wide:
Ilsco

ILS CA7 BOX LUG

Aluminum Box-Type Mechanical Lug, Conductor Range 500-1/0, 2 Holes, Tin Plated
Item #: 0801760
CAT #: CA7
UPC: 783669022759
Company wide:
601 Items found