ILSCO PBMW-4-750-12 4-PORT MULTI-WI

Item #: 0203355

Cat #: PBMW-4-750-12

UPC: 783669184372

$ 360.43 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Panelboard Lug, Multi Wire, Dual Rated, Conductor Range 750-2, 4 Ports, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA

Overview

Aluminum Panelboard Lug, Multi Wire, Dual Rated, Conductor Range 750-2, 4 Ports, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Also known as: 783669184372, PBMW-4-750-12, ILSPBMW475012

Features & Benefits

  • Rated for copper or aluminum conductors
  • Can terminate two conductors per port; parallel conductors must be identical
  • Suitable for use in circuits rated 35KV or less
  • Stacked design saves space and reduces installation time

Specifications

Conductors: 4
Standards: California Proposition 65
Stud Size: 1/2 in
Conductors: 4
Stud Size: 1/2 in
Standards: California Proposition 65