"isr-250"

16 Found
NSI Tork

Dual Range Lug 600-4

Item #: 0481182
CAT #: BS400T2
UPC: 662381002013
Company wide:
NSI Tork

250 Mcm Lay In Connector

Item #: 0658311
CAT #: GLA-250
UPC: 662381001931
Company wide:
NSI Tork

Nema Panel Lug (4)250-6

Item #: 0104166
CAT #: 4-250L4
UPC: 662381001603
Company wide:
NSI Tork

250-1/0 Main 250-6 Tap

Item #: 0684798
CAT #: GP-250WC
UPC: 662381003041
Company wide:
NSI Tork

Dual Rated Lug 250-6

Item #: 0251437
CAT #: 250T
UPC: 662381001061
Company wide:
NSI Tork

NSI GP-250 250MCM PARALLEL TAP CONN

Item #: 0251971
CAT #: GP-250
UPC: 662381002532
Company wide:
NSI Tork

Dual Rated Lug Two 250-6

Item #: 0251427
CAT #: 2-250T
UPC: 662381001221
Company wide:
NSI Tork

NSI GP-250-0 250 MCM - 1/0 AWG PARA

Item #: 0251972
CAT #: GP-250-0
UPC: 662381002525
Company wide:
NSI Tork

NSI TL250-L2 250 MCM - 1/0 AWG, 1 W

Item #: 0252732
CAT #: TL250-L2
UPC: 662381005816
Company wide:
NSI Tork

Nema Panel Lug (3)250-6

Item #: 0887086
CAT #: 3-250L2/L4
UPC: 662381001504
Company wide:
NSI Tork

Nema Panel Lug 250-6

Item #: 0739750
CAT #: 250L2
UPC: 662381001306
Company wide:
NSI Tork

600-4 250-1/0 Dual Range

Item #: 0468512
CAT #: BS400T
UPC: 662381002006
Company wide:
NSI Tork

Terminal Lug 250 - 1/0

Item #: 0252724
CAT #: TL250
UPC: 662381005731
Company wide:
NSI Tork

750--250 Splicer Reducer

Item #: 0649078
CAT #: 750SR
UPC: 662381002365
Company wide:
NSI Tork

250-1/0 Main 1/0-14 Tap

Item #: 0250051
CAT #: GP-250-0WC
UPC: 662381003034
Company wide:
NSI Tork

NSI 250SR ALUMINUM SPLICER RE

Item #: 0866632
CAT #: 250SR
UPC: 662381002334
Company wide:
NSI Tork

Dual Range Lug 600-4

Nsi Bs400t2 Dual Range Lug two 250 Mcm- 1/0 Or Four 250 Mcm- 1/0
Item #: 0481182
CAT #: BS400T2
UPC: 662381002013
Company wide:
NSI Tork

250 Mcm Lay In Connector

Nsi Gla-250 Lay In Lug 250mcm-6
Item #: 0658311
CAT #: GLA-250
UPC: 662381001931
Company wide:
NSI Tork

Nema Panel Lug (4)250-6

4 Port Panelboard Lug 250 MCM - 6 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 0104166
CAT #: 4-250L4
UPC: 662381001603
Company wide:
NSI Tork

250-1/0 Main 250-6 Tap

250 MCM - 1/0 AWG Main 250-6 Tap With Cover Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Flexible cover allows for either parallel or "T" tap wire entry. Secure snap cover eliminates need for taping. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.
Item #: 0684798
CAT #: GP-250WC
UPC: 662381003041
Company wide:
NSI Tork

Dual Rated Lug 250-6

1 Port Aluminum Lug 250 MCM - 6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0251437
CAT #: 250T
UPC: 662381001061
Company wide:
NSI Tork

NSI GP-250 250MCM PARALLEL TAP CONN

NSI GP-250 250MCM PARALLEL TA
Item #: 0251971
CAT #: GP-250
UPC: 662381002532
Company wide:
NSI Tork

Dual Rated Lug Two 250-6

2 Port Aluminum Lug 250 MCM - 6 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0251427
CAT #: 2-250T
UPC: 662381001221
Company wide:
NSI Tork

NSI GP-250-0 250 MCM - 1/0 AWG PARA

NSI GP-250-0 250 MCM - 1/0 AW
Item #: 0251972
CAT #: GP-250-0
UPC: 662381002525
Company wide:
NSI Tork

NSI TL250-L2 250 MCM - 1/0 AWG, 1 W

NSI TL250-L2 250 MCM - 1/0 AW
Item #: 0252732
CAT #: TL250-L2
UPC: 662381005816
Company wide:
NSI Tork

Nema Panel Lug (3)250-6

3 Port Panelboard Lug 250 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0887086
CAT #: 3-250L2/L4
UPC: 662381001504
Company wide:
NSI Tork

Nema Panel Lug 250-6

1 Port Panelboard Lug 250 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item #: 0739750
CAT #: 250L2
UPC: 662381001306
Company wide:
NSI Tork

600-4 250-1/0 Dual Range

Dual Range Lug One 600 MCM - 4 AWG, Two 250 MCM - 1/0 AWG - 1 Count Dual Range Lugs are set screw connectors that will accept either one or two wires. Made of 6061T-6 aluminum alloy. Electro-pin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 Volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0468512
CAT #: BS400T
UPC: 662381002006
Company wide:
NSI Tork

Terminal Lug 250 - 1/0

Copper Terminal Lug 250 MCM - 1/0 AWG Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Item #: 0252724
CAT #: TL250
UPC: 662381005731
Company wide:
NSI Tork

750--250 Splicer Reducer

Aluminum Splicer Reducer 750 - 250 MCM Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts.
Item #: 0649078
CAT #: 750SR
UPC: 662381002365
Company wide:
NSI Tork

250-1/0 Main 1/0-14 Tap

250 MCM - 1/0 AWG Parallel "T" Tap Connector With Cover Excellent for tapping off main conductor without cutting due to lay-in feature. Perpendicular tap allows for parallel or "T" tap configuration. Flexible cover allows for either parallel or "T" tap wire entry. Secure snap cover eliminates need for taping. Electro-tin plated for low contact resistance. Rated 600V. Temperature rating 90 degrees C.
Item #: 0250051
CAT #: GP-250-0WC
UPC: 662381003034
Company wide:
NSI Tork

NSI 250SR ALUMINUM SPLICER RE

NSI 250SR ALUMINUM SPLICER RE
Item #: 0866632
CAT #: 250SR
UPC: 662381002334
Company wide:
16 Items found