Search results
409 Found
NSI Tork
Gnd Connector Cu Lay-In 4-14 DB Rated
Item #: 0251969
CAT #: GLC-4DB
UPC: 662381005311
Company wide:
NSI Tork
tinned Copper Splice- Long Barrel, 500 Mcm
Item #: 0857267
CAT #: C-500
UPC: 662381037633
Company wide:
NSI Tork
3/0 AWG Copper Compression Lug
Item #: 0609173
CAT #: L3048
UPC: 662381034113
Company wide:
NSI Tork
250 MCM Copper Compression Lug
Item #: 0497125
CAT #: L250N
UPC: 662381035134
Company wide:
NSI Tork
NSI N-1000SP Copper Split Bolt 1000
Item #: 0252291
CAT #: N-1000SP
UPC: 662381020437
Company wide:
NSI Tork
NSI CTH-117 Copper C Tap 750-500 Ma
Item #: 0251734
CAT #: CTH-117
UPC: 662381098160
Company wide:
NSI Tork
NSI L20N-14 CU CMP Lug 2/0 AWG 1/4
Item #: 0252098
CAT #: L20N-14
UPC: 662381335654
Company wide:
NSI Tork
3/0 MCM Copper Compression Lug
Item #: 0665749
CAT #: L30N-38
UPC: 662381339171
Company wide:
NSI Tork
Service Post One Wire 10-4 AWG
Item #: 0252692
CAT #: SPM-3L
UPC: 662381021021
Company wide:
NSI Tork
Copper Split Bolt 6 Tin Plated
Item #: 0252315
CAT #: N-6SP
UPC: 662381020321
Company wide:
NSI Tork
350 MCM Copper Compression Lug
Item #: 0628305
CAT #: L35048
UPC: 662381034151
Company wide:
NSI Tork
NSI CAL30-48 AL/CU CMP Lug Meter 3/
Item #: 0251716
CAT #: CAL30-48
UPC: 662381032676
Company wide:
NSI Tork
Dble Screw Lug 800-300 Mcm
Nsi 800ll2 800-300 Mcm 2 Screw Lug Mounting Hole 1 3/4 Center To Center
Item #: 0763622
CAT #: 800LL2
UPC: 662381001702
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
ezEX44 Connector. 100/Jar
Dual Rated Turn Prevent Lug (2) 600 MCM - 2 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0251440
CAT #: 2-600TP
UPC: 662381002471
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Copper Split Bolt 6
Copper Split Bolt Connector 6 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
Item #: 0252313
CAT #: N-6
UPC: 662381020024
Category:
Copper Alloy Split Bolts
Company wide:
NSI Tork
Dual Rated Lug 350-6
1 Port Aluminum Lug 350 MCM - 6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0191108
CAT #: 350T
UPC: 662381001085
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
PARGRV CLAMP
NSI PAA6 AL PARALLEL GROOVE C
Item #: 0252349
CAT #: PAA6
UPC: 662381004031
Category:
Parallel Groove Clamps
Company wide:
NSI Tork
Dual Rated Lug Two 2/0-14
2 Port Aluminum Lug 2/0 - 14 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0251407
CAT #: 2-2/0T
UPC: 662381001214
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Gnd Connector Cu Lay-In 4-14 DB Rated
Copper Lay-in Lug with stainless steel screws for grounding or in continuous loop bonding. UL Listed for direct burial in earth or concrete with copper wire, 4-14AWG.
Item #: 0251969
CAT #: GLC-4DB
UPC: 662381005311
Category:
1-Conductor Bronze Mechanical Lugs
Company wide:
NSI Tork
tinned Copper Splice- Long Barrel, 500 Mcm
tinned Copper Splice- Long Barrel, 500 Mcm
Item #: 0857267
CAT #: C-500
UPC: 662381037633
Category:
Long Barrel Copper Compression Sleeves
Company wide:
NSI Tork
3/0 AWG Copper Compression Lug
Copper Compression Lug, Conductor Size: 3/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0609173
CAT #: L3048
UPC: 662381034113
Company wide:
NSI Tork
600-4 250-1/0 Dual Range
Dual Range Lug One 600 MCM - 4 AWG, Two 250 MCM - 1/0 AWG - 1 Count Dual Range Lugs are set screw connectors that will accept either one or two wires. Made of 6061T-6 aluminum alloy. Electro-pin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 Volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item #: 0468512
CAT #: BS400T
UPC: 662381002006
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
250 MCM Copper Compression Lug
Copper Compression Lug, Conductor Size: 250 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0497125
CAT #: L250N
UPC: 662381035134
Company wide:
NSI Tork
NSI N-1000SP Copper Split Bolt 1000
NSI N-1000SP 1000 MCM ALL PUR
Item #: 0252291
CAT #: N-1000SP
UPC: 662381020437
Category:
Copper Alloy Split Bolts
Company wide:
NSI Tork
COMPR LUG
NSI CAL2 2 AWG STR CAST ALUMI
Item #: 0251713
CAT #: CAL2
UPC: 662381032539
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
Nema Panel Lug (3) 350-6
3 Port Aluminum Dual Rated Transformer Lug 350 MCM - 6 AWG with 4 Mounting Holes Aluminum Dual Rated Transformer Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600 Volts. Temperature Rating 90 degrees C.
Item #: 0249698
CAT #: 3-350L4
UPC: 662381026965
Category:
3-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Copper Split Bolt 500
Copper Split Bolt Connector 500 MCM Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
Item #: 0252311
CAT #: N-500
UPC: 662381020116
Category:
Copper Alloy Split Bolts
Company wide:
NSI Tork
NSI CTH-117 Copper C Tap 750-500 Ma
NSI CTH-117 COPPER C TAP 750-
Item #: 0251734
CAT #: CTH-117
UPC: 662381098160
Category:
C-Tap Press-On Lugs
Company wide:
NSI Tork
NSI L20N-14 CU CMP Lug 2/0 AWG 1/4
NSI L20N-14 #2/0 AWG MAX WIRE
Item #: 0252098
CAT #: L20N-14
UPC: 662381335654
Company wide:
NSI Tork
3/0 MCM Copper Compression Lug
Copper Compression Lug, Conductor Size: 3/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 3/8".
Item #: 0665749
CAT #: L30N-38
UPC: 662381339171
Company wide:
NSI Tork
Service Post One Wire 10-4 AWG
Service Post Connector - One Wire Type 4-10 SOL Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Item #: 0252692
CAT #: SPM-3L
UPC: 662381021021
Category:
2-Wire Service Post Connectors
Company wide:
NSI Tork
Terminal Lug 250 - 1/0
Copper Terminal Lug 250 MCM - 1/0 AWG Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Item #: 0252724
CAT #: TL250
UPC: 662381005731
Category:
1-Conductor Copper Mechanical Lugs
Company wide:
NSI Tork
Copper Split Bolt 6 Tin Plated
All Purpose Split Bolt Connector 6 AWG All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Item #: 0252315
CAT #: N-6SP
UPC: 662381020321
Category:
Copper Alloy Split Bolts
Company wide:
NSI Tork
350 MCM Copper Compression Lug
Copper Compression Lug, Conductor Size: 350 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2".
Item #: 0628305
CAT #: L35048
UPC: 662381034151
Company wide:
NSI Tork
COMPR LUG
NSI CAL4 4 AWG STR CAST ALUMI
Item #: 0251717
CAT #: CAL4
UPC: 662381032515
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
NSI CAL30-48 AL/CU CMP Lug Meter 3/
NSI CAL30-48 3/0 STR CAST ALU
Item #: 0251716
CAT #: CAL30-48
UPC: 662381032676
Category:
1-Hole Copper Compression Lugs
Company wide:
409 Items found