NSI L256 CU CMP Lug Long 2 AWG 5/16

Item #: 0252121

Cat #: L256

UPC: 662381034656

$ 15.95 EA
Company wide:
0 in stock
Documents & Guides
NSI L256 2 AWG CU COMPRESSION

Overview

NSI L256 2 AWG CU COMPRESSION
Also known as: 662381034656, L256, NSIL256

Specifications

Color: Brown
Material: Copper
Color: Brown
Material: Copper