Search results

1,417,486 Found
Eaton

Breaker, 15/15A, 1P, 120/240V, 10 kAIC, BR Series, Duplex

Item #: 0006357
CAT #: BR1515
UPC: 786676370059
Company wide:
Hubbell-Raco

4" Square Exposed Work Cover, (1) Toggle Switch

Item #: 0153602
CAT #: 800C
UPC: 050169999721
Company wide:
Multiple

EMT Set Screw Connector, Steel, 3/4 inch, Insulated

Item #: 0066482
CAT #: 34ESISSCN
UPC: 784564114518
Company wide:
Arlington

Cord Connector, Low Profile, 1/2", Non-Metallic

Item #: 0334865
CAT #: LPCG50
UPC: 018997800862
Company wide:
3M

General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4" x 60'

Item #: 1858612
CAT #: 165 3/4INX60FT RED
UPC: 076308925758
Company wide:
American Fittings

Rigid Threaded Insulating Bushing, 3/4" Diameter, Polypropylene, Gray

Item #: 0826093
CAT #: PIB 75
UPC: 662364780020
Company wide:
Multiple

2/0 AWG THHN/THWN-2 Stranded Copper, Black, 1000'

Item #: 0070180
CAT #: 2ATHHNCSTRBLAX1000
UPC: 980100234065
Company wide:
Arlington

MC/AC/Flex Connector, 3/8", Insulated, Zinc Die Cast

Item #: 0497939
CAT #: 40AST
UPC: 018997000415
Company wide:
Multiple

1" Screw" Connector, Die Cast

Item #: 0009488
CAT #: 1FDCSICN
UPC: 662277000949
Company wide:
Power-Strut

Strut Strap, Universal, 3/4", Steel

Item #: 0158452
CAT #: P1212AS EG
UPC: 702316506947
Company wide:
Multiple

3/4" Rigid Steel Conduit, 10' Length

Item #: 0065976
CAT #: 34R
UPC: 980010001023
Company wide:
nVent Caddy

Telescoping box bracket 15 3/4"–25" stud space 1 1/2", 2 1/8", 2 1/2" box depth

Item #: 0861236
CAT #: TSGB1624
UPC: 782856679677
Company wide:
Power-Strut

Rigid Strut Strap, 3", Steel, Electro-Galvanized

Item #: 0158461
CAT #: P1119AS EG
UPC: 702316503410
Company wide:
Multiple

Aluminum Flex, 1/2", 100' Coil

Item #: 0065871
CAT #: 12FAX100
UPC: 980050022026
Company wide:
Multiple

1" 2 Screw Connector, Die Cast

Item #: 0069361
CAT #: 1RXDC2SCN
UPC: 784564126320
Company wide:
Multiple

4 Bare Stranded Copper Wire, 200 Ft.

Item #: 0062921
CAT #: 4BCSTRX200
UPC: 980100335205
Company wide:
American Fittings

Rigid Threaded Insulating Bushing, 3" Diameter, Polypropylene, Gray

Item #: 0826099
CAT #: PIB300
UPC: 662364780143
Company wide:
Multiple

1" Galvanized Coupling

Item #: 0065802
CAT #: 1RCP
UPC: 980020001334
Company wide:
Ideal

Wing-Nut® Wire Conn, Model 454® Blue, 25/Box

Item #: 0028533
CAT #: 30-454
UPC: 783250304547
Company wide:
Multiple

Plastic Insulating Bushing, Threaded, 3/4"

Item #: 0065986
CAT #: 34PIBU
UPC: 784564109323
Company wide:
Multiple

Rigid Strap, 1-Hole, 3/8", Steel

Item #: 0159287
CAT #: 38RS1H
UPC: 018997003102
Company wide:
Wago

Splicing Connector, Compact, 221-413 Series, 24 -12 AWG, 3-Port, 50/PK

Item #: 0197042
CAT #: 221-413/K194-4045
UPC: 050821897136
Company wide:
Dottie

Push-In Connector, 1/2", For Non-Metallic/Flexible Cord, Plastic

Item #: 0369295
CAT #: DRC50
UPC: 781002505075
Company wide:
Multiple

1-1/4" PVC 90° Elbow, Schedule 40, Gray

Item #: 0069150
CAT #: 114P90
UPC: 980060060445
Company wide:
Eaton

Breaker, 15/15A, 1P, 120/240V, 10 kAIC, BR Series, Duplex

15/15 Amp, 1-Pole, Non-CTL Plug-On Replacement Duplex Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC
Item #: 0006357
CAT #: BR1515
UPC: 786676370059
Company wide:
Hubbell-Raco

4" Square Exposed Work Cover, (1) Toggle Switch

4" Square, Exposed Work Cover, Type: (1) Toggle Switch, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".
Item #: 0153602
CAT #: 800C
UPC: 050169999721
Company wide:
Multiple

EMT Set Screw Connector, Steel, 3/4 inch, Insulated

EMT Set Screw Connector, 3/4 inch, Insulated, Material: Steel. (Box Quantity: 25)
Item #: 0066482
CAT #: 34ESISSCN
UPC: 784564114518
Company wide:
Arlington

Cord Connector, Low Profile, 1/2", Non-Metallic

Cord Connector, Low Profile, Size: 1/2 inch, Strain Relief, Cord Range: 0.200 Inch - 0.472 Inch, Material: Non-Metallic.
Item #: 0334865
CAT #: LPCG50
UPC: 018997800862
Company wide:
3M

General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4" x 60'

3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1858612
CAT #: 165 3/4INX60FT RED
UPC: 076308925758
Company wide:
American Fittings

Rigid Threaded Insulating Bushing, 3/4" Diameter, Polypropylene, Gray

Rigid Threaded Insulating Bushing, 3/4 Inch Diameter, Impact Resistant Polypropylene, Gray
Item #: 0826093
CAT #: PIB 75
UPC: 662364780020
Company wide:
Multiple

2/0 AWG THHN/THWN-2 Stranded Copper, Black, 1000'

2/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft Reel.
Item #: 0070180
CAT #: 2ATHHNCSTRBLAX1000
UPC: 980100234065
Company wide:
Arlington

MC/AC/Flex Connector, 3/8", Insulated, Zinc Die Cast

3/8 inch, Open Tang MC/AC Insulated Throat Connector - 1/2 inch, K.O.Cable Range .485 - .612
Item #: 0497939
CAT #: 40AST
UPC: 018997000415
Company wide:
Multiple

1" Screw" Connector, Die Cast

1 inch, Die Cast Screw-In Connector
Item #: 0009488
CAT #: 1FDCSICN
UPC: 662277000949
Company wide:
Power-Strut

Strut Strap, Universal, 3/4", Steel

Universal Strut Strap, Diameter: 3/4", Material: Steel, Finish: Electro-Galvanized, .060" Thickness, Universal Clamp for EMT, IMC & GRC.
Item #: 0158452
CAT #: P1212AS EG
UPC: 702316506947
Company wide:
Multiple

3/4" Rigid Steel Conduit, 10' Length

3/4 Inch Rigid Galvanized Steel Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Item #: 0065976
CAT #: 34R
UPC: 980010001023
Company wide:
nVent Caddy

Telescoping box bracket 15 3/4"–25" stud space 1 1/2", 2 1/8", 2 1/2" box depth

Telescoping Screw Gun Bracket 15- 3/4" to 25" Stud Spacing. Standard Package Quantity: 50.
Item #: 0861236
CAT #: TSGB1624
UPC: 782856679677
Company wide:
Power-Strut

Rigid Strut Strap, 3", Steel, Electro-Galvanized

Standard Strut Strap, Diameter: 3", Material: Steel, Finish: Electro-Galvanized, Thickness .105". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Item #: 0158461
CAT #: P1119AS EG
UPC: 702316503410
Company wide:
Multiple

Aluminum Flex, 1/2", 100' Coil

1/2" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 100 ft Reel.
Item #: 0065871
CAT #: 12FAX100
UPC: 980050022026
Company wide:
Multiple

1" 2 Screw Connector, Die Cast

1 inch, Die Cast Two Screw Connector
Item #: 0069361
CAT #: 1RXDC2SCN
UPC: 784564126320
Company wide:
Multiple

4 Bare Stranded Copper Wire, 200 Ft.

4 AWG Bare Stranded Copper Wire, 200 Ft. Length
Item #: 0062921
CAT #: 4BCSTRX200
UPC: 980100335205
Company wide:
American Fittings

Rigid Threaded Insulating Bushing, 3" Diameter, Polypropylene, Gray

Rigid Threaded Insulating Bushing, 3 Inch Diameter, Impact Resistant Polypropylene, Gray
Item #: 0826099
CAT #: PIB300
UPC: 662364780143
Company wide:
Multiple

1" Galvanized Coupling

1 Inch Galvanized Coupling
Item #: 0065802
CAT #: 1RCP
UPC: 980020001334
Company wide:
Ideal

Wing-Nut® Wire Conn, Model 454® Blue, 25/Box

Wire Connector, Color Coded, Winged Type, Blue, Wire Range: 14 - 6 AWG, Package of 25. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®
Item #: 0028533
CAT #: 30-454
UPC: 783250304547
Company wide:
Multiple

Plastic Insulating Bushing, Threaded, 3/4"

3/4", Insulated Bushing, Threaded, Impact Resistant, Non-Metallic. For use with Rigid Metal and IMC Conduit
Item #: 0065986
CAT #: 34PIBU
UPC: 784564109323
Company wide:
Multiple

Rigid Strap, 1-Hole, 3/8", Steel

Rigid Strap, 1-Hole, Trade Size: 3/8", Material: Steel. For Use with Rigid/IMC Conduit.
Item #: 0159287
CAT #: 38RS1H
UPC: 018997003102
Company wide:
Wago

Splicing Connector, Compact, 221-413 Series, 24 -12 AWG, 3-Port, 50/PK

Splicing Connector, Compact, 221-413 Series, 24 -12 AWG, 3-Conductor With Levers, 600 Volt, For Use in Connecting Any Combination of Solid, Stranded, Flexible Copper Wires, Order of 1 Each = Pack of 50 Connectors
Item #: 0197042
CAT #: 221-413/K194-4045
UPC: 050821897136
Company wide:
Dottie

Push-In Connector, 1/2", For Non-Metallic/Flexible Cord, Plastic

(50507) 1/2 inch, Snap-In NM-B Connector - Single Cable (14/2 - 10/3) Two Cables (14/2, 12/2, 14/3) Package of 100
Item #: 0369295
CAT #: DRC50
UPC: 781002505075
Company wide:
Multiple

1-1/4" PVC 90° Elbow, Schedule 40, Gray

1-1/4 Inch PVC 90 Degree Elbow, Schedule 40, Gray
Item #: 0069150
CAT #: 114P90
UPC: 980060060445
Company wide:
Over 1,417,486 Items found