$ 0.67 EA
Company wide:
32,546
in stock
Documents & Guides
Wire Connector, Color Coded, Winged Type, Blue, Wire Range: 14 - 6 AWG, Package of 25. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®
Overview
Wire Connector, Color Coded, Winged Type, Blue, Wire Range: 14 - 6 AWG, Package of 25. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®
Wing-Nut® wire connector provides an easy, secure grip when connecting a wide range of wires. The specially designed contoured wings make for extra torque and quick work on any electrical job. The wide range, live action spring is flexible enough to handle small combinations with ease but then expands to accept large combinations when you need it. It can also be reused on same size or larger combinations for quick and easy circuit changes and additions.
Also known as: 783250304547, 30-454, IDE30454, Big Blue Wirenuts, Weather Proof / Lubrication, Big Blue, Big Blue Wire Connector
Specifications
| Color: | Blue |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 12 |
| Color: | Blue |
| Standards: | California Proposition 65 |
| Material: | Copper |
| Allowable Gauge Range: | 14 - 12 |