1
more

Cord Connector, Low Profile, 1/2", Non-Metallic
Item #: 0334865
Cat #: LPCG50
UPC: 018997800862
$ 3.27 EA
Company wide:
8,895
in stock
Cord Connector, Low Profile, Size: 1/2 inch, Strain Relief, Cord Range: 0.200 Inch - 0.472 Inch, Material: Non-Metallic.
Overview
Cord Connector, Low Profile, Size: 1/2 inch, Strain Relief, Cord Range: 0.200 Inch - 0.472 Inch, Material: Non-Metallic.
Put the squeeze on cable with Arlington’s non-metallic, lowprofile, strain-relief cord grips! They have the widest cord ranges in the industry at the lowest cost, so there are fewer items to stock. They deliver superior pullout resistance. The nylon gripper squeezes down on the cable or cord as the nut is tightened, locking it firmly in place. Plus, the unique internal grommet assures a liquid-tight and oil-tight seal.
Also known as: 018997800862, LPCG50, ARLLPCG50, s/o cord connector, cord grip bushing, cord grip, gland
Specifications
| Diameter: | 1/2 in |
| Material: | Nylon |
| Diameter: | 1/2 in |
| Material: | Nylon |