20 Amp Straight Blade Receptacles

18 Found
Pass & Seymour

20 Amp, 125/250 Volt, 3P, 4W, NEMA 14-20R

Item #: 0415476
CAT #: 3820
UPC: 785007790108
Company wide:
Leviton

20A Heavy Duty Flush Mount Receptacle, 125/250V, 10-20R, Ivory

Item #: 0034724
CAT #: 5032-I
UPC: 078477208205
Company wide:
Leviton

20 Amp Corrosion Resistant Receptacle, Cover & Gasket, 125V, Wetguard

Item #: 0528122
CAT #: 60W33
UPC: 078477066249
Company wide:
Leviton

20 Amp Corrosion Resistant Receptacle, Cover & Gasket, 250V, Wetguard

Item #: 0528055
CAT #: 60W48
UPC: 078477066270
Company wide:
Leviton

20 Amp Isolated Ground Duplex Receptacle, 125V, 5-20R, Gray

Item #: 0171613
CAT #: 5362-IGG
UPC: 078477053287
Company wide:
Leviton

20A Integrated Power Flanged Inlet, 125V, 5-20P, Standard Wells

Item #: 0453552
CAT #: 15378-CWP
UPC: 078477046142
Company wide:
Leviton

Rc,20a125v 2p3w Ss Blk

Item #: 0861162
CAT #: 5558-SS
UPC: 078477419854
Company wide:
Pass & Seymour

STRAIGHT BLADE RECEP SINGLE 20A277

Item #: 0728172
CAT #: 7621
UPC: 785007762105
Company wide:
Ericson

FLIP SEAL ASSY20A/1612-C(5-20R)

Item #: 0839272
CAT #: 2715-FS12
UPC: 782862587775
Company wide:
Leviton

LEV 6LNR96-0 NEMA 6-20R RECEPW/LID

Item #: 0175773
CAT #: LNR96-4
UPC: 078477693063
Company wide:
Leviton

20A IG Duplex Receptacle, Light Almond

Item #: 0745385
CAT #: 5362-IGT
UPC: 078477334768
Company wide:
Leviton

20 Amp Duplex Receptacle, Brass Floorbox Assembly, 5-20R

Item #: 0711808
CAT #: 25349-FBA
UPC: 078477163610
Company wide:
Leviton

1-Gang Floor Box Receptacle Assembly, 20A, 125V, IVORY

Item #: 0286267
CAT #: 25349-TFB
UPC: 078477749791
Company wide:
Pass & Seymour

Str Bld Rec 4p 4w 20a 125v

Item #: 0459310
CAT #: 3822
UPC: 785007790207
Company wide:
Leviton

1-Gang Floor Box Receptacle Assembly, 20A, 120V, IVORY

Item #: 0286266
CAT #: 25349-TFN
UPC: 078477749784
Company wide:
Hubbell-Wiring Kellems

Female Receptacle, 16A, 250V, International Rated, IEC320 Device

Item #: 0796343
CAT #: H320R
UPC: 783585777054
Company wide:
Hubbell-Wiring Kellems

Single Receptacle, 20A, 125V, 5-20R, Brown

Item #: 0839646
CAT #: HBL5361
UPC: 783585013909
Company wide:
Hubbell-Wiring Kellems

Single Receptacle, Industrial Grade, 20A, 125V, Gray

Item #: 0840649
CAT #: HBL5361GRY
UPC: 783585014302
Company wide:
Pass & Seymour

20 Amp, 125/250 Volt, 3P, 4W, NEMA 14-20R

20 Amp, 125/250 Volt, NEMA 14-20R, 3-Pole, 4-Wire, Straight Blade, Industrial Grade, Grounding, Flush Receptacle, Color: Black
Item #: 0415476
CAT #: 3820
UPC: 785007790108
Company wide:
Leviton

20A Heavy Duty Flush Mount Receptacle, 125/250V, 10-20R, Ivory

20 Amp, 125/250 Volt, NEMA 10-20R, 3P, 3W, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Non-Grounding, Side Wired, Steel Strap, - Ivory.
Item #: 0034724
CAT #: 5032-I
UPC: 078477208205
Company wide:
Leviton

20 Amp Corrosion Resistant Receptacle, Cover & Gasket, 125V, Wetguard

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Grounding, Wetguard w/Cover, Back Wired, Nickel-Plated Brass Strap - Yellow.
Item #: 0528122
CAT #: 60W33
UPC: 078477066249
Company wide:
Leviton

20 Amp Corrosion Resistant Receptacle, Cover & Gasket, 250V, Wetguard

20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Grounding, Wetguard W/cover, Back Wired, Nickel-plated Brass Strap, - Yellow
Item #: 0528055
CAT #: 60W48
UPC: 078477066270
Company wide:
Leviton

20 Amp Isolated Ground Duplex Receptacle, 125V, 5-20R, Gray

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Isolated Ground, , Back & Side 8 Hole Feed-thru Wired, Steel Strap, - Gray
Item #: 0171613
CAT #: 5362-IGG
UPC: 078477053287
Company wide:
Leviton

20A Integrated Power Flanged Inlet, 125V, 5-20P, Standard Wells

20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Power Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, , Standard Wire Wells Wired, Nylon Strap, - Gray
Item #: 0453552
CAT #: 15378-CWP
UPC: 078477046142
Company wide:
Leviton

Rc,20a125v 2p3w Ss Blk

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Short Strap Single Receptacle, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap - Black
Item #: 0861162
CAT #: 5558-SS
UPC: 078477419854
Company wide:
Pass & Seymour

STRAIGHT BLADE RECEP SINGLE 20A277

Single Receptacle 2pole 3wire 20amp 277volt Grounding
Item #: 0728172
CAT #: 7621
UPC: 785007762105
Company wide:
Ericson

FLIP SEAL ASSY20A/1612-C(5-20R)

FLIP SEAL ASSY20A/1612-C(5-20R)
Item #: 0839272
CAT #: 2715-FS12
UPC: 782862587775
Company wide:
Leviton

LEV 6LNR96-0 NEMA 6-20R RECEPW/LID

20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Receptacle, Straight Blade, Industrial Grade, Grounding, Rhino-Hide - GRAY
Item #: 0175773
CAT #: LNR96-4
UPC: 078477693063
Company wide:
Leviton

20A IG Duplex Receptacle, Light Almond

Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Light Almond
Item #: 0745385
CAT #: 5362-IGT
UPC: 078477334768
Company wide:
Leviton

20 Amp Duplex Receptacle, Brass Floorbox Assembly, 5-20R

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Floor Mtg Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Floor Box Receptacle Assembly, Back & Sidewired, Steel Strap, - Ivory
Item #: 0711808
CAT #: 25349-FBA
UPC: 078477163610
Company wide:
Leviton

1-Gang Floor Box Receptacle Assembly, 20A, 125V, IVORY

1-Gang Floor Box Receptacle Assembly, 20 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper-Resistant Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Steel Strap, Brass-Finish Plate - IVORY
Item #: 0286267
CAT #: 25349-TFB
UPC: 078477749791
Company wide:
Pass & Seymour

Str Bld Rec 4p 4w 20a 125v

P&s 3822 Pwr Outlet 18-20r
Item #: 0459310
CAT #: 3822
UPC: 785007790207
Company wide:
Leviton

1-Gang Floor Box Receptacle Assembly, 20A, 120V, IVORY

1-Gang Floor Box Receptacle Assembly, 20 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper-Resistant Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Steel Strap, Nickel-Finish Plate - IVORY
Item #: 0286266
CAT #: 25349-TFN
UPC: 078477749784
Company wide:
Hubbell-Wiring Kellems

Female Receptacle, 16A, 250V, International Rated, IEC320 Device

Female Receptacle, IEC320 Device, 16 Amp, 250 Volt AC, International Rated, Pressure Screw Terminal, Black, Single Pack
Item #: 0796343
CAT #: H320R
UPC: 783585777054
Company wide:
Hubbell-Wiring Kellems

Single Receptacle, 20A, 125V, 5-20R, Brown

HBL HBL5361
Item #: 0839646
CAT #: HBL5361
UPC: 783585013909
Company wide:
Hubbell-Wiring Kellems

Single Receptacle, Industrial Grade, 20A, 125V, Gray

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles, single, Industrial Grade, 2-pole 3-wire Grounding, 20a 125v, 5-20r,gray, Single Pack
Item #: 0840649
CAT #: HBL5361GRY
UPC: 783585014302
Company wide:
18 Items found