20A IG Duplex Receptacle, Light Almond

Item #: 0745385

Cat #: 5362-IGT

UPC: 078477334768

$ 22.09 EA
Company wide:
0 in stock
Documents & Guides
Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Light Almond

Overview

Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Light Almond

20-Amp, 125 Volt, Industrial Series Heavy Duty Specification Grade, Duplex Receptacle, Straight Blade, Isolated Ground, Light Almond

Also known as: 078477334768, 5362-IGT, LEV5362IGT

Specifications

Color: Light Almond
Phase: 1
Amps: 20
Material: Thermoplastic, Nylon
NEMA Configuration: 5-20R, WD-6
Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R, WD-6
Phase: 1
Material: Thermoplastic, Nylon