20 Amp, 125/250 Volt, 3P, 4W, NEMA 14-20R

Item #: 0415476

Cat #: 3820

UPC: 785007790108

$ 65.12 EA
Company wide:
26 in stock
Documents & Guides
20 Amp, 125/250 Volt, NEMA 14-20R, 3-Pole, 4-Wire, Straight Blade, Industrial Grade, Grounding, Flush Receptacle, Color: Black

Overview

20 Amp, 125/250 Volt, NEMA 14-20R, 3-Pole, 4-Wire, Straight Blade, Industrial Grade, Grounding, Flush Receptacle, Color: Black
Also known as: 785007790108, 3820, PAS3820

Specifications

Type: Grounding, Receptacle, Industrial Grade
Mounting: Flush
Volts AC: 120, 240
Color: Black
Amps: 20
Material: Thermoplastic
NEMA Configuration: 14-20R
Type: Grounding, Receptacle, Industrial Grade
Volts AC: 120, 240
Amps: 20
NEMA Configuration: 14-20R
Mounting: Flush
Color: Black
Material: Thermoplastic