20 Amp Straight Blade Outlets

6 Items found
Leviton

20 Amp Flanged Outlet, 125V, 5-20R, Nylon, White

Item #: 0161624
CAT #: 15379-C
UPC: 078477795996
Company wide:
Woodhead

Watertight Duplex Receptacle, Flip Coverplate, 20A, 125V, Yellow

Item #: 0591241
CAT #: 60W33DPLX
UPC: 786788714321
Company wide:
Leviton

20A Flanged Outlet, 250V, 6-20R, Nylon, White, Industrial Grade

Item #: 0234903
CAT #: 5479-C
UPC: 078477796085
Company wide:
Pass & Seymour

STR BLD FLANGED OUTLET 3W 20A 125V

Item #: 1169006
CAT #: 5379-SS
UPC: 785007537918
Company wide:
Pass & Seymour

FL IN 5W20A120/208V T/L

Item #: 1171020
CAT #: L2120-FI
UPC: 785007212020
Company wide:
Hubbell-Wiring Kellems

Marine Hull Outlet, 20a 125v, 5-20r, Gy

Item #: 0874955
CAT #: HBL61CM65
UPC: 783585808673
Company wide:
Leviton

20 Amp Flanged Outlet, 125V, 5-20R, Nylon, White

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Flanged Outlet Receptacle, Straight Blade,Industrial Grade, Grounding, , Back Wired, Thermoplastic Nylon Strap, - White
Item #: 0161624
CAT #: 15379-C
UPC: 078477795996
Company wide:
Woodhead

Watertight Duplex Receptacle, Flip Coverplate, 20A, 125V, Yellow

Duplex Coverplate w/ Female Receptacle, 20A, 125V, NEMA 5-20R
Item #: 0591241
CAT #: 60W33DPLX
UPC: 786788714321
Company wide:
Leviton

20A Flanged Outlet, 250V, 6-20R, Nylon, White, Industrial Grade

20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Flanged Outlet Receptacle, Straight Blade,Industrial Grade, Grounding, , Back Wired, Thermoplastic Nylon Strap - White
Item #: 0234903
CAT #: 5479-C
UPC: 078477796085
Company wide:
Pass & Seymour

STR BLD FLANGED OUTLET 3W 20A 125V

Straight Blade 2pole 3wire 20amp 125volt Flanged Outlet
Item #: 1169006
CAT #: 5379-SS
UPC: 785007537918
Company wide:
Pass & Seymour

FL IN 5W20A120/208V T/L

Flanged Inlet 5wire 20amp 120/208volt Turnlok
Item #: 1171020
CAT #: L2120-FI
UPC: 785007212020
Company wide:
Hubbell-Wiring Kellems

Marine Hull Outlet, 20a 125v, 5-20r, Gy

Straight Blade Devices, Outlet, Flanged, Marine, 20a 125v, 2-pole 3-wiregrounding, 5-20r, Gray, Single Pack
Item #: 0874955
CAT #: HBL61CM65
UPC: 783585808673
Company wide:
6 Items found