20 Amp Flanged Outlet, 125V, 5-20R, Nylon, White

Item #: 0161624

Cat #: 15379-C

UPC: 078477795996

$ 35.90 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Flanged Outlet Receptacle, Straight Blade,Industrial Grade, Grounding, , Back Wired, Thermoplastic Nylon Strap, - White

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Flanged Outlet Receptacle, Straight Blade,Industrial Grade, Grounding, , Back Wired, Thermoplastic Nylon Strap, - White

20 Amp, 125 Volt, Flanged Outlet Receptacle, Straight Blade, Industrial Grade, Grounding, White

Also known as: 078477795996, 15379-C, LEV15379C

Specifications

Mounting: Flange
Volts AC: 120
Type: Industrial Grade, Plug, Flanged Outlet, Self-Grounding
Amps: 20
Color: White
NEMA Configuration: 5-20R
Mounting: Flange
Type: Industrial Grade, Plug, Flanged Outlet, Self-Grounding
Color: White
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R