FL IN 5W20A120/208V T/L

Item #: 1171020

Cat #: L2120-FI

UPC: 785007212020

$ 95.10 EA
Company wide:
0 in stock
Documents & Guides
Flanged Inlet 5wire 20amp 120/208volt Turnlok

Overview

Flanged Inlet 5wire 20amp 120/208volt Turnlok
Also known as: 785007212020, L2120-FI, PASL2120FI

Specifications

Phase: 3
Type: Flanged Inlet
Color: Gray
Amps: 20
Material: Thermoplastic
NEMA Configuration: L21-20P
Phase: 3
Color: Gray
Material: Thermoplastic
Type: Flanged Inlet
Amps: 20
NEMA Configuration: L21-20P