Search results

58 Found
Meister International

Pipe Mounting Wireholder, 7/8 x 1"

Item #: 1746609
CAT #: 6912
UPC:
Company wide:
Meister International

Screw Wire Holder, 2"

Item #: 1746617
CAT #: 1929
UPC:
Company wide:
Meister International

Pipe Mounting Wireholder, 3 - 4"

Item #: 1747626
CAT #: 6913
UPC:
Company wide:
Meister International

Screw Wire Holder, 1-7/8 x 2"

Item #: 1746615
CAT #: 1986
UPC:
Company wide:
Meister International

5/8" Hole Strain Insulator

Item #: 1746612
CAT #: 54-1
UPC:
Company wide:
Meister International

7/8" Hole Strain Insulator

Item #: 1746611
CAT #: 54-2
UPC:
Company wide:
Meister International

Clevis With Insulator 4 1/4"

Item #: 1746613
CAT #: MI-413
UPC:
Company wide:
Meister International

Screw Wire Holder, 1-7/8 x 2"

Item #: 1746616
CAT #: 1933
UPC:
Company wide:
Meister International

MEI 5112 SPOOL INSULATOR

Item #: 1746813
CAT #: 53-1
UPC:
Company wide:
Meister International

MEI MI-313 CLEVISES

Item #: 2182354
CAT #: MI-313
UPC:
Company wide:
Meister International

MEI 70190 7.5KV STANDOFF INSU

Item #: 1746840
CAT #: 70190
UPC:
Company wide:
Meister International

1" Hole Strain Insulator

Item #: 1746610
CAT #: 54-3
UPC:
Company wide:
Meister International

MEI 70174 15KV STANDOFF INSUL

Item #: 1746824
CAT #: 70174
UPC:
Company wide:
Meister International

MEI 70125 5KV STANDOFF INSULA

Item #: 1746820
CAT #: 70125
UPC:
Company wide:
Meister International

MEI SR-26 3W DISTRIBUTION R

Item #: 1746817
CAT #: SR-26
UPC:
Company wide:
Meister International

MEI 2111 INSULATOR

Item #: 1746812
CAT #: 2111
UPC:
Company wide:
Meister International

MEI 70210 8.7KV STANDOFF INSU

Item #: 1746822
CAT #: 70210
UPC:
Company wide:
Meister International

MEI MI­62­1 #2 ACSR WDGE GRIP CLAMP

Item #: 1746620
CAT #: MI-62-1
UPC:
Company wide:
Meister International

MEI 70169 8.7KV STANDOFF INSU

Item #: 1746838
CAT #: 70169
UPC:
Company wide:
Meister International

MEI 5101 3X3-1/16 SPOOL

Item #: 1746814
CAT #: 53-2
UPC:
Company wide:
Meister International

MEI 70130 8.7KV STANDOFF INSU

Item #: 1746831
CAT #: 70130
UPC:
Company wide:
Meister International

MEI 70150 5KV STANDOFF INSULA

Item #: 1746834
CAT #: 70150
UPC:
Company wide:
Meister International

MEI 4170 CLEVIS W/INSULATOR

Item #: 1746815
CAT #: MI-431
UPC:
Company wide:
Meister International

MEI MI-40-1 4/0 ACSR WEDGE

Item #: 1746618
CAT #: MI-40-1
UPC:
Company wide:
Meister International

Pipe Mounting Wireholder, 7/8 x 1"

Pipe Mounting Wireholder, Porcelain Height: 3 3/32", Screw Height: 1 1/4" - 2 1/2", Diameter: 1 7/8" X 2", Opening: 7/8" x 1", Material: 12 Gauge Galvanized Steel
Item #: 1746609
CAT #: 6912
UPC:
Company wide:
Meister International

Screw Wire Holder, 2"

Screw Wire Holder, Porcelain Height: 3", Screw Height: 2-1/4", Diameter: 2", Opening: 5/8" x 3/4", Material: Cad.Plated Steel
Item #: 1746617
CAT #: 1929
UPC:
Company wide:
Meister International

Pipe Mounting Wireholder, 3 - 4"

Pipe Mounting Wireholder, Universal Reinforced, 3 to 4 Inch Pipe Size, Galvanized Steel
Item #: 1747626
CAT #: 6913
UPC:
Company wide:
Meister International

Screw Wire Holder, 1-7/8 x 2"

Screw Wire Holder, Porcelain Height: 3-3/32", Screw Height: 2-1/4", Diameter: 1 7/8" x 2", Opening: 7/8" x 1", Material: Galvanized Steel
Item #: 1746615
CAT #: 1986
UPC:
Company wide:
Meister International

5/8" Hole Strain Insulator

5/8" Hole Strain Insulator, Maximum Cable Size: 3/8", Maximum Strength: 10,000 lbs.
Item #: 1746612
CAT #: 54-1
UPC:
Company wide:
Meister International

7/8" Hole Strain Insulator

7/8" Hole Strain Insulator, Maximum Cable Size: 1/2", Maximum Strength: 12,000 lbs.
Item #: 1746611
CAT #: 54-2
UPC:
Company wide:
Meister International

Clevis With Insulator 4 1/4"

Clevis With Insulator, Insulator: 53-1, Height: 4 1/4", Inside Width: 2 1/2", Depth: 1 1/2"
Item #: 1746613
CAT #: MI-413
UPC:
Company wide:
Meister International

Screw Wire Holder, 1-7/8 x 2"

Screw Wire Holder, Cad Plated Steel
Item #: 1746616
CAT #: 1933
UPC:
Company wide:
Meister International

MEI 5112 SPOOL INSULATOR

MEI 5112 SPOOL INSULATOR
Item #: 1746813
CAT #: 53-1
UPC:
Company wide:
Meister International

MEI MI-313 CLEVISES

MEI MI-313 CLEVISES
Item #: 2182354
CAT #: MI-313
UPC:
Company wide:
Meister International

MEI 70190 7.5KV STANDOFF INSU

MEI 70190 7.5KV STANDOFF INSU
Item #: 1746840
CAT #: 70190
UPC:
Company wide:
Meister International

1" Hole Strain Insulator

1" Hole Strain Insulator, Maximum Cable Size: 5/8", Maximum Strength: 20,000 lbs.
Item #: 1746610
CAT #: 54-3
UPC:
Company wide:
Meister International

MEI 70174 15KV STANDOFF INSUL

MEI 70174 15KV STANDOFF INSUL
Item #: 1746824
CAT #: 70174
UPC:
Company wide:
Meister International

MEI 70125 5KV STANDOFF INSULA

MEI 70125 5KV STANDOFF INSULA
Item #: 1746820
CAT #: 70125
UPC:
Company wide:
Meister International

MEI SR-26 3W DISTRIBUTION R

MEI SR-26 3W DISTRIBUTION R
Item #: 1746817
CAT #: SR-26
UPC:
Company wide:
Meister International

MEI 2111 INSULATOR

MEI 2111 INSULATOR
Item #: 1746812
CAT #: 2111
UPC:
Company wide:
Meister International

MEI 70210 8.7KV STANDOFF INSU

MEI 70210 8.7KV STANDOFF INSU
Item #: 1746822
CAT #: 70210
UPC:
Company wide:
Meister International

MEI MI­62­1 #2 ACSR WDGE GRIP CLAMP

MEI MI­62­1 #2 ACSR WDGE GRIP CLAMP
Item #: 1746620
CAT #: MI-62-1
UPC:
Company wide:
Meister International

MEI 70169 8.7KV STANDOFF INSU

MEI 70169 8.7KV STANDOFF INSU
Item #: 1746838
CAT #: 70169
UPC:
Company wide:
Meister International

MEI 5101 3X3-1/16 SPOOL

MEI 5101 3X3-1/16 SPOOL
Item #: 1746814
CAT #: 53-2
UPC:
Company wide:
Meister International

MEI 70130 8.7KV STANDOFF INSU

MEI 70130 8.7KV STANDOFF INSU
Item #: 1746831
CAT #: 70130
UPC:
Company wide:
Meister International

MEI 70150 5KV STANDOFF INSULA

MEI 70150 5KV STANDOFF INSULA
Item #: 1746834
CAT #: 70150
UPC:
Company wide:
Meister International

MEI 4170 CLEVIS W/INSULATOR

MEI 4170 CLEVIS W/INSULATOR
Item #: 1746815
CAT #: MI-431
UPC:
Company wide:
Meister International

MEI MI-40-1 4/0 ACSR WEDGE

MEI MI-40-1 4/0 ACSR WEDGE
Item #: 1746618
CAT #: MI-40-1
UPC:
Company wide:
58 Items found