Screw Wire Holder, 1-7/8 x 2"

Item #: 1746615

Cat #: 1986

UPC:

$ 6.89 EA
Company wide:
170 in stock
Documents & Guides
Screw Wire Holder, Porcelain Height: 3-3/32", Screw Height: 2-1/4", Diameter: 1 7/8" x 2", Opening: 7/8" x 1", Material: Galvanized Steel

Overview

Screw Wire Holder, Porcelain Height: 3-3/32", Screw Height: 2-1/4", Diameter: 1 7/8" x 2", Opening: 7/8" x 1", Material: Galvanized Steel

With over 13 years in business, Meister International provides the highest quality porcelain insulators and porcelain bushings to OEM’s around the world, as well as large utilities, distributors, repair shops, testing facilities and many others. With the largest inventory in the industry we have what you need, when you need it. Most orders ship within 24 hours. Custom porcelain insulators can also be made to your specications.

Also known as: 1986, MEI1986

Specifications

Type: Wire Holder, Screw
Material: Steel
Type: Wire Holder, Screw
Material: Steel