Pipe Mounting Wireholder, 3 - 4"

Item #: 1747626

Cat #: 6913

UPC:

$ 15.41 EA
Company wide:
102 in stock
Documents & Guides
Pipe Mounting Wireholder, Universal Reinforced, 3 to 4 Inch Pipe Size, Galvanized Steel

Overview

Pipe Mounting Wireholder, Universal Reinforced, 3 to 4 Inch Pipe Size, Galvanized Steel
Also known as: 6913, MEI6913

Specifications

Type: Wire Holder, Pipe Mount
Diameter: 3 in, 4 in
Mounting: Pipe
Material: Porcelain, Steel
Type: Wire Holder, Pipe Mount
Mounting: Pipe
Diameter: 3 in, 4 in
Material: Porcelain, Steel