Pipe Mounting Wireholder, 7/8 x 1"

Item #: 1746609

Cat #: 6912

UPC:

$ 15.41 EA
Company wide:
199 in stock
Documents & Guides
Pipe Mounting Wireholder, Porcelain Height: 3 3/32", Screw Height: 1 1/4" - 2 1/2", Diameter: 1 7/8" X 2", Opening: 7/8" x 1", Material: 12 Gauge Galvanized Steel

Overview

Pipe Mounting Wireholder, Porcelain Height: 3 3/32", Screw Height: 1 1/4" - 2 1/2", Diameter: 1 7/8" X 2", Opening: 7/8" x 1", Material: 12 Gauge Galvanized Steel

Made of 12 gauge, Hot Dip Galvanized Steel, with 8 Gauge Hot Dipped Galvanized Points, our Secondary Racks are rugged enough to stand up to most any environment.

Also known as: 6912, MEI6912, Clamp on insulator , mast clamp, conduit bob

Specifications

Type: Wire Holder, Pipe Mount
Material: Steel
Type: Wire Holder, Pipe Mount
Material: Steel