"600t industries, llc"
13 Found
NSI Tork
600 MCM-2 , 4 Hole Stacked Lug Mounting Hole, 1 3/8
Item #: 0142004
CAT #: 600T-4
UPC: 662381001849
Company wide:
NSI Tork
Transformer Lug Kit, 100 - 300 kVA, 3 x 250T, 22 x 600T Lugs
Item #: 0250373
CAT #: LK-3
UPC: 662381051028
Company wide:
NSI Tork
600 Mcm Alum Compression Splice(al/cu)
Item #: 0857264
CAT #: ASC600T
UPC: 662381032133
Company wide:
NSI Tork
Easy-Twist Winged N Type Red 500 Pk Bag
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork
12 Ton Compression Tool for U Type Dies
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork
Step Panel Lug 600-2
2 Port Stacked Lug 600 MCM - 2 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Item #: 0550133
CAT #: 600T-2
UPC: 662381001825
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Step Panel Lug (3) 600-2
3 Port Stacked Lug 600 MCM - 2 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.38".
Item #: 0566582
CAT #: 600T-3
UPC: 662381001832
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Dual Rated Lug Two 600-2
2 Port Aluminum Lug 600 MCM - 2 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Item #: 0662532
CAT #: 2-600T
UPC: 662381001245
Category:
2-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
600 MCM-2 , 4 Hole Stacked Lug Mounting Hole, 1 3/8
600 MCM-2 , 4 Hole Stacked Lug Mounting Hole, 1 3/8
Item #: 0142004
CAT #: 600T-4
UPC: 662381001849
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
Dual Rated Lug 600-2
1 Port Aluminum Lug 600 MCM - 2 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Item #: 0251548
CAT #: 600T
UPC: 662381001108
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Transformer Lug Kit, 100 - 300 kVA, 3 x 250T, 22 x 600T Lugs
Transformer Lug Kit, 100 - 300 kVA, 3 x 250T, 22 x 600T Lugs
Item #: 0250373
CAT #: LK-3
UPC: 662381051028
Category:
Transformer Lug Kits
Company wide:
NSI Tork
ezEX44 Connector. 100/Jar
Dual Rated Turn Prevent Lug (2) 600 MCM - 2 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0251440
CAT #: 2-600TP
UPC: 662381002471
Category:
Aluminum Panelboard Lugs
Company wide:
NSI Tork
600 Mcm Alum Compression Splice(al/cu)
Nsi Asc600t #600 Alum Compres sion Splice
Item #: 0857264
CAT #: ASC600T
UPC: 662381032133
Company wide:
NSI Tork
Turn Prevent Lug 600-2
Dual Rated Turn Prevent Lug 600 MCM - 2 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0704571
CAT #: 600TP
UPC: 662381002433
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
NSI Tork
Easy-Splice H Tap Gel BG
Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Easy-Twist Winged N Type Red 500 Pk Bag
Easy-Twist N-Type Twist-On Wire Connectors - Red Bag 22-6 AWG- 100 Count APPLICATIONS: Easy-Twist N-Type Twist-On Wire Connectors are made from Nylon 6/6 (Polyimide 66). They have a temperature rating of 221 degrees F. Their swept-back design provides firm and comfortable twisting. Inserted with fixed, square-wire springs which grabs wire quickly and firmly. Compact design is perfect for tight spaces. Color coded to industry standards. Pre-twisting of wire is not necessary. 1,000 volt maximum in fixtures and signs. For Copper Wire Only.
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Category:
Color Coded Twist On Wire Connectors
Company wide:
NSI Tork
RATCHET DRIVE CRIMPING TOOL
Ratchet Drive Crimping Tool APPLICATIONS: Ratchet Drive Crimping Tool is for terminals from 6 to 1/0 AWG and insulated terminals from 22 to 8 AWG. Rugged, compact, and lightweight. Requires minimum effort due to ratchet action, ensuring an excellent crimp every time. FEATURES: TYPE: Insulated and ated ACTION: Ratchet INSULATED USE: Terminals 22 to 8 AWG USE: Terminals 6 to 1/0 AWG MANUFACTURER: NSi Industries PART NUMBER: RDC 1/0 UPC: 662381055309
Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Category:
Hydraulic Crimping Tools & Cutting Heads
Company wide:
NSI Tork
12 Ton Compression Tool for U Type Dies
12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Category:
Datacom Compression Tools
Company wide:
13 Items found