"uc-105 industries, llc"
71 Found
NSI Tork
NSI UC-338 U Bolt Clamp 3 Cond. 2 1
Item #: 0250916
CAT #: UC-338
UPC: 662381108692
Company wide:
Discontinued
NSI Tork
U Bolt Clamp 1 Cond. 3 1/2 Pipe 2/0-4
Item #: 0250861
CAT #: UC-147
UPC: 662381108203
Company wide:
NSI Tork
NSI 79910LW Red Indicator Light 105
Item #: 0231450
CAT #: 79910LW
UPC: 662381786784
Company wide:
NSI Tork
Easy Splice ALCU Butt Splice 2
Item #: 0250698
CAT #: SKAB-2
UPC: 662381169105
Company wide:
NSI Tork
Easy Splice ALCU Butt Splice 1/0
Item #: 0795917
CAT #: SKAB-0
UPC: 662381169136
Company wide:
NSI Tork
Easy Splice ALCU Butt Splice 250
Item #: 0250699
CAT #: SKAB-250
UPC: 662381169167
Company wide:
NSI Tork
Easy-Twist Winged N Type Red 500 Pk Bag
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Company wide:
NSI Tork
Double Male Tab - UnInsulated
Item #: 0249852
CAT #: DMT250-3-S
UPC: 662381080547
Company wide:
NSI Tork
Easy Splice UF STRetcher Kit 8/3
Item #: 0250700
CAT #: SKUF
UPC: 662381169341
Company wide:
NSI Tork
ZERO CROSS FAIL ON TURNLOCK ON 1.3-1.7 OFF/ON RATI
Item #: 1994627
CAT #: ZTL124BK1020J
UPC: 786261789112
Company wide:
NSI Tork
ZERO CROSS FAIL ON TURNLOCK ON 1.3-1.7 OFF/ON RATI
Item #: 1952168
CAT #: ZTL124BK
UPC: 786261789105
Company wide:
NSI Tork
12-10 Fem. Disc .250X.032
Item #: 0249972
CAT #: F12-250-3V-S
UPC: 662381070104
Company wide:
NSI Tork
Easy Splice CU Butt Splice Kit 2
Item #: 0699947
CAT #: SKCB-2
UPC: 662381169037
Company wide:
NSI Tork
Easy Splice CU Butt Splice Kit 8/3
Item #: 0663646
CAT #: SKDB
UPC: 662381169204
Company wide:
NSI Tork
NSI WMB-4 Wire Marker Book 1 2 3
Item #: 0251154
CAT #: WMB-4
UPC: 662381090034
Company wide:
NSI Tork
12 Ton Compression Tool for U Type Dies
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork
NSI UC-338 U Bolt Clamp 3 Cond. 2 1
NSI UC-338 GRD CONN. 2.5" 250
Item #: 0250916
CAT #: UC-338
UPC: 662381108692
Company wide:
Discontinued
NSI Tork
ZERO CROSS STEM
ZERO CROSS STEM TYPE ON 1.3-1.7 OFF/ON RATIO 1.5:1 105-305V 1000W TUNGSTEN 1800VA BALLAST 6A ELEC BALLAST LED
Item #: 1662266
CAT #: ZS124
UPC: 786261789136
Company wide:
NSI Tork
U Bolt Clamp 1 Cond. 3 1/2 Pipe 2/0-4
Heavy Duty 1 Cable Parallel Ground Connector for 3 1/2in 2/0-4 AWG. Pipe Made of high-copper-content alloy for grounding to 1/2" - 1" ground rods and ground pipes from 1/4" - 3 1/2" in parallel or 90 degree position. Suitable for direct burial in earth and concrete. Nuts and lockwashers are silicon bronze.
Item #: 0250861
CAT #: UC-147
UPC: 662381108203
Company wide:
NSI Tork
NSI 79910LW Red Indicator Light 105
NSI 79910LW RED INDICATOR
Item #: 0231450
CAT #: 79910LW
UPC: 662381786784
Category:
Non-LED Indicator Lights
Company wide:
NSI Tork
Easy-Twist Orange - Std Jar
Easy-Twist Standard Twist-On Wire Connectors - Standard Orange Small Jar 22-14 AWG APPLICATIONS: Easy-Twist Standard Twist-On Wire Connectors have a flame retardant UL 94V-2 thermoplastic shell that provides excellent electrical insulation. They have a temperature rating of 221 degrees F (105 degrees C). Their fixed, precise square wire spring provides secure gripping of conductors. Their deep skirt entry provides protection from flashover and shorts. Sure-grip ribs improve gripping comfort. Compact design ensures proper installation - especially in tight spaces. Threaded funnel entry guides the wires into the connector easily. Pre-twisting of wires is not necessary. 1,000 volt maximum in fixtures and signs. UL 486C Listed Wire Connector. For Copper Wire Only.
Item #: 0251133
CAT #: WC-O-SJ
UPC: 662381142405
Category:
Color Coded Wire Connectors
Company wide:
NSI Tork
Easy-Twist Red - Drum
Easy-Twist Standard Twist-On Wire Connectors - Standard Red Fiber Drum 22-10 AWG- 25000 Count APPLICATIONS: Easy-Twist Standard Twist-On Wire Connectors have a flame retardant UL 94V-2 thermoplastic shell that provides excellent electrical insulation. They have a temperature rating of 221 degrees F (105 degrees C). Their fixed, precise square wire spring provides secure gripping of conductors. Their deep skirt entry provides protection from flashover and shorts. Sure-grip ribs improve gripping comfort. Compact design ensures proper installation - especially in tight spaces. Threaded funnel entry guides the wires into the connector easily. Pre-twisting of wires is not necessary. 1,000 volt maximum in fixtures and signs. UL 486C Listed Wire Connector. For Copper Wire Only.
Item #: 0251303
CAT #: WC-R-D
UPC: 662381140463
Category:
Color Coded Wire Connectors
Company wide:
NSI Tork
Easy Splice ALCU Butt Splice 2
Easy-Splice Dual Rated Direct Burial Butt Splice Kit for #8 to #2 AWG Utilizing a mechanical dual rated splice and matched heavy wall heat shrink tubing to create an insulated splice for copper and/or aluminum cables. Temperature Rating: 105 degrees C. 600 Volt Maximum.
Item #: 0250698
CAT #: SKAB-2
UPC: 662381169105
Category:
Heat Cable Splice Kits
Company wide:
NSI Tork
Easy Splice ALCU Butt Splice 1/0
Easy-Splice Dual Rated Direct Burial Butt Splice Kit for #6 to 1/0 AWG Utilizing a mechanical dual rated splice and matched heavy wall heat shrink tubing to create an insulated splice for copper and/or aluminum cables. Temperature Rating 105 degrees C. 600 Volt Maximum.
Item #: 0795917
CAT #: SKAB-0
UPC: 662381169136
Category:
Low Voltage Heat Shrink Splice Kits
Company wide:
NSI Tork
Easy Splice ALCU Butt Splice 250
Easy-Splice Dual Rated Direct Burial Butt Splice Kit for 1/0 AWG to 250 MCM Utilizing a mechanical dual rated splice and matched heavy wall heat shrink tubing to create an insulated splice for copper and/or aluminum cables. Temperature Rating: 105 degrees C. 600 Volt Maximum.
Item #: 0250699
CAT #: SKAB-250
UPC: 662381169167
Category:
Low Voltage Heat Shrink Splice Kits
Company wide:
NSI Tork
Easy-Splice H Tap Gel BG
Easy-Splice H Tap Gel Splice Cover for 6 - 2 AWG The Easy-Splice low-voltage H-Frame closure insulates and seals low-voltage cable-taps and splices made with H-frame compression connectors. The closure utilizes sealing gel material to seal and protect the connection from moisture ingress, corrosion and pollution. To install, simply place the connection on the closure and press the closure together. The low-voltage H-frame closure is ideal for both underground and overhead applications and is especially useful for street lighting applications. Qualified to ANSI C119.1-1986 for underground splicing. Rated -40 degrees C to 90 degrees C, 1,000 volts, UV resistant. The Easy-Splice H tap gel splice covers do NOT include connector. Approved Connectors: Blackburn WR9 Burndy YPC2A8U Homac UB214 NSi Industries WR9 T&B 63105
Item #: 0249895
CAT #: ESGHS-BG
UPC: 662381168658
Category:
Low Voltage Gel Filled Splice Kits
Company wide:
NSI Tork
Easy-Twist Winged N Type Red 500 Pk Bag
Easy-Twist N-Type Twist-On Wire Connectors - Red Bag 22-6 AWG- 100 Count APPLICATIONS: Easy-Twist N-Type Twist-On Wire Connectors are made from Nylon 6/6 (Polyimide 66). They have a temperature rating of 221 degrees F. Their swept-back design provides firm and comfortable twisting. Inserted with fixed, square-wire springs which grabs wire quickly and firmly. Compact design is perfect for tight spaces. Color coded to industry standards. Pre-twisting of wire is not necessary. 1,000 volt maximum in fixtures and signs. For Copper Wire Only.
Item #: 0251325
CAT #: WWC-N2-B
UPC: 662381361936
Category:
Color Coded Twist On Wire Connectors
Company wide:
NSI Tork
Double Male Tab - UnInsulated
Uninsulated Male Female Adapters Stud Size 0.250 - 15 Count Uninsulated Male Female Adapters have a similar tongue style to a spade. Block spades have longer, flatter sides designed for use in terminal blocks. Electro tin plated copper with brazed seam, easy-entry Nylon. 600V, 105 degress C. FEATURES: STYLE: Male Female Adapter MATERIAL: Tin Plated Copper QUANTITY: 15 Count STUD SIZE: .250 x .032 BRAND EQUIVALENT: Ideal 83-9801
Item #: 0249852
CAT #: DMT250-3-S
UPC: 662381080547
Company wide:
NSI Tork
Easy Splice UF STRetcher Kit 8/3
Easy-Splice Direct Burial UF Stretcher Kit for 14/3 to 8/3 Eliminates the need for using two connectors and a short piece of cable when repairing damaged UF cable. Includes one 11.5" connector that will accommodate 14/3 without GRD minimum and 8/3 with GRD maximum. Utilizes heavy wall shrink with sealant for a quick and reliable repair. 600 Volt Maximum. 105 degrees C.
Item #: 0250700
CAT #: SKUF
UPC: 662381169341
Company wide:
NSI Tork
ZERO CROSS FAIL ON TURNLOCK ON 1.3-1.7 OFF/ON RATI
ZERO CROSS FAIL ON TURNLOCK ON 1.3-1.7 OFF/ON RATIO 1.5:1 105-305V 1000W TUNG 1800VA BALLAST 8A ELEC BALLAST (LED) BLACK LID 1020J MOV
Item #: 1994627
CAT #: ZTL124BK1020J
UPC: 786261789112
Company wide:
NSI Tork
ZERO CROSS FAIL ON TURNLOCK ON 1.3-1.7 OFF/ON RATI
ZERO CROSS FAIL ON TURNLOCK ON 1.3-1.7 OFF/ON RATIO 1.5:1 105-305V 1000W TUNG 1800VA BALLAST 8A ELEC BALLAST (LED) BLACK LID 510J MOV
Item #: 1952168
CAT #: ZTL124BK
UPC: 786261789105
Company wide:
NSI Tork
12-10 Fem. Disc .250X.032
12-10 AWG Vinyl Insulated Female Disconnect with 0.250 Stud - 15 Count Vinyl Insulated Female Disconnects are entirely covered in an insulating vinyl. Turned up edges give this spade more safety and reliability. 300V, 105 degrees C. FEATURES: STYLE: Female Disconnect MATERIAL: Vinyl QUANTITY: 15 Count WIRE SIZE: 12-10 STUD SIZE: 0.250 BRAND EQUIVALENT: Morris 01332 Ideal 83-9601 Ilsco 45120-B10
Item #: 0249972
CAT #: F12-250-3V-S
UPC: 662381070104
Company wide:
NSI Tork
Easy Splice CU Butt Splice Kit 2
Easy-Splice Copper Direct Burial Butt Splice Kit for #8 to #2 AWG Utilizing a mechanical copper butt splice and a heavy wall heat shrink tubing to create a fully insulated splice for copper conductors only. Temperature Rating: 105 degrees C. 600 Volt Maximum.
Item #: 0699947
CAT #: SKCB-2
UPC: 662381169037
Company wide:
NSI Tork
Easy Splice CU Butt Splice Kit 8/3
Easy-Splice UF Cable Direct Burial Splice Kit for 14/3 to 8/3 For simplified splicing of UF cable designed with heavy wall head shrink with sealant. This kit will accommodate 14/3 through 8/3 with ground UF cable and create a direct burial splice. Contains one four-position connector. Temperature Rating: 105 degrees C. 600 Volt Maximum.
Item #: 0663646
CAT #: SKDB
UPC: 662381169204
Company wide:
NSI Tork
NSI WMB-4 Wire Marker Book 1 2 3
NSI WMB-4 WIRE MARKER BOOK 1
Item #: 0251154
CAT #: WMB-4
UPC: 662381090034
Company wide:
NSI Tork
RATCHET DRIVE CRIMPING TOOL
Ratchet Drive Crimping Tool APPLICATIONS: Ratchet Drive Crimping Tool is for terminals from 6 to 1/0 AWG and insulated terminals from 22 to 8 AWG. Rugged, compact, and lightweight. Requires minimum effort due to ratchet action, ensuring an excellent crimp every time. FEATURES: TYPE: Insulated and ated ACTION: Ratchet INSULATED USE: Terminals 22 to 8 AWG USE: Terminals 6 to 1/0 AWG MANUFACTURER: NSi Industries PART NUMBER: RDC 1/0 UPC: 662381055309
Item #: 0250635
CAT #: RDC1/0
UPC: 662381055309
Category:
Hydraulic Crimping Tools & Cutting Heads
Company wide:
NSI Tork
12 Ton Compression Tool for U Type Dies
12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Category:
Datacom Compression Tools
Company wide:
71 Items found