U Bolt Clamp 1 Cond. 3 1/2 Pipe 2/0-4

Item #: 0250861

Cat #: UC-147

UPC: 662381108203

$ 426.18 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty 1 Cable Parallel Ground Connector for 3 1/2in 2/0-4 AWG. Pipe Made of high-copper-content alloy for grounding to 1/2" - 1" ground rods and ground pipes from 1/4" - 3 1/2" in parallel or 90 degree position. Suitable for direct burial in earth and concrete. Nuts and lockwashers are silicon bronze.

Overview

Heavy Duty 1 Cable Parallel Ground Connector for 3 1/2in 2/0-4 AWG. Pipe Made of high-copper-content alloy for grounding to 1/2" - 1" ground rods and ground pipes from 1/4" - 3 1/2" in parallel or 90 degree position. Suitable for direct burial in earth and concrete. Nuts and lockwashers are silicon bronze.
Also known as: 662381108203, UC-147, NSIUC147

Specifications

No Specifications Available