"c-47cg industries, llc"
338 Found
NSI Tork
CU CMP Lug Short 6 AWG 1/4 Bolt 1 Spac
Item #: 0252229
CAT #: L6N-143
UPC: 662381034984
Company wide:
NSI Tork
NSI SC-1B CU CMP Splice Short 1 AWG
Item #: 0252648
CAT #: SC-1B
UPC: 662381336804
Company wide:
NSI Tork
Easy Splice UF STRetcher Kit 8/3
Item #: 0250700
CAT #: SKUF
UPC: 662381169341
Company wide:
NSI Tork
NSI CS-2HF HIGH FREQ. 2 WAY COAX SP
Item #: 0251723
CAT #: CS-2HF
UPC: 662381092304
Company wide:
NSI Tork
Double Male Tab - UnInsulated
Item #: 0249852
CAT #: DMT250-3-S
UPC: 662381080547
Company wide:
NSI Tork
CU CMP Lug Long 750 MCM 5/8 Bolt Size
Item #: 0448649
CAT #: L75058
UPC: 662381034199
Company wide:
NSI Tork
NSI CS-4HF HIGH FREQ. 4 WAY COAX SP
Item #: 0251727
CAT #: CS-4HF
UPC: 662381092328
Company wide:
NSI Tork
NSI 1018MB 225A STACKED NEUTRAL BAR
Item #: 0249662
CAT #: 1018MB
UPC: 662381008077
Company wide:
NSI Tork
12-10 Fem. Disc .250X.032
Item #: 0249972
CAT #: F12-250-3V-S
UPC: 662381070104
Company wide:
NSI Tork
NSI F16-187-2 16-14 Bare Female Dis
Item #: 0251765
CAT #: F16-187-2
UPC: 662381069078
Company wide:
NSI Tork
NSI 2036MB 225A STACKED NEUTRAL BAR
Item #: 0249685
CAT #: 2036MB
UPC: 662381008411
Company wide:
NSI Tork
NSI PTC16-14-BULK 16-14 Plier Tap C
Item #: 0252395
CAT #: PTC16-14-BULK
UPC: 662381682215
Company wide:
NSI Tork
NSI 1030MB 225A STACKED NEUTRAL BAR
Item #: 0249668
CAT #: 1030MB
UPC: 662381008152
Company wide:
NSI Tork
NSI 1024MB 225A STACKED NEUTRAL BAR
Item #: 0249664
CAT #: 1024MB
UPC: 662381008114
Company wide:
NSI Tork
CU CMP Lug Short 6 AWG 1/4 Bolt 1 Spac
2 Hole Long Barrel Copper Compression Lug 6 AWG - 1/4" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Item #: 0252229
CAT #: L6N-143
UPC: 662381034984
Company wide:
NSI Tork
4-14 Cu Solderless Lug
Copper Solderless Lug 4 - 14 AWG Made of 99.98 pure electrolytic copper. Steel-plated screws to prevent rusting. 25 to 70 ampere size have slotted head screws. Larger sizes have hex head screws. Rated 600 volts max. UL 486 Listed. Temperature rating 90 degrees C.
Item #: 0251746
CAT #: DE711
UPC: 662381005137
Company wide:
NSI Tork
NSI SC-1B CU CMP Splice Short 1 AWG
NSI SC-1B COPPER TIN PLATED C
Item #: 0252648
CAT #: SC-1B
UPC: 662381336804
Company wide:
NSI Tork
Easy Splice UF STRetcher Kit 8/3
Easy-Splice Direct Burial UF Stretcher Kit for 14/3 to 8/3 Eliminates the need for using two connectors and a short piece of cable when repairing damaged UF cable. Includes one 11.5" connector that will accommodate 14/3 without GRD minimum and 8/3 with GRD maximum. Utilizes heavy wall shrink with sealant for a quick and reliable repair. 600 Volt Maximum. 105 degrees C.
Item #: 0250700
CAT #: SKUF
UPC: 662381169341
Company wide:
NSI Tork
NSI CS-2HF HIGH FREQ. 2 WAY COAX SP
NSI CS-2HF HIGH FREQ. 2 WAY C
Item #: 0251723
CAT #: CS-2HF
UPC: 662381092304
Company wide:
NSI Tork
Nema Panel Lug (4) 350-6
4 Port Panelboard Lug 350 MCM - 6 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 0251486
CAT #: 4-350L4
UPC: 662381001610
Company wide:
NSI Tork
CU CMP Splice Long 2/0 AWG
Long Barrel TinnedCopperSplice2/0 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251700
CAT #: C-2/0
UPC: 662381037565
Company wide:
NSI Tork
Double Male Tab - UnInsulated
Uninsulated Male Female Adapters Stud Size 0.250 - 15 Count Uninsulated Male Female Adapters have a similar tongue style to a spade. Block spades have longer, flatter sides designed for use in terminal blocks. Electro tin plated copper with brazed seam, easy-entry Nylon. 600V, 105 degress C. FEATURES: STYLE: Male Female Adapter MATERIAL: Tin Plated Copper QUANTITY: 15 Count STUD SIZE: .250 x .032 BRAND EQUIVALENT: Ideal 83-9801
Item #: 0249852
CAT #: DMT250-3-S
UPC: 662381080547
Company wide:
NSI Tork
CU CMP Lug Long 750 MCM 5/8 Bolt Size
1 Hole Long Barrel Copper Compression Lug 750 MCM - 5/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Item #: 0448649
CAT #: L75058
UPC: 662381034199
Company wide:
NSI Tork
1/0-6 Cu Solderless Lug
Copper Solderless Lug 1/0-6 AWG Made of 99.98 pure electrolytic copper. Steel-plated screws to prevent rusting. 25 to 70 ampere size have slotted head screws. Larger sizes have hex head screws. Rated 600 volts max. UL 486 Listed. Temperature rating 90 degrees C.
Item #: 0251741
CAT #: DE706
UPC: 662381005144
Company wide:
NSI Tork
CU CMP Splice Long 2 AWG
Long Barrel TinnedCopperSplice2 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0254742
CAT #: C-2
UPC: 662381037534
Company wide:
NSI Tork
NSI CS-4HF HIGH FREQ. 4 WAY COAX SP
NSI CS-4HF HIGH FREQ. 4 WAY C
Item #: 0251727
CAT #: CS-4HF
UPC: 662381092328
Company wide:
NSI Tork
NSI 1018MB 225A STACKED NEUTRAL BAR
NSI 1018MB 225A 4-14 AWG 18 C
Item #: 0249662
CAT #: 1018MB
UPC: 662381008077
Company wide:
NSI Tork
12-10 Fem. Disc .250X.032
12-10 AWG Vinyl Insulated Female Disconnect with 0.250 Stud - 15 Count Vinyl Insulated Female Disconnects are entirely covered in an insulating vinyl. Turned up edges give this spade more safety and reliability. 300V, 105 degrees C. FEATURES: STYLE: Female Disconnect MATERIAL: Vinyl QUANTITY: 15 Count WIRE SIZE: 12-10 STUD SIZE: 0.250 BRAND EQUIVALENT: Morris 01332 Ideal 83-9601 Ilsco 45120-B10
Item #: 0249972
CAT #: F12-250-3V-S
UPC: 662381070104
Company wide:
NSI Tork
4/0-2 Al Parallel Gr Clmp
Aluminum Dual Rated Parallel Groove Clamp for 4/0 STR - 2 SOL Aluminum Dual Rated Parallel Groove Clamps are high strength aluminum extruded alloy fittings assembled with steel or anodized high strength aluminum flat washers for heavy duty service entrance or for use as a heavy duty distribution armor rod clamps. The serrated grooves provide increased contact. Supplied pre-filled with oxide inhibitor. Rated 600V. Temperature rating 90 degrees C.,
Item #: 0068358
CAT #: PAA12
UPC: 662381004055
Company wide:
NSI Tork
NSI CD14 U-Type Die #250Cu
NSI CD14 U-TYPE DIE 250 MCM C
Item #: 0249791
CAT #: CD14
UPC: 662381171146
Company wide:
NSI Tork
NSI F16-187-2 16-14 Bare Female Dis
NSI F16-187-2 16-14 AWG BARE
Item #: 0251765
CAT #: F16-187-2
UPC: 662381069078
Company wide:
NSI Tork
NSI 2036MB 225A STACKED NEUTRAL BAR
NSI 2036MB 225A 4-14 AWG 32 C
Item #: 0249685
CAT #: 2036MB
UPC: 662381008411
Company wide:
NSI Tork
NSI PTC16-14-BULK 16-14 Plier Tap C
NSI PTC16-14-BULK 16-14 AWG P
Item #: 0252395
CAT #: PTC16-14-BULK
UPC: 662381682215
Company wide:
NSI Tork
NSI 1030MB 225A STACKED NEUTRAL BAR
NSI 1030MB 225A 4-14 AWG 30 C
Item #: 0249668
CAT #: 1030MB
UPC: 662381008152
Company wide:
NSI Tork
NSI 1024MB 225A STACKED NEUTRAL BAR
NSI 1024MB 225A 4-14 AWG 24 C
Item #: 0249664
CAT #: 1024MB
UPC: 662381008114
Company wide:
NSI Tork
PARGRV CLAMP
NSI PAA5 AL PARALLEL GROOVE C
Item #: 0252348
CAT #: PAA5
UPC: 662381004024
Company wide:
NSI Tork
Caution Tape 3" 4 Mil Yellow
Caution Tape - 3" x 1000' Used above ground to mark off hazards. Made from long lasting, non-adhesive polyethylene for exceptional quality, durability and performance.
Item #: 0249749
CAT #: BT-305
UPC: 662381155054
Company wide:
NSI Tork
Turn Prevent Lug 600-2
Dual Rated Turn Prevent Lug 600 MCM - 2 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Item #: 0704571
CAT #: 600TP
UPC: 662381002433
Category:
1-Conductor Aluminum Mechanical Lugs
Company wide:
338 Items found