CU CMP Lug Long 750 MCM 5/8 Bolt Size

Item #: 0448649

Cat #: L75058

UPC: 662381034199

$ 90.60 EA
Company wide:
0 in stock
Documents & Guides
1 Hole Long Barrel Copper Compression Lug 750 MCM - 5/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .

Overview

1 Hole Long Barrel Copper Compression Lug 750 MCM - 5/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Also known as: 662381034199, L75058, NSIL75058

Specifications

Depth: 4 in
Color: Brown
Material: Plastic
Depth: 4 in
Material: Plastic
Color: Brown