CU CMP Lug Short 6 AWG 1/4 Bolt 1 Spac

Item #: 0252229

Cat #: L6N-143

UPC: 662381034984

$ 19.14 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
2 Hole Long Barrel Copper Compression Lug 6 AWG - 1/4" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.

Overview

2 Hole Long Barrel Copper Compression Lug 6 AWG - 1/4" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Also known as: 662381034984, L6N-143, NSIL6N143

Specifications

No Specifications Available