• Search
  • "polaris it-4"

"polaris it-4"

999 Found
NSI Tork

AL/CU CONN. 4-14 AWG, 9 HOLES 7 CIRCUITS

Item #: 0899488
CAT #: 4-14-937
UPC: 662381006066
Company wide:
NSI Tork

NSI L40N-141 CU CMP Lug 4/0 AWG 1/4

Item #: 0252179
CAT #: L40N-141
UPC: 662381335982
Company wide:
NSI Tork

Nema Panel Lug (4) 350-6

Item #: 0251486
CAT #: 4-350L4
UPC: 662381001610
Company wide:
NSI Tork

NSI 4-14-32 ALUMINUM MULTIPLE CONN

Item #: 0251465
CAT #: 4-14-32
UPC: 662381007049
Company wide:
NSI Tork

NSI 4-14-63 ALUMINUM MULTIPLE CONN

Item #: 0251469
CAT #: 4-14-63
UPC: 662381007087
Company wide:
NSI Tork

AL/CU CONN. 4-14 AWG 12 HOLES 10 CIRCUIT

Item #: 0251461
CAT #: 4-14-12112
UPC: 662381006080
Company wide:
NSI Tork

Tap Connector for Copper to Copper, Bronze

Item #: 0620920
CAT #: TC500
UPC: 662381021342
Company wide:
NSI Tork

COMPR LUG

Item #: 0251717
CAT #: CAL4
UPC: 662381032515
Company wide:
NSI Tork

CU CMP Splice Long 4/0 AWG

Item #: 0251706
CAT #: C-4/0
UPC: 662381037589
Company wide:
NSI Tork

Compression Lug, Aluminum, 1 AWG

Item #: 0251626
CAT #: AL1-14
UPC: 662381030030
Company wide:
NSI Tork

NSI 4180-SB Cable Tie Black Stl Bar

Item #: 0251476
CAT #: 4180-SB
UPC: 662381051523
Company wide:
NSI Tork

Ground Clamp HD 2 1/2-4" DB Rated

Item #: 0251842
CAT #: G-4-SBS
UPC: 662381011404
Company wide:
NSI Tork

AL/CU CONN. 4-14 AWG, 8 HOLES 6 CIRCUITS

Item #: 0251473
CAT #: 4-14-847
UPC: 662381006042
Company wide:
NSI Tork

NSI 750-4 Cable Tie Yellow 7.5" 50l

Item #: 0251571
CAT #: 750-4
UPC: 662381353498
Company wide:
NSI Tork

AL/CU CONN.4-14 AWG 190 CIRCUITS

Item #: 0251463
CAT #: 4-14-190
UPC: 662381006134
Company wide:
NSI Tork

AL/CU CONN. 4-14 AWG 11 HOLES 9 CIRCUITS

Item #: 0251460
CAT #: 4-14-11111
UPC: 662381006073
Company wide:
NSI Tork

NSI CS-4 FOUR WAY COAXIAL SPLITTER

Item #: 0251726
CAT #: CS-4
UPC: 662381092229
Company wide:
NSI Tork

Compression Lug, Copper, 2 AWG

Item #: 0886403
CAT #: GL214
UPC: 662381036360
Company wide:
NSI Tork

NSI 4T ALUMINUM SINGLE LUG LUG 4-14

Item #: 0251507
CAT #: 4T
UPC: 662381001016
Company wide:
NSI Tork

NSI 2030MB 225A STACKED NEUTRAL BAR

Item #: 0249683
CAT #: 2030MB
UPC: 662381008374
Company wide:
NSI Tork

NEMA Panelboard Lug 800-300 Mcm

Item #: 0514092
CAT #: 800L2
UPC: 662381001337
Company wide:
NSI Tork

Transformer Lug (8) 500-2

Item #: 0648444
CAT #: STL500-8
UPC: 662381097088
Company wide:
NSI Tork

4/0 Awg Cu Stacked Comp. Lug

Item #: 0526469
CAT #: SL40N
UPC: 662381035523
Company wide:
NSI Tork

Service Post Connector

Item #: 0411267
CAT #: SPM-7L
UPC: 662381021069
Company wide:
NSI Tork

AL/CU CONN. 4-14 AWG, 9 HOLES 7 CIRCUITS

Aluminum Multiple Connector 4-14 AWG 9 Hole Multiple connectors are made from eithercopper or aluminum bar and can be used ina variety of neutral and grounding applications.Tin plated forlow contact resistance and are suitable foruse with copper or aluminum conductors.
Item #: 0899488
CAT #: 4-14-937
UPC: 662381006066
Company wide:
NSI Tork

NSI L40N-141 CU CMP Lug 4/0 AWG 1/4

NSI L40N-141 4/0 AWG MAX WIRE
Item #: 0252179
CAT #: L40N-141
UPC: 662381335982
Company wide:
NSI Tork

Nema Panel Lug (4) 350-6

4 Port Panelboard Lug 350 MCM - 6 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item #: 0251486
CAT #: 4-350L4
UPC: 662381001610
Company wide:
NSI Tork

NSI 4-14-32 ALUMINUM MULTIPLE CONN

NSI 4-14-32 ALUMINUM MULTIPLE
Item #: 0251465
CAT #: 4-14-32
UPC: 662381007049
Company wide:
NSI Tork

NSI 4-14-63 ALUMINUM MULTIPLE CONN

NSI 4-14-63 ALUMINUM MULTIPLE
Item #: 0251469
CAT #: 4-14-63
UPC: 662381007087
Company wide:
NSI Tork

AL/CU CONN. 4-14 AWG 12 HOLES 10 CIRCUIT

Aluminum Multiple Connector 4-14 AWG 12 Holes Multiple connectors are made from eithercopper or aluminum bar and can be used ina variety of neutral and grounding applications.Tin plated forlow contact resistance and are suitable foruse with copper or aluminum conductors.
Item #: 0251461
CAT #: 4-14-12112
UPC: 662381006080
Company wide:
NSI Tork

Tap Connector for Copper to Copper, Bronze

Tap Connector for Copper to Copper, 500 - 350 MCM Main, 500 MCM - 4 SOL Tap, 600 Volt, Bronze
Item #: 0620920
CAT #: TC500
UPC: 662381021342
Company wide:
NSI Tork

COMPR LUG

NSI CAL4 4 AWG STR CAST ALUMI
Item #: 0251717
CAT #: CAL4
UPC: 662381032515
Company wide:
NSI Tork

CU CMP Splice Long 4/0 AWG

Long Barrel TinnedCopperSplice4/0 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251706
CAT #: C-4/0
UPC: 662381037589
Company wide:
NSI Tork

Compression Lug, Aluminum, 1 AWG

Compression Lug, Aluminum, 1 AWG, Standard Barrel, 1 Hole, 1/4" Bolt Size, 600 V, Gold Color Code
Item #: 0251626
CAT #: AL1-14
UPC: 662381030030
Company wide:
NSI Tork

NSI 4180-SB Cable Tie Black Stl Bar

NSI 4180-SB 4" 18LB CABLE TIE
Item #: 0251476
CAT #: 4180-SB
UPC: 662381051523
Company wide:
NSI Tork

Ground Clamp HD 2 1/2-4" DB Rated

Heavy Duty Direct Burial Ground Clamps for Rebar for 2.5-4in. Pipe Heavy duty direct burial ground clamps for rebar are used to connect bare copper wire to copper water pipe, ground rods and rebar for bonding. Assembled with copper alloy screws and UL Listed for direct burial in earth and concrete. Can accommodate ground wires up to 2 AWG. cULus Listed 467 Grounding and Bonding.
Item #: 0251842
CAT #: G-4-SBS
UPC: 662381011404
Company wide:
NSI Tork

AL/CU CONN. 4-14 AWG, 8 HOLES 6 CIRCUITS

Aluminum Multiple Connector 4-14 AWG 8 Hole 6 Circuit Multiple connectors are made from eithercopper or aluminum bar and can be used ina variety of neutral and grounding applications.Tin plated forlow contact resistance and are suitable foruse with copper or aluminum conductors.
Item #: 0251473
CAT #: 4-14-847
UPC: 662381006042
Company wide:
NSI Tork

NSI 750-4 Cable Tie Yellow 7.5" 50l

NSI 750-4 7.5" YELLOW CABLE T
Item #: 0251571
CAT #: 750-4
UPC: 662381353498
Company wide:
NSI Tork

AL/CU CONN.4-14 AWG 190 CIRCUITS

AL/CU CONN.4-14 AWG 190 CIRCUITS
Item #: 0251463
CAT #: 4-14-190
UPC: 662381006134
Company wide:
NSI Tork

AL/CU CONN. 4-14 AWG 11 HOLES 9 CIRCUITS

AL/CU CONN. 4-14 AWG 11 HOLES 9 CIRCUITS
Item #: 0251460
CAT #: 4-14-11111
UPC: 662381006073
Company wide:
NSI Tork

NSI CS-4 FOUR WAY COAXIAL SPLITTER

NSI CS-4 FOUR WAY COAXIAL SPL
Item #: 0251726
CAT #: CS-4
UPC: 662381092229
Company wide:
NSI Tork

Compression Lug, Copper, 2 AWG

Compression Lug, Copper, 2 AWG, Inspection Hole, 1/4 Inch Bolt Size, Brown Color Code
Item #: 0886403
CAT #: GL214
UPC: 662381036360
Company wide:
NSI Tork

NSI 4T ALUMINUM SINGLE LUG LUG 4-14

NSI 4T ALUMINUM SINGLE LUG LU
Item #: 0251507
CAT #: 4T
UPC: 662381001016
Company wide:
NSI Tork

NSI 2030MB 225A STACKED NEUTRAL BAR

NSI 2030MB 225A 4-14 AWG 26 C
Item #: 0249683
CAT #: 2030MB
UPC: 662381008374
Company wide:
NSI Tork

NEMA Panelboard Lug 800-300 Mcm

Nsi 800l2 800-300 Mcm mounting Hole 1 3/4 Center To Center
Item #: 0514092
CAT #: 800L2
UPC: 662381001337
Company wide:
NSI Tork

Transformer Lug (8) 500-2

8 Port Aluminum Dual Rated Transformer Connector 500 MCM - 4 AWG Transformer Connectors are made from 6061T-6 aluminum alloy. They are electro-tin plated for low contact resistance. Two NEMA 1/2" holes for easy attachment. Rated 600 volts.
Item #: 0648444
CAT #: STL500-8
UPC: 662381097088
Company wide:
NSI Tork

4/0 Awg Cu Stacked Comp. Lug

Nsi Sl40n Stacking Lug Lb Cop
Item #: 0526469
CAT #: SL40N
UPC: 662381035523
Company wide:
NSI Tork

Service Post Connector

Service Post Connector, Conductor Range: 2 Solid/Stranded - 2/0 AWG Stranded & 3/0 AWG Solid, 1-Conductor, Stud Size: 1/2" x 13 - 1-1/4", Hex Size: 7/8" x 14.
Item #: 0411267
CAT #: SPM-7L
UPC: 662381021069
Company wide:
999 Items found